Shaft Collars

Filter

Shaft collars are ring-shaped components that secure and enclose shafts in machining applications. They serve three main purposes holding, positioning and providing a point of contact...Read more

Shaft Collars

Raptor Supplies provides a wide range of shaft collars used for positioning devices on medical equipment and holding shaft components, such as bearings, sprockets and pulleys in place, as well as holding up a flag on flag poles. We offer one- / two-piece clamps, quick clamps and set screw / threaded collars from brands, like Boston Gear, Climax Metal Products, Dayton & Ruland Manufacturing Co. Inc.. The setscrew collars from Boston Gear are designed for applications requiring hygienic cleanliness, thereby ideal for use in the food packaging industry with a maximum operating temperature of 800 deg F. These non-magnetic collars come equipped with a standard hollow point setscrew to allow easy inspection of locked parts.
Climax Metal Products manufactures a wide variety of shaft collars compatible with imperial shaft sizes between 1/16 and 6 inches and metric shaft sizes from 2 mm to 80 mm. These shaft collars are made from mild steel / type 303 / 316 stainless steel for maximum shock resistance and are available in non-plated, black oxide and zinc-plated finish options.

Frequently Asked Questions

What are the factors to consider when selecting the right shaft collar for my application?

  • Choose between set screw, clamp style and other variations based on the application requirements.
  • Select a material that offers the necessary strength, corrosion resistance and durability for the application.
  • Opt for coatings or finishes that protect against wear, corrosion or friction.
  • Ensure the collar's bore size matches the shaft diameter for proper fit and alignment.
  • Look for collars that maintain concentricity to prevent wobbling or misalignment.
  • Evaluate the collar's ability to securely hold the shaft under the expected loads and operating conditions.
  • Consider factors such as temperature, moisture and exposure to chemicals or contaminants.

How do shaft mounting collars differ from clamp-style collars?

  • Set screw collars use a recessed screw to secure onto the shaft material for holding power, which may cause marring on the shaft surface.
  • Whereas, clamp-style collars employ compressive forces to lock onto the shaft without causing any damage.
  • Clamp-style collars offer the advantages of easy removal, indefinite adjustability and compatibility with virtually any shaft without the risk of damage.

We are here to help!

Looking for a part not listed here?