RULAND MANUFACTURING FHD-MCL-22-SS Mountable Shaft Collar, 22 mm Bore Dia, Round, Stainless Steel, 15 mm Collar Wide | CT9JLE 805NK8

RULAND MANUFACTURING FHD-MCL-22-SS Mountable Shaft Collar, 22 mm Bore Dia, Round, Stainless Steel, 15 mm Collar Wide

Item: CT9JLE Model: FHD-MCL-22-SSCross Ref: 805NK8
7 In Stock

Ships within 2 days via

€78.41 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Shaft Collar
Bore Dia. 22 mm
Bore Tolerance 0.012 mm to 0.5 mm
Bore Type Round
Clearance Dia. 49.5 mm
Collar Material Stainless Steel
Collar Material Finish Bright
Collar Width 15 mm
Component Mount Type Face Mount Holes
Construction One Piece
For Shaft Dia. 22 mm
For Shaft Type Round
Included Screws Clamp Screw
Max. Operating Temp. 176°C
Mount Hole Size 6.35 mm
Outside Dia. 42 mm
Resistance Properties Corrosion Resistant
Screw Location From Center 16 mm
Screw Material Stainless Steel
Screw Material Finish Bright
Screw Material Grade Grade 18-8, 300 Series
Screw Seating Torque 9.6 N-m
Screw Thread Size M6 x 16
Shaft Locking Type Clamp On
Shaft Tolerance -0.013 mm to 0 mm
System Of Measurement Metric
Width Tolerance -0.254 mm to +0.076 mm

Shipping Info:

Ship weight (kg) 0.1062
Ship height (cm)4.2
Ship length (cm)1.5
Ship width (cm)1.5
Country of OriginUS

Product Variants

ProductModelBore Dia.Collar MaterialOutside Dia.Clearance DiameterCollar Outside DiameterFor Shaft DiameterMaximum Operating TemperatureScrew MaterialPrice
RULAND MANUFACTURING FHD-MCL-10-AN Mountable Shaft Collar, 10 mm Bore Dia, Round, Aluminum, Face Mount Holes | CT9JFE 805ND6 FHD-MCL-10-AN---26.3 mm24 mm10 mm93°C-€59.76
RULAND MANUFACTURING FHD-MCL-10-F Mountable Shaft Collar, 10 mm Bore Dia, Round, Carbon Steel, Face Mount Holes | CT9JFJ 805NE0 FHD-MCL-10-F10 mmCarbon Steel-----Alloy Steel€22.84
RULAND MANUFACTURING FHD-MCL-10-SS Mountable Shaft Collar, 10 mm Bore Dia, Round, Stainless Steel, 9 mm Collar Wide | CT9JFN 805NE1 FHD-MCL-10-SS---26.3 mm24 mm10 mm176°C-€46.60
RULAND MANUFACTURING FHD-MCL-11-AN Mountable Shaft Collar, 11 mm Bore Dia, Round, Aluminum, Face Mount Holes | CT9JFR 805NE2 FHD-MCL-11-AN---32 mm28 mm11 mm93°C-€61.12
RULAND MANUFACTURING FHD-MCL-11-F Mountable Shaft Collar, 11 mm Bore Dia, Round, Carbon Steel, Face Mount Holes | CT9JFT 805NE3 FHD-MCL-11-F---32 mm28 mm11 mm176°C-€24.12
RULAND MANUFACTURING FHD-MCL-12-AN Mountable Shaft Collar, 12 mm Bore Dia, Round, Aluminum, Face Mount Holes | CT9JGB 805NE5 FHD-MCL-12-AN---32 mm28 mm12 mm93°C-€61.12
RULAND MANUFACTURING FHD-MCL-12-F Mountable Shaft Collar, 12 mm Bore Dia, Round, Carbon Steel, Face Mount Holes | CT9JGE 805NE9 FHD-MCL-12-F---32 mm28 mm12 mm176°C-€24.12

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING FHD-MCL-22-SS Mountable Shaft Collar, 22 mm Bore Dia, Round, Stainless Steel, 15 mm Collar Wide
€78.41 /unit