LOVEJOY

Lovejoy's extensive catalogue comprises rubber suspensions, coupling hubs, V-belt pulleys, sprockets, coupling spiders, universal joints, shaft locking devices and variable speed drives. Lovejoy couplings are designed to transmit torque and rotation between two shafts for accommodating shaft misalignment. These couplings dampen shock and vibrations to prevent damage to components. Lovejoy couplings feature two hubs and an insert (known as a spider) that fits between the hubs. Spiders offer high load capacity while maintaining a damping effect on vibration and thermal conductivity. We offer an entire catalogue of Lovejoy couplings, including QUICK FLEX, curved jaw, jaw in shear, S-Flex Endurance, HercuFlex gear, torsional and disc style couplings. The brand's hydraulic reservoirs are designed for storing excess hydraulic fluid during agricultural & chemical processing applications. They feature cast aluminium construction with steel mesh & cover for durability & protection against contaminants. They have Buna-N gaskets for a leak-tight seal and aluminium finish for complete protection against abrasive fluids, chemicals & harsh industrial environments.
Lovejoy coupling spiders are useful where shafts and driven equipment need to be kept partitioned by a standard gap. These fail-safe Lovejoy spiders are used with L-type keyway hubs to prevent relative movement or extremely close (near touching) shaft separation, making them resistant to dirt, sand, oil, moisture & grease. These closed-centre units have a robust design and are desirable for high-speed applications. Lovejoy coupling hubs are available in various shaft connection options, such as keyway / set screw style, clamp style and an integrated shrink disc style on Raptor Supplies.

See More

Request a Quote

Product Categories

LOVEJOY Jaw Coupling Hubs

Jaw Coupling HubsLovejoy jaw coupling hubs are designed to prevent parallel and angular shaft misalignment.? These Lovejoy couplings do not need greasing and are ideal for use in light, medium & heavy duty electrical motor applications. These Lovejoy couplings can operate even if an elastomeric spider fails.(1173 Products)

LOVEJOY Jaw Coupling Spiders

Jaw Coupling Spiders(148 Products)

LOVEJOY Flex Coupling Hubs

Flex Coupling Hubs(97 Products)

LOVEJOY Spline Shafts and Couplings

Spline Shafts and CouplingsSpline shafts are specially designed for transmitting a high amount of torque while preventing misalignment due to high temperatures or space limitations.(60 Products)

LOVEJOY Universal Joint Boots

Universal Joint BootsLovejoy universal joint boots are used to prevent the entry of dirt & contaminants into universal joints. Both upper & lower boot types of these universal joint boots can be installed quickly using proper lubrication, in order to enhance the durability of universal joints.(1 Product)

LOVEJOY Grid Coupling

Grid CouplingLovejoy grid couplings help decrease vibration by 30% with cushion shock loads, to protect driving and driven equipment. These Lovejoy couplings are manufactured using high tensile alloy steel, with grid springs carefully shaped and hardened under controlled conditions.(87 Products)

LOVEJOY Chain and Belt Tensioners

Chain and Belt TensionersLovejoy chain & belt tensioners extend chain and belt durability while reducing wear on shaft and drive bearings. These units are made of elastomeric components for shock and vibration absorption. They are equipped with a self adjusting mechanism that eliminates the need for periodic adjustments.(56 Products)

LOVEJOY Pipe Fittings

Pipe Fittings(3 Products)

LOVEJOY Heat Exchangers

Heat Exchangers(182 Products)

LOVEJOY Universal Couplings

Universal Couplings(128 Products)

LOVEJOY Coupling Inserts

Coupling Inserts(124 Products)

LOVEJOY Flange Coupling Kit

Flange Coupling KitLovejoy F type couplings consist of two flex hubs, two sleeves and one accessory kit. Angular misalignment of 3 degrees is allowed (1.5 degrees per gear mesh) for these F type couplings. They are designed to protect equipment from shock loads, vibrations and misalignments.(1 Product)

LOVEJOY Hydraulic Reservoir Tanks

Hydraulic Reservoir TanksLightweight and stackable reservoir tanks featuring a flexible design and aluminium construction. Have high heat dissipation and do not require painting or priming(18 Products)

LOVEJOY Greases

Greases(1 Product)

LOVEJOY Liquid Level Gauges

Liquid Level Gauges(6 Products)

LOVEJOY Rigid Couplings

Rigid CouplingsLovejoy rigid couplings are suitable for light to medium duty applications, for joining two shafts that are precisely aligned. They offer fixed union, without providing flexibility to the shafts. These Lovejoy couplings have one piece construction, with two set screws to fix the shaft in place.(8 Products)

LOVEJOY Sprockets

SprocketsRunRight safety sockets are designed for positioning and locking tensioners in place. These safety sockets can also adjust the tensioner angle. They have steel construction for structural rigidity and durability.(3 Products)

LOVEJOY Universal Joints

Universal JointsUniversal joints are available in a wide range of solid and bored D, DD & NB types. These joints are used to transfer rotary motion from one linked shaft to another. They are ideal for applications requiring diverse angles of misalignment and rotational speeds.(221 Products)

LOVEJOY Gear Coupling Accessories

Gear Coupling AccessoriesGear couplings connect both driving and driven shafts in mechanical power transmission assemblies. The brand offers accessory kits, gear couplings, gear coupling covers and gear coupling hubs. Lovejoy gear couplings come equipped with O-rings & gaskets to prevent lubricant leakage.(205 Products)

LOVEJOY V-Belt Pulleys

V-Belt Pulleys(173 Products)

LOVEJOY Well Pump Accessories

Well Pump Accessories(141 Products)

LOVEJOY Shaft Collars

Shaft CollarsShaft collars are used to control the travel range along a shaft, by motor bases, machine tools and similar items. These precision-machined collars provide strength, in addition to quick & easy installation. They are available in solid, one and two piece split shaft collar variants.(89 Products)

LOVEJOY Reservoir Accessories

Reservoir AccessoriesIncludes jaw-in-shear rings, spacer assemblies, C-type cushions, leg kits, seal kits and tank lid kits in different dimensions for efficient fluid power transmission applications(44 Products)

LOVEJOY Conveyor Accessories

Conveyor Accessories(31 Products)

LOVEJOY Idler Sheaves

Idler SheavesLovejoy sheaves are designed for inside tensioning of V-belts. These sheaves are permanently lubricated & supported in ball bearings for a long life. They feature steel construction for structural rigidity and resisting corrosion on exposed surfaces.(27 Products)

LOVEJOY Compression Seals

Compression Seals(21 Products)

LOVEJOY Idler Sprockets

Idler Sprockets(20 Products)

LOVEJOY Motor Mounting Bases

Motor Mounting Bases(14 Products)

LOVEJOY Belts

Belts(7 Products)

LOVEJOY Caster Wheels

Caster Wheels(2 Products)

LOVEJOY Clamp Sets

Clamp Sets(2 Products)

LOVEJOY Parts Kit

Parts Kit(2 Products)

About Lovejoy

Lovejoy's extensive catalogue comprises rubber suspensions, coupling hubs, V-belt pulleys, sprockets, coupling spiders, universal joints, shaft locking devices and variable speed drives. Lovejoy couplings are designed to transmit torque and rotation between two shafts for accommodating shaft misalignment. These couplings dampen shock and vibrations to prevent damage to components. Lovejoy couplings feature two hubs and an insert (known as a spider) that fits between the hubs. Spiders offer high load capacity while maintaining a damping effect on vibration and thermal conductivity. We offer an entire catalogue of Lovejoy couplings, including QUICK FLEX, curved jaw, jaw in shear, S-Flex Endurance, HercuFlex gear, torsional and disc style couplings. The brand's hydraulic reservoirs are designed for storing excess hydraulic fluid during agricultural & chemical processing applications. They feature cast aluminium construction with steel mesh & cover for durability & protection against contaminants. They have Buna-N gaskets for a leak-tight seal and aluminium finish for complete protection against abrasive fluids, chemicals & harsh industrial environments.
Lovejoy coupling spiders are useful where shafts and driven equipment need to be kept partitioned by a standard gap. These fail-safe Lovejoy spiders are used with L-type keyway hubs to prevent relative movement or extremely close (near touching) shaft separation, making them resistant to dirt, sand, oil, moisture & grease. These closed-centre units have a robust design and are desirable for high-speed applications. Lovejoy coupling hubs are available in various shaft connection options, such as keyway / set screw style, clamp style and an integrated shrink disc style on Raptor Supplies.

Major Trade Names

QUICK FLEX

QUICK FLEX

With QUICK FLEX couplings, you can significantly reduce maintenance, downtime and total cost of ownership for couplings. These Lovejoy couplings can transmit more torque than gears, grids or elastomeric couplings. Unlike rotating equipment, they are easy to install, do not require oil, and last long...

. These Lovejoy couplings offer up to 2 degrees of misalignment, can be replaced in minutes, and allow the user to replace inserts in seconds.

S-FLEX EDURACE

S-FLEX EDURACE

S-FLEX ENDURANCE couplings are designed to transmit uniform loads, absorb shock, dampen vibration, and accommodate misalignments up to 1 degree. They have a three sleeve design and are made from high quality EPDM, enabling these couplings to adapt to conditions such as extreme shock loads or high vi...

bration. These Lovejoy couplings offer combinations of flanges and sleeves that can be assembled to suit different applications.

HERCUFLEX

HERCUFLEX

HERCUFLEX gear couplings are designed using the latest Finite Element Analysis (FEA) technology. These couplings are equipped with unequalled bore sizes, ranging from 7/16 to 44 inches, and torque capacity up to 54000000 inch-lb. These Lovejoy couplings are designed with a unique seal that makes the...

m contamination resistant. They offer 1.5 degrees of misalignment per gear mesh. These Lovejoy couplings implement the standard AGMA flange interface that offers field interchangeability.

RunRight

RunRight

RunRight rubber suspension units are designed for applications that require torsional springs, with operating angles between +/-30 degrees. These Lovejoy couplings are manufactured with Tensys 10 elastic inserts having a high content of natural rubber, to offer high chemical resistance, shape reten...

tion, a limited amount of deformation, high mechanical load capabilities and limited hardening of the inserts. They can be used at temperatures ranging from -40 to 180 degrees Fahrenheit.

Lovejoy Competitive Advantages

Building a Coupling

Building a Coupling

A Lovejoy coupling is user-assembled by combining two coupling hubs and one spider. Users should use safety equipment, tightening tools and dial indicators for ensuring correct installation, efficient operation & user safety. Hubs & spiders of the same series should be used together and should have the necessary parameters according to Lovejoy's installation / operating manual.

For example, if users want to build & install a CJ Series coupling, they can follow the steps given below:

...
  • Buy a Lovejoy CJ Series spider and two hubs from the same series.
  • Ensure that each component is free from contaminants / defects / cracks and match the shaft diameter to the bore size of the hubs.
  • A key should be fitted onto the shaft key slot and the hubs should be slid & fit into them for preventing slipping during shaft rotation. Fix the hubs on the shafts using set screws.
  • Insert the spider into a hub while ensuring that the spider opening is large enough to fit both the shaft & the key.
  • Attach the second hub to the other end of the spider, keeping in mind the guidelines mentioned in the installation manual.
  • Check the set screw tightness & alignment before testing, to prevent possible misalignment.
  • The coupling is finally ready for operation.

Colour coding in Lovejoy Spiders

Colour coding in Lovejoy Spiders

Lovejoy spiders are colour coded on the basis of shore hardness, torque capacity and material. Each shore hardness level of a Lovejoy coupling spider corresponds to separate torque capacity, damping and chemical resistance, ideal for different applications.

Following is the colour coded table of CJ Series spiders based on their shore hard...

ness specification:

Frequently Asked Questions

Which company owns Lovejoy couplings?

The Timken Company (a world leader in tapered roller bearings) owns Lovejoy Inc., which is a leading manufacturer of industrial couplings and universal joints.

Where is Lovejoy Inc. located?

Lovejoy Inc. is headquartered at Downers Grove, Illinois, USA.Their manufacturing operations in the USA are undertaken at plants in Downers Grove, Illinois and South Haven, Michigan.

What does the term 'key' refer to in Lovejoy couplings?

Selected models of Lovejoy couplings have a keyway - a slot cut out from the mating part of the couplings. These slots fit in the keys attached to shafts or other mated tools. The use of keys leads to improved torque & slippage prevention. It also results in reduced losses due to vibration & backlash (degree of free movement between two rotating, mating parts).

What special characteristics are associated with Lovejoy coupling spiders?

  • 92 Shore A insert spiders provide excellent torque carrying capacity whereas 80 Shore A spiders have the best damping properties.
  • 64 Shore D spiders are suitable for use in hot & humid environments, and have the highest torque capacity of all elastomeric spiders.
  • 95 / 98 Shore A spiders offer greater torque capacity than standard 92 Shore A spiders, and higher damping capacity as compared to 64 Shore D spiders.
  • Spiders having Hytrel construction are resistant to high operating temperatures, ozone, sunlight, chemicals & hydrolysis.
  • Lovejoy rubber coupling spiders having NBR (Nitrile Butadiene Rubber) or Buna N construction provide the best damping properties of all elastomeric spiders. They can withstand oil, hydraulic fluid & most chemicals, while resembling natural rubber in resilience and elasticity.
  • Urethane spiders offer greater torque capacity than NBR spiders, but lesser than Hytrel spiders.
  • Bronze spiders are used in slow speed operations requiring high torque capacity or resistance to high temperature & chemicals.

Why should users switch from a grid coupling to a disc coupling?

Grid style couplings are used for a wide variety of mining & industrial applications, but they can cause lots of hassle & downtime. These grid couplings require frequent lubrication and maintenance to prevent wear & tear. They are hard to remove from shafts, for maintenance or replacement. They also cause lubricant leakage, which can cause accidents or injuries. Disc couplings, on the other hand, do not need lubrication and can handle the desired torque & misalignment requirements, all while being resistant to harsh environments. These disc couplings also can be maintained, inspected & replaced easily, as they have no wearable parts.

What standards / certifications do Lovejoy couplings abide by?

Lovejoy couplings are certified to AGMA (American Gear Manufacturers Association), API (American Petroleum Institute) and ANSI (American National Standards Institute) standards. Lovejoy Inc. is also ISO 9001:2015 certified for maintaining superior quality while manufacturing couplings.

What are the benefits of using Lovejoy couplings?

Lovejoy couplings provide vibration damping, shock absorption, misalignment tolerance and ease of installation.

What are the key factors to consider before purchasing a Lovejoy coupling?

Choosing the right coupling depends on factors like the type of machinery, torque requirements, shaft sizes, misalignment and environmental conditions.

Are Lovejoy couplings suitable for use with electric motors?

Yes, Lovejoy clamp-style couplings are suitable for electric motors. They protect shaft support bearings against the destructive thrust and radial load due to axial motion and misalignment, respectively.

What are the benefits of using Lovejoy couplings?

Lovejoy couplings provide vibration damping, shock absorption, misalignment tolerance and ease of installation.

What are the key factors to consider before purchasing a Lovejoy coupling?

Choosing the right coupling depends on factors like the type of machinery, torque requirements, shaft sizes, misalignment and environmental conditions.

Are Lovejoy couplings suitable for use with electric motors?

Yes, Lovejoy clamp-style couplings are suitable for electric motors. They protect shaft support bearings against the destructive thrust and radial load due to axial motion and misalignment, respectively.