RULAND MANUFACTURING BC50-26-22-A Bellows Coupling, 1.625 Inch x 1.375 Inch Bore, 3.125 Inch O.D., 3.816 Inch Length

Item: DK7CQX Model: BC50-26-22-A
In Stock

Get it by Monday, Sep 29

€321.37 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

B1 Max Shaft Penetration 1.750 in
Maximum Speed 10,000 RPM
Outer Diameter (od) 3.125 in

Shipping Info:

Ship weight (kg) 0.7911
Ship height (cm)7.94
Ship length (cm)9.67
Ship width (cm)7.94
Country of OriginUS

Product Variants

ProductModelZero BacklashFull Bearing Support RequiredScrew MaterialPrice
BC36-8-8-AYesYesAlloy Steel€304.60
BC36-10-10-AYesYesAlloy Steel€592.50
BC36-12-10-AYesYesAlloy Steel€315.26
BC36-12-12-AYesYesAlloy Steel€277.18
BC36-14-8-AYesYesAlloy Steel€304.60
BC36-10-8-AYesYesAlloy Steel€277.18
BC36-12-8-AYesYesAlloy Steel€304.60

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING BC50-26-22-A Bellows Coupling, 1.625 Inch x 1.375 Inch Bore, 3.125 Inch O.D., 3.816 Inch Length
€321.37 /unit