MARTIN SPROCKET 675-72-48 MARTIN SPROCKET 675-72-48 | BB4NAY

MARTIN SPROCKET 675-72-48 Hub, F6 3/4 x 2 1/4 x 1 1/2 Inch

Item: BB4NAY Model: 675-72-48
Limited Availability
€251.35 /unit
Request a Quote

Payment

Delivery

Product Specifications:

Item Hub
Bore Diameter 1.5" to 4.313"
Length 2.313"
Type Semi Finished Type F

Shipping Info:

Ship weight (kg) 9.765
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MARTIN SPROCKET 675-72-48 Hub, F6 3/4 x 2 1/4 x 1 1/2 Inch
€251.35 /unit