DAYTON Upblast Centrifugal Roof Ventilators

Dayton upblast ventilators are centrifugal belt-drive ventilators to exhaust fumes, grease-laden vapours, foul air and odours out of working spaces, schools and warehouses. These upblast ventilators have an aluminum windband welded to the base to give them a virtually leakproof design. Dayton's upblast ventilators feature internal steel support braces and a fully rolled windband to improve the rigidity of the ventilators for transport & installation. Their motors, drive frames and wheels are isolated from the mounting base by neoprene studs for reducing the overall noise. The motor compartment is isolated from polluted air and is cooled from the outside air pulled inside by the spinning of the wheel. Dayton's direct driven upblast ventilators are equipped with electronically commutated motor (ECM) technology, a variable speed motor and a potentiometer dial pre-mounted on the motor to control the speed of the ventilator, allow up to 80 per cent useable turndown and remove the need for speed control. A wide range of these Dayton upblast ventilators is available on Raptor Supplies, an authorised Dayton distributor.

Filter

DAYTON -

Upblast Ventilators With Motor and Drive

Dayton upblast ventilators are used for exhausting contaminated air, fumes and odour from commercial and industrial kitchens. These units feature leakproof seals to prevent ingress of contaminants and have internal steel braces w/ a fully rolled aluminium windband to increase rigidity and allow greater stability during shipment & installation. Neoprene studs fit in between the assembly (motor, drive frame and wheel) to avoid metal to metal contact and significantly reduce overall noise. They also feature NEMA 1 junction box to protect wiring connections and roof curbs to provide easy installation. Choose from an array of these belt-drive upblast ventilators, available in 34, 42 and 46 inch base lengths.

StyleModelDrive TypeAssembled/unassembledPhaseHousing MaterialOverall HeightMounting LocationCfm @ 0.000-in. SpOverall Dia.Price (ex. VAT)
A7A646Belt DriveUnassembled1Aluminum46 3/8"Roof-58 5/8"€6,552.94
A7A721Belt DriveUnassembled3Aluminum46 3/8"Roof12408 CFM58 5/8"€6,603.95
A7AX26Belt DriveUnassembled1Aluminum41 3/4"Roof-50"€3,288.99
A7A643Belt DriveUnassembled1Aluminum41 3/4"Roof-50"€4,008.85
A7A719Belt DriveUnassembled3Aluminum46 3/8"Roof-58 5/8"€6,551.28
A7A723Belt DriveUnassembled3Aluminum46 3/8"Roof15644 CFM58 5/8"€7,077.22
A7A645Belt DriveUnassembled1Aluminum41 3/4"Roof-50"€4,185.53
A7A720Belt DriveUnassembled3Aluminum46 3/8"-10789 CFM58 5/8"€6,595.82
A7A724Belt DriveUnassembled3Aluminum46 3/8"Roof18611 CFM58 5/8"€6,929.94
A7A641Belt DriveUnassembled1Aluminum41 1/4"Roof-42 3/4"€2,539.51
A7A647Belt DriveUnassembled1Aluminum46 3/8"Roof10789 CFM58 5/8"€6,416.96
A7A722Belt DriveUnassembled3Aluminum44 5/8"Roof13621 CFM58 5/8"€6,612.51
A20FT11Direct DriveAssembled1Aluminum30"Roof And Wall-24 7/8"€1,264.74
DAYTON -

Belt Drive Upblast Ventilators, Wall Mounted, Unassembled

Dayton wall mounted, belt-drive upblast ventilators are used for exhausting contaminated air, fumes, odour and grease-laden particulates from kitchen range hoods and cooking appliances. These units are ideal for applications in schools, restaurants, commercial and industrial facilities. They feature a fully rolled aluminium windband (welded to the base) for creating a leakproof seal between the ventilators and the mounting surface and have aluminium housing for corrosion resistance. They also include neoprene studs to isolate the motor, drive frame and the blower wheel from the mounting base to prevent vibrations and noise. Choose from a wide range of these belt-driven upblast ventilators, available in wheel diameters ranging from 11.25 to 30.50 inches.

StyleModelPhaseHousing MaterialMounting LocationOverall HeightCfm @ 0.000-in. SpShaft Dia. Wheel EndBase LengthMotor VoltagePrice (ex. VAT)
A7AR98-AluminumWall24 7/8"-3/4"19 3/4"115/208-230V€1,819.84
A7AR961AluminumRoof And Wall25 1/8"-3/4"19 3/4"115/208-230V€1,667.98
A7AT431AluminumRoof And Wall39 1/2"-1"31 1/4"115/208-230V€2,224.29
A7AT471AluminumRoof And Wall39 1/2"-1"31 1/4"115/230V€2,515.76
A7AT561AluminumRoof And Wall39 1/2"-1"31 1/4"115/208-230V€2,112.90
A7AT601AluminumRoof And Wall39 1/2"-1"31 1/4"115/208-230V€2,244.26
A7AT691AluminumRoof And Wall40"-1"40"115/230V€3,258.67
A7AR951AluminumRoof And Wall25 1/8"-3/4"19 3/4"115/208-230V€1,630.05
A7AT091AluminumRoof And Wall26 3/8"-3/4"22 1/8"115/208-230V€1,482.93
A7AT141AluminumRoof And Wall26 3/8"-3/4"22 1/8"115/208-230V€1,550.60
A7AT221AluminumRoof And Wall34 3/4"-3/4"27 3/4"115/208-230V€1,752.21
A7AT441AluminumRoof And Wall39 1/2"-1"31 1/4"115/208-230V€2,137.01
A7AT661AluminumWall40"-1"38 3/8"115/208-230V€3,064.10
A7AT061AluminumRoof And Wall26 3/8"-3/4"22 1/8"115/208-230V€1,331.08
A7AT341--34 3/4"-3/4"27 3/4"115/208-230V€1,834.99
A7AT051AluminumRoof And Wall26 3/8"-3/4"22 1/8"115/208-230V€1,291.62
A7AT151AluminumRoof And Wall26 3/8"-3/4"22 1/8"115/208-230V€1,543.21
A7AT191AluminumRoof And Wall26 3/8"-3/4"22 1/8"115/208-230V€2,005.97
A7AT231AluminumRoof And Wall34 3/4"-3/4"27 3/4"115/208-230V€1,768.90
A7AT271AluminumRoof And Wall34 3/4"-3/4"27 3/4"115/208-230V€1,876.64
A7AT321AluminumRoof And Wall34 3/4"-3/4"27 3/4"115/208-230V€1,762.29
A7AT361AluminumRoof And Wall34 3/4"-3/4"30"115/230V€2,117.92
A7AT491AluminumRoof And Wall39 1/2"-1"31 1/4"115/208-230V€2,221.18
A7AT541AluminumWall39 1/2"-1"31 1/4"115/208-230V€2,121.52
A7AT021AluminumRoof And Wall25 1/8"-3/4"19 3/4"115/208-230V€1,314.43
DAYTON -

Belt Driven Upblast Ventilators, Roof Mounted

Dayton upblast ventilators are roof-mounted for discharging dirty air from industries and commercial kitchens. They are designed to operate continuously to vent grease, foul air and odour under low to moderate static pressure conditions. They have spun aluminium construction with a fully rolled windband to increase corrosion resistance, durability, stability, portability and withstand a maximum inlet temperature of 300 degrees F. These ventilators feature belt-drive motors that offer greater flexibility in terms of rpm speeds as the motor is not directly in contact with the fan's moving parts. Selected models come without assembled drive packages for optimising the ventilators according to specific applications. Choose from a wide range of these ventilators, available in wheel diameters ranging from 11 to 24.5 inches.

StyleModelPhaseOverall HeightAssembled/unassembledHousing MaterialOverall WidthShaft Dia. Wheel EndOverall Dia.Base LengthPrice (ex. VAT)
A1MBE7130"AssembledAluminum24 7/8"3/4"24 7/8"22"€1,485.89
A7AX06126 7/8"UnassembledAluminum-3/4"24 7/8"19"€1,796.23
A7A639141 1/4"UnassembledAluminum-1"42 3/4"34"€2,416.02
A1MBE8130"AssembledAluminum24 7/8"3/4"24 7/8"22"€1,628.70
A7AR89126 7/8"UnassembledAluminum-3/4"24 7/8"22"€1,790.34
A7AR90126 7/8"UnassembledAluminum-3/4"24 7/8"22"€1,822.26
A7AR91126 7/8"UnassembledAluminum-3/4"24 7/8"22"€1,798.66
A7AX02126 7/8"-Aluminum-3/4"24 7/8"19"€1,630.05
A7AX03126 7/8"UnassembledAluminum-3/4"24 7/8"19"€1,667.98
A7AX04126 7/8"UnassembledAluminum-3/4"24 7/8"19"€1,787.92
A7AX05126 7/8"UnassembledAluminum-3/4"24 7/8"19"€1,819.84
A7AX08128 1/8"UnassembledAluminum-3/4"28 7/8"22"€1,874.49
A7A637141 1/4"UnassembledAluminum-1"42 3/4"34"€2,035.59
A7AX09128 1/8"UnassembledAluminum-3/4"28 7/8"22"€1,919.60
A7AX10128 1/8"UnassembledAluminum-3/4"28 7/8"22"€1,974.49
A7AX11128 1/8"Unassembled--3/4"28 7/8"22"€2,071.44
A7AX12126 3/8"UnassembledAluminum-3/4"28 7/8"22"€2,075.68
A7AX16128 1/8"UnassembledAluminum-3/4"28 7/8"22"€1,773.12
A7AX17128 1/8"UnassembledAluminum-3/4"28 7/8"22"€1,813.52
A7AX18128 1/8"UnassembledAluminum-3/4"28 7/8"22"€1,806.13
A7AX19128 1/8"UnassembledAluminum-3/4"28 7/8"22"€1,903.62
A7AX20128 1/8"Unassembled--3/4"28 7/8"22"€1,955.48
A20FT09130"AssembledAluminum24 7/8"3/4"24 7/8"19"€1,398.47
A7A638141 1/4"UnassembledAluminum-1"42 3/4"34"€2,112.90
A7DF66126 7/8"UnassembledAluminum-3/4"24 7/8"19"€1,627.30
DAYTON -

Upblast Centrifugal Roof Ventilators

Dayton direct driven upblast ventilators are manufactured to take out fumes, odour, foul air and grease-laden vapours in the facility. They are equipped with a variable speed motor and feature electronically commutated motor (ECM) technology and a potentiometer dial mounted on the motor to manage speed. These upblast ventilators permit up to 80% useable turndown remove the requirement for speed control. Choose from a range of these upblast ventilators, available in 1 and 3 phase options.

StyleModelMounting LocationNumber Of SpeedsMax. Inlet Temp.Overall WidthOverall HeightCfm @ 0.000-in. SpCfm @ 0.500-in. SpShaft Dia. Wheel EndPrice (ex. VAT)
A5DVN8Roof3130°F18 3/8"15 1/4"369/309/250 CFM-0.312"€809.98
A48C179RoofVariable130°F21"15 1/8"450/596/903 CFM652 CFM1/2"€1,148.83
A4HZ41Roof1300°F24 7/8"30"--1/2"€1,212.09
A5DVP0Roof3130°F21"15 1/8"480/403/325 CFM-1/2"€843.68
A4HZ45Roof1300°F24 7/8"30"--1/2"€1,529.76
A5DVP6Roof3130°F21"15 1/8"1049/880/711 CFM616/199 CFM1/2"€978.68
A5DVN6Roof3130°F18 3/8"15 1/4"197/165/133 CFM-0.312"€705.28
A4HZ44Roof1300°F24 7/8"---1/2"€1,404.05
A5DVP4Roof3130°F21"15 1/8"811/680/549 CFM-1/2"€853.29
A48C181RoofVariable300°F24 7/8"30"1180/1564/2366 CFM-1/2"€1,908.69
A48C180Roof And WallVariable300°F24 7/8"30"1015/1346/2037 CFM-1/2"€1,918.99
A5DVP8Roof And Wall1300°F24 7/8"30"--1/2"€1,326.95
DAYTON -

Upblast Ventilators

StyleModelWheel MaterialMounting LocationDrive TypeHousing MaterialOverall HeightAssembled/unassembledPhaseOverall WidthPrice (ex. VAT)
A804Y54---------
RFQ
B7YR52--------€5,505.26
C65DG94--------€5,519.82
B7YR56--------€5,427.41
B7YR65--------€5,393.85
B7YR54--------€5,519.68
B7YR45--------€5,204.16
C65DG92--------€5,556.51
B7YR70--------€5,544.76
B7YR71--------€5,596.64
B7YR43--------€5,154.53
A804Y50---------
RFQ
B7YR44--------€5,306.54
B7YR74--------€5,644.51
A804Y53---------
RFQ
C65DG88--------€5,377.65
B7YR73--------€5,654.59
B7YR55--------€5,407.23
C65DG90--------€5,472.13
C65DG93--------€5,633.10
A804Y51---------
RFQ
C65DG95--------€5,846.54
A804Y49---------
RFQ
C65DG87--------€5,493.23
A804Y52---------
RFQ
DAYTON -

Upblast Vent 24-1/2 Inch

Dayton upblast ventilators are roof-mounted for exhausting heat and grease-laden effluents from commercial and industrial kitchens. These units feature a fully rolled aluminium windband that creates a positive leakproof seal between the ventilator and the mounting surface. In addition, these windbands along with internal steel support braces offer great rigidity and stability during transportation and installation needs. They have independent neoprene studs to keep mounting bases isolated from the motor, drive frame and wheel components. These upblast ventilators feature belt-drive mechanism for flexibility in speeds and motor selections ranging from 735 to 1050 rpm and 3/2 to 3 hp, respectively. Selected models come unassembled for optimising the ventilators as per the application requirement.

StyleModelPhaseHousing MaterialOverall HeightMax. BhpMotor VoltageSones @ 0.250-in. Sp @ 5 Ft.Base HeightSones @ 0.500-in. Sp @ 5 Ft.Price (ex. VAT)
A7A6401Aluminum41 1/4"1 1/25 bhp115/208-230V15.5 sones1.8"14.6 sones€2,244.26
A7A7113Aluminum39 1/2"2 1/10 bhp208-230/460V23 sones1 3/4"-€2,464.95
A7A7103Aluminum41 1/4"1 57/100 bhp208-230/460V18.6 sones1.8"17.6 sones€2,474.15
DAYTON -

Hazardous Location Upblast Ventilators With Belt Drive Pkg

Dayton hazardous-location upblast centrifugal ventilators are roof-mounted for continuously discharging hazardous chemical fumes & particles, dirty air, grease, foul air and odour from industries and commercial buildings. They have spun aluminium housing with backward inclined, spark-resistant aluminium wheels for corrosion resistance, durability and overload prevention, regardless of static pressure applied to the system. They feature belt-drive motors for greater flexibility in terms of rpm speeds, as the motor is not directly in contact with the fan's moving parts. Choose from a wide range of these ventilators, available in wheel diameters ranging from 11.25 to 18.50 inches.

StyleModelPhaseOverall HeightMax. BhpOverall Dia.Base LengthBase WidthMotor VoltageBase SizePrice (ex. VAT)
A7HY62136 1/2"17/50 bhp35 3/8"30"30"115/208-230V30" x 30"€2,332.43
A7HY50131 7/8"13/25 bhp28 7/8"26"26"115/208-230V26" x 26"€2,134.91
A7HY68136 1/2"1 1/25 bhp35 3/8"30"30"115/208-230V30" x 30"€2,424.53
A7HY54131 7/8"13/50 bhp28 7/8"26"26"115/208-230V26" x 26"€2,249.66
A7HY55131 7/8"7/20 bhp28 7/8"26"26"115/208-230V26" x 26"€2,228.83
A7HY66136 1/2"39/50 bhp35 3/8"30"30"115/208-230V30" x 30"€2,424.61
A7HY57131 7/8"27/50 bhp28 7/8"26"26"115/208-230V26" x 26"€2,235.83
A7HY48131 7/8"17/50 bhp28 7/8"26"26"115/208-230V26" x 26"€2,066.10
A7HY64136 1/2"13/25 bhp35 3/8"30"30"115/208-230V30" x 30"€2,362.44
A7HY61136 1/2"13/50 bhp35 3/8"30"30"115/208-230V30" x 30"€2,370.34
A7HY42326 7/8"7/20 bhp24 7/8"22"22"230/460V22" x 22"€2,146.55
A7HY69336 1/2"1 1/25 bhp35 3/8"30"30"208-230/460V30" x 30"€2,700.23
A7HY67336 1/2"39/50 bhp35 3/8"30"30"230/460V30" x 30"€2,256.92
A7HY65336 1/2"13/25 bhp35 3/8"30"30"208-230/460V30" x 30"€2,368.02
A7HY59331 7/8"79/100 bhp28 7/8"26"26"230/460V26" x 26"€2,130.06
A7HY63336 1/2"17/50 bhp35 3/8"30"30"230/460V30" x 30"€2,331.72
A7HY60331 7/8"1 1/20 bhp28 7/8"26"26"208-230/460V26" x 26"€2,615.30
A7HY58331 7/8"27/50 bhp28 7/8"26"26"208-230/460V26" x 26"€2,241.37
A7HY56331 7/8"7/20 bhp28 7/8"26"26"230/460V26" x 26"€2,228.08
A7HY52331 7/8"79/100 bhp28 7/8"26"26"230/460V26" x 26"€2,029.14
A7HY51331 7/8"13/25 bhp28 7/8"26"26"208-230/460V26" x 26"€2,140.45
A7HY49331 7/8"17/50 bhp28 7/8"26"26"230/460V26" x 26"€2,065.35
A7HY72336 1/2"2 1/10 bhp35 3/8"30"30"208-230/460V30" x 30"€2,627.76
DAYTON -

Upblast Vents

Dayton assembled upblast ventilators are ideal for use in schools, restaurants and commercial & industrial applications to exhaust out foul air and smell. They come with internal steel support braces and a fully rolled windband to improve the rigidity of the ventilator for superior stability while installation and transport. The motor compartment of these vents are confined from the contaminated air stream and cooled by outside air that is pulled-in through an oversized breather tube. Choose from a range of these upblast vents, available in 1 and 3 phase options.

StyleModelPhaseHousing MaterialOverall HeightCfm @ 0.000-in. SpBase WidthMotor VoltageSones @ 0.250-in. Sp @ 5 Ft.Base HeightPrice (ex. VAT)
A7A6441Aluminum41 3/4"-42"115/208-230V12.2 sones1.8"€3,811.50
A7AX271Aluminum41 3/4"-40"115/208-230V12.2 sones1.8"€3,091.64
A7AX251Aluminum41 3/4"-40"115/208-230V7.5 sones1.8"€3,032.84
A7A6421Aluminum41 3/4"-42"115/208-230V7.5 sones1.8"€3,752.69
A7AX241Aluminum41 3/4"-40"115/208-230V5.7 sones1.8"€3,064.10
A7AX343Aluminum41 3/4"12449 CFM40"208-230/460V23 sones1.8"€3,854.78
A7A7133Aluminum41 3/4"-42"208-230/460V9.9 sones1.8"€4,007.19
A7A7173Aluminum40"12449 CFM42"208-230/460V23 sones1 3/4"€4,574.64
A7AX303Aluminum41 3/4"-40"208-230/460V9.9 sones1.8"€3,287.34
A7AX323Aluminum41 3/4"-40"208-230/460V15.7 sones1.8"€3,382.95
A7A7153Aluminum41 3/4"-42"208-230/460V15.7 sones1.8"€4,102.80
A7A7143Aluminum41 3/4"-42"208-230/460V12.2 sones1.8"€3,991.61
A7A7183Aluminum41 3/4"14727 CFM42"208-230/460V32 sones1.8"€4,394.54
A7AX293Aluminum41 3/4"-40"208-230/460V7.5 sones1.8"€3,249.39
A7AX333Aluminum41 3/4"10822 CFM40"208-230/460V18.6 sones1.8"€3,365.39
A7A7123Aluminum41 3/4"-42"208-230/460V7.5 sones1.8"€3,969.25
A7A7163Aluminum40"10822 CFM42"208-230/460V18.6 sones1 3/4"€4,085.25
A7AX313Aluminum41 3/4"-40"208-230/460V12.2 sones1.8"€3,271.86
A7AX353Aluminum41 3/4"14727 CFM40"208-230/460V32 sones1.8"€3,674.68
DAYTON -

Upblast Less Drive Package 18-1/2 In

ModelItemPrice (ex. VAT)
800W80EA4MHQ-
RFQ
DAYTON -

Ub Centr Roof Exh

ModelItemPrice (ex. VAT)
800W89EA4MHU-
RFQ
DAYTON -

Upblast Less Drive Package 16-1/2 In

ModelItemPrice (ex. VAT)
800ZR3EA4MKK-
RFQ
DAYTON -

Ub Centr Roof Exh

ModelItemPrice (ex. VAT)
800W79EA4MHP-
RFQ

We are here to help!

Looking for a part not listed here?