DAYTON Replacement Propellers

Filter

DAYTON -

Replacement Propellers

Dayton propellers are suitable replacements for exhaust systems & air circulators for HVAC & refrigeration applications. These propellers come with durable steel / aluminium fan blades for minimising drag and flex at high speeds. Selected models feature additional powder coating for ease of use in high moisture environments. Choose from an extensive range of these replacement propellers available in 3 & 4 blade options.

StyleModelNumber Of BladesBore Dia.Propeller Dia.Drive TypeBlade MaterialRpmFor Use WithTypePrice (ex. VAT)
A335687--------€125.15
A335685--------€117.08
B50821821/2"--Steel---€225.37
C2ATW131/2"24"DirectAluminum1800 RPM--€152.68
DVE10D969PG31/2"24"DirectAluminum1711 RPM10D969D-€249.10
DVE10D968PG35/8"20"DirectAluminum1724 RPM10D968D-€208.97
DVE10D983PG31/2"16"DirectAluminum1743 RPM--€210.82
DVE10D984PG31/2"16"DirectAluminum1747 RPM10D984D-€212.24
E41TH8335/8"30"-Aluminum1100 RPM--€84.89
DVE10D967PG31/2"20"DirectAluminum1710 RPM--€207.52
FVE10E048PG35/8"24"Direct DriveAluminum1100 RPM--€237.98
C2ATV731/2"20"DirectAluminum1100 RPM--€150.92
G2MVX531/2"18"DirectBlack Powder Coated Aluminum1500 RPM--€85.63
DVE10D986PG31/2"18"DirectAluminum1725 RPM--€206.12
H3GRE135/8"30"-Spark Resistant Cast Aluminum--Replacement€506.43
I2MVX9317 mm30"DirectBlack Powder Coated Aluminum1100/900 RPM--€196.86
JVE10E023PG31/2"16"Direct DriveAluminum---€156.83
KVE1LXN4BAG35/8"30"DirectAluminum1100 RPM1LXN4D-€145.35
L41TH8431/2"18"-Aluminum1100 RPM13F045D, 13F047D-€113.18
M2MVX8317 mm24"DirectBlack Powder Coated Aluminum1100/900 RPM--€151.84
DVE10D966PG31/2"20"DirectAluminum1740 RPM--€210.28
NVE10D958PG31/2"20"Direct DriveAluminum1174 RPM--€121.88
OGGS_47552317 mm30"DirectSteel825 RPM--€63.90
JVE10E025PG31/2"20"Direct DriveAluminum---€194.74
PGGS_47553317 mm36"DirectSteel825 RPM--€195.75
DAYTON -

Replacement Blades

Dayton replacement blades are designed for replacing worn out / damaged blade propellers in HVAC & refrigeration equipment. They feature lightweight aluminium fins for delivering high airflow while maintaining structural integrity. They feature aluminium construction to resist wear against fluids & highly abrasive environments. Choose from a broad range of these replacement blades, available in 3 & 5 fin options.

StyleModelPropeller Dia.Number Of BladesBore Dia.Drive TypeRpmBlade MaterialPrice (ex. VAT)
A23NU0324"35/8"Direct825 RPMAluminum€110.36
B23NU0924"35/8"Direct825 RPMAluminum€90.92
C23NU1524"31/2"Direct1500 RPMAluminum€82.41
D23NU1630"312 mmDirect Drive1100 RPMAluminum€128.48
E23NU0430"35/8"Direct800 RPMAluminum€133.16
F23NU1030"35/8"Direct800 RPMAluminum€152.44
G23NU0536"35/8"Direct850 RPMAluminum€216.36
H23NU0736"525 mmDirect850 RPMAluminum€411.84
I23NU1136"35/8"Direct850 RPMAluminum€191.33
J23NU1336"35/8"Direct830 RPMAluminum€222.26
K23NU0642"35/8"Direct850 RPMAluminum€286.96
L23NU0842"51"Direct360 RPMAluminum€574.12
M23NU1242"35/8"Direct850 RPMAluminum€238.36
N23NU1448"33/4"Direct850 RPMAluminum€226.84
DAYTON -

Replacement Fan Blades

Dayton replacement fan blades are propeller blades designed to replace damaged or worn out exhaust fan blades. They are made from galvanised steel for durability and longevity in industrial or commercial air circulators. Choose from a wide range of these fan blades, available in direct-drive and belt-driven variants on Raptor Supplies.

StyleModelPropeller Dia.Number Of BladesBore Dia.Drive TypeRpmBlade MaterialFinishPrice (ex. VAT)
A50818636"425 mmBelt635 RPMGalvanized SteelGalvanized€315.02
A50818536"45/8"Direct850 RPMGalvanized SteelGalvanized€303.28
B50818448"25/8"Direct830 RPMGalvanized SteelGalvanized€391.14
A50818348"425 mmBelt469 RPMGalvanized SteelGalvanized€395.38
DAYTON -

Steel Fan Blade 36 In

ModelItemPrice (ex. VAT)
3C029AC8LJK€1,076.55

We are here to help!

Looking for a part not listed here?