DAYTON Jaw Coupling Spiders

Filter

DAYTON -

Buna N Spider Inserts, For Use W/ Jaw Couplings

Dayton jaw coupling inserts are used for dampening shock & vibrations between coupling hubs to accommodate small amount of misalignment including angular, parallel and axial. The complete assembly requires two jaw hubs and a spider for transmitting higher torque and prevent misalignment between the connecting shafts. These Buna-N inserts provide excellent oil and impact resistance and are capable of withstanding temperatures up to 212 degrees F. Choose from an extensive range of these jaw coupling inserts, available in lengths ranging from 0.433 to 0.866 inches.

StyleModelOutside Dia.TorqueWidthHeightLengthCoupling Weight (lb.)Hp Rating @ 1200 RpmHp Rating @ 1800 RpmPrice (ex. VAT)
A29HZ101 1/16"25.8 lbs.-in.1.063"1.063"0.433"0.012 lbs.49/100 hp73/100 hp€3.39
A29HZ091 23/64"44.1 lbs.-in.1.339"1.339"0.437"0.015 lbs.83/100 hp1 1/4 hp€4.94
A29HZ111 47/64"88.2 lbs.-in.1.732"1.732"0.441"0.029 lbs.1 67/100 hp2 51/100 hp€8.09
A29HZ082 3/32"189 lbs.-in., 315 lbs.-in.2.087"2.087"0.441"0.036 lbs.--€6.89
A29HZ072 17/32"315 lbs.-in., 415 lbs.-in.2 13/25"2 13/25"0.63"0.075 lbs.--€20.96
A29HZ123 19/64"788 lbs.-in.3.287"3.287"0.748"0.138 lbs.15 hp22 1/2 hp€27.51
A29HZ053 47/64"1260 lbs.-in.3.732"3.732"0.866"0.228 lbs.23 99/100 hp35 49/50 hp€38.72
A29HZ064 15/32"1702 lbs.-in.4.469"4.469"0.866"0.29 lbs.32 2/5 hp48 3/5 hp€49.17
DAYTON -

Hytrel Jaw Coupling Inserts, Tan

Dayton spider inserts are used in conjunction with metal jaw couplings for uniform power transmission while maintaining their structure and position. These hytrel spider inserts offer excellent oil and impact resistance and are capable of withstanding temperatures ranging from -60 to 70 degrees F. The complete assembly comprises two jaw hubs and a spider for transmitting higher torque and preventing misalignment (angular & parallel) between the connecting shafts. Choose from an array of these jaw coupling spiders, available in lengths ranging between 0.433 & 0.866 inches.

StyleModelOutside Dia.TorqueWidthHeightLengthCoupling Weight (lb.)Hp Rating @ 1200 RpmHp Rating @ 1800 RpmPrice (ex. VAT)
A29HZ161 23/64"114 lbs.-in.1.339"1.339"0.437"0.015 lbs.2 17/100 hp3 1/4 hp€16.46
A29HZ171 47/64"227 lbs.-in.1.732"1.732"0.441"0.029 lbs.4 8/25 hp6 12/25 hp€24.92
A29HZ182 3/32"145 lbs.-in., 189 lbs.-in.2.087"2.087"0.441"0.036 lbs.--€36.18
A29HZ152 17/32"315 lbs.-in., 415 lbs.-in.2 13/25"2 13/25"0.63"0.075 lbs.--€71.48
A29HZ143 19/64"2268 lbs.-in.3.287"3.287"0.748"0.138 lbs.43 9/50 hp64 77/100 hp€101.86
A29HZ133 47/64"3708 lbs.-in.1.063"1.063"0.433"0.228 lbs.70 3/5 hp105 9/10 hp€110.33
A29HZ194 15/32"4680 lbs.-in.4.469"4.469"0.866"0.29 lbs.89 1/10 hp133 33/50 hp€116.60
DAYTON -

Jaw Coupling Insert 1 182 Inch-lb 1.875 HP

ModelItemPrice (ex. VAT)
817J70-
RFQ
DAYTON -

Jaw Coupling Insert 2 332 Inch-lb 3.7 HP

ModelItemPrice (ex. VAT)
817J61-
RFQ
DAYTON -

Jaw Coupling Insert 284 Inch-lb 0.45 HP

ModelItemPrice (ex. VAT)
817J64-
RFQ
DAYTON -

Jaw Coupling Insert 38.7 Inch-lb 0.06 HP

ModelItemPrice (ex. VAT)
817J67-
RFQ
DAYTON -

Jaw Coupling Insert 3 498 Inch-lb 5.5 HP

ModelItemPrice (ex. VAT)
817J62-
RFQ
DAYTON -

Jaw Coupling Insert 132 Inch-lb 0.21 HP

ModelItemPrice (ex. VAT)
817J65-
RFQ
DAYTON -

Jaw Coupling Insert 2 553 Inch-lb 4.05 HP

ModelItemPrice (ex. VAT)
817J68-
RFQ
DAYTON -

Jaw Coupling Insert 6 303 Inch-lb 10 HP

ModelItemPrice (ex. VAT)
817J60-
RFQ
DAYTON -

Jaw Coupling Insert 624 Inch-lb 0.99 HP

ModelItemPrice (ex. VAT)
817J63-
RFQ
DAYTON -

Jaw Coupling Insert 66.2 Inch-lb 0.105HP

ModelItemPrice (ex. VAT)
817J66-
RFQ
DAYTON -

Jaw Coupling Insert 1 891 Inch-lb 3 HP

ModelItemPrice (ex. VAT)
817J69-
RFQ

We are here to help!

Looking for a part not listed here?