DAYTON Shop Vacuum Cleaners

Filter

DAYTON -

Vacuum Cleaners

StyleModelTank SizeTank MaterialVacuum Hose Dia.Peak HpAmpsStatic PressureHeightWidthPrice (ex. VAT)
A61HV784 gal.Plastic1 1/4"4 hp8A53"18 1/4"13"€137.20
B61HV794 gal.Plastic1 1/4"5 hp9A53"13"13 1/2"€178.20
C61HV8716 gal.Stainless Steel2 1/2"6 hp10.5A80"29"23 1/2"€377.94
DAYTON -

Shop Vacuums

Dayton shop vacuums offer superior suction to pick up heavier particles and liquids. They are typically employed at manufacturing facilities and construction sites. Their 2-stage or 3-stage motor permits high-frequency usage for rugged cleanups of dust and dirt or liquid spills. These vacuums are provided with a huge tank for holding vacuumed debris or liquids and are suitable for heavy-duty use in industrial settings. Choose from a range of these shop vacuums, available in 7.5 and 8.6 amps current variants.

StyleModelNumber Of Motor StagesVacuum Hose Dia.Tank MaterialPeak HpTank SizeAmpsStatic PressureVacuum Collection TypePrice (ex. VAT)
A61HV9411 1/4"Plastic3 hp---Disposable Bag€196.77
B61HV8612 1/2"Stainless Steel6 hp12 gal.10.5A75"Disposable Bag€283.34
C61HV8211 1/4"-----Disposable Bag€180.06
D61HV8311 1/4"-----Disposable Bag€181.12
E61HV7711 1/4"-----Bagless€131.54
F61HV9511 1/4"Stainless Steel3 1/2 hp4.5 gal.6A-Disposable Bag€242.14
G61HV8412 1/2"-----Disposable Bag€226.61
H61HV8512 1/2"-----Disposable Bag€273.44
I61HV8811 1/4"-----Disposable Bag€175.51
J61HV8111 1/4"-----Disposable Bag€139.61
K61HV7611 1/4"-----Bagless€119.51
L61HV9121 7/8"-----Disposable Bag€472.87
MMV-1800-HGEV2-Plastic1 3/5 hp18 gal.8.6A111"-€1,505.22
NMV-1300-0GEV2-Plastic1 3/5 hp13 gal.8.6A111"-€1,099.14
OMV-900-0GEV2-Plastic1 3/10 hp9 gal.7.5A87"-€730.22
P61HV9221 7/8"Stainless Steel6 hp16 gal.10A85"Disposable Bag€520.62
Q61HV9021 7/8"-----Disposable Bag€391.99
RMV-1800-0GEV2-Plastic1 3/5 hp18 gal.8.6A111"-€1,424.06
NMV-1300-HGEV2-Plastic1 3/5 hp13 gal.8.6A111"-€2,012.70
S61HV8921 7/8"-----Disposable Bag€415.51
DAYTON -

Commercial Cleaning Shop Vacuums

StyleModelTank SizeVacuum Hose Dia.Vacuum Air FlowPeak HpStatic PressureHeightTank Dry CapacityTank Wet CapacityPrice (ex. VAT)
A807HR69 gal.1 7/8"97 CFM5 1/2 hp75"23 3/4"9 gal.9 gal.€258.18
B807HR712 gal.2 1/2"104 CFM6 hp75"26 1/2"12 gal.12 gal.€332.61
C807HR816 gal.2 1/2"108 CFM6 1/2 hp78"29"16 gal.16 gal.€357.01
DAYTON -

Shop Vacuum, 4 Gal Tank Size, Plastic, 1 1/4 Inch Vacuum Hose Dia, 70 Cfm Vacuum Air Flow

ModelItemPrice (ex. VAT)
61HV80CR2YKK€201.95
DAYTON -

Wet/dry Vacuum 1.3 Hp 18 Gallon 120v

ModelItemPrice (ex. VAT)
5UMR0AE6QMA€1,166.51

We are here to help!

Looking for a part not listed here?