DAYTON Aluminum Fan Blades

Filter

DAYTON -

Propellers, 12 Inch

Dayton 12 inch propellers are used to replace propellers with damaged fins in Dayton exhaust fans. They are made from statically balanced cast aluminium to exhaust combustible materials & fumes from hazardous agricultural & industrial locations, where spark resistance is required. These propellers need to be operated in a clockwise direction for fume discharge. Choose from a wide range of propellers, available in 1/2 and 5/8 inch bore diameters.

StyleModelBore Dia.Cfm @ 0.250-in. SpCfm @ 0.000-in. SpCfm @ 0.125-in. SpCfm @ 0.375-in. SpRotationNumber Of BladesPropeller Dia.Price (ex. VAT)
A3GRE21/2"2080 CFM2320 CFM2200 CFM1930 CFMCW Facing Discharge412"€207.49
A3GTE71/2"570 CFM1160 CFM855 CFM310 CFMCW Facing Discharge412"€211.02
A3GTF55/8"2080 CFM2320 CFM2200 CFM1930 CFMCW Facing Discharge412"€203.23
DAYTON -

Propeller Fan Blades, 12 / 16 / 18 Inch

Dayton propellers are fan blades that are designed to circulate and exhaust air in ventilation applications. These fans feature 3 blades that are made from aluminium, providing lightweight yet durable construction. They rotate in the clockwise direction (with respect to discharge facing) and come included with set screws for easy installation. Choose from a wide range of these propellers, available in 12, 16 and 18 inch propeller diameters on Raptor Supplies.

StyleModelPitchBore Dia.Propeller Dia.Cfm @ 0.250-in. SpBlade HeightCfm @ 0.000-in. SpRpm LowCfm @ 0.125-in. SpPrice (ex. VAT)
A2C35818°3/8"16"954/459 CFM2 5/16"1486/1007 CFM1050 RPM1234/613 CFM€89.32
A2C36123°1/2"18"2584/1331 CFM3 3/4"3082/2037 CFM1140 RPM2842/1656 CFM€88.96
A2C35425°-12"565/61 CFM2 9/32"833/584 CFM1050 RPM703/376 CFM€81.56
A2C35926°1/2"-1953/920 CFM3 1/4"2335/1543 CFM1140 RPM2154/1240 CFM€88.33
A2C36326°5/8"18"2916/1522 CFM4 1/16"3408/2252 CFM1140 RPM3180/1868 CFM€95.80
A4C46026°5/8"-1953/920 CFM3 1/4"300 CFM1140 RPM2154/1240 CFM€89.03
A2C35628°5/16"12"664/174 CFM2 9/16"928/629 CFM1050 RPM799/437 CFM€81.42
A4C34840°1/2"12"1953/920 CFM3 1/2"2335/1543 CFM1140 RPM2154/1240 CFM€80.70
A4C45940°5/8"12"3227/1851 CFM3 1/2"3908/2736 CFM1140 RPM3588/2250 CFM€81.97
DAYTON -

Propeller Fan Blades, 20 Inch

Dayton 20 inch propellers are fan blades that are designed to circulate and exhaust air in ventilation applications. They rotate in clockwise direction and feature 3 blades made from aluminium for lightweight yet durable construction. They also include set screws for easy installation. Choose from a wide range of these 12-inch propellers, available in 10, 17, 20, 23 and 24 degrees pitch variants on Raptor Supplies.

StyleModelBore Dia.PitchCfm @ 0.000-in. SpRpm LowCfm @ 0.125-in. SpRpm HighRequired Hp @ Lower RpmRequired Hp @ Higher RpmPrice (ex. VAT)
A2C3651/2"17°3220/2128 CFM1140 RPM3022/1794 CFM1725 RPM1/15 hp1/4 hp€90.32
A2C3681/2"20°3766/2489 CFM1140 RPM3587/2183 CFM1725 RPM1/10 hp1/3 hp€110.77
A2C3691/2"24°4414/2917 CFM1140 RPM4225/2611 CFM1725 RPM1/6 hp1/2 hp€140.17
A4C2301/2"23°6122/4556 CFM1050 RPM5322/3568 CFM1500 RPM1/15 hp1/4 hp€108.66
A2C3675/8"20°3766/2489 CFM1140 RPM3587/2183 CFM1725 RPM1/10 hp1/3 hp€102.88
A4C3495/8"24°3220/2128 CFM1140 RPM3022/1794 CFM1725 RPM1/6 hp1/2 hp€101.73
A4C4625/8"17°400 CFM1140 RPM3022/1794 CFM1725 RPM1/15 hp1/4 hp€113.50
DAYTON -

Propeller Fan Blades, 24 Inch

Dayton 24 inch propellers are designed for circulating and exhausting air in ventilation applications. They feature clockwise rotation (with respect to discharge facing) and have 3 blades made from aluminium, providing lightweight yet durable construction. They further feature set screws for easy installation. Choose from a wide range of these 12-inch propellers, available in 11, 14 and 18 degrees pitch variants on Raptor Supplies.

StyleModelBore Dia.PitchCfm @ 0.250-in. SpBlade HeightCfm @ 0.000-in. SpRpm LowCfm @ 0.125-in. SpRpm HighPrice (ex. VAT)
A2C3701/2"11°3023/1599 CFM2 7/8"3573/2361 CFM1140 RPM3290/1949 CFM1725 RPM€117.24
A2C3721/2"18°5097/2871 CFM4"5723/3782 CFM1140 RPM5456/3281 CFM1725 RPM€123.12
A4C2311/2"14°1145/617 CFM3 13/32"1458/963 CFM1050 RPM1299/740 CFM1500 RPM€131.19
A2C3735/8"18°5097/2871 CFM4"5723/3782 CFM1140 RPM5456/3281 CFM1725 RPM€135.37
A4C4635/8"11°3023/1599 CFM2 7/8"200 CFM1140 RPM3290/1949 CFM1725 RPM€126.86
A4C4645/8"14°3227/1851 CFM3 13/32"225 CFM1050 RPM3588/2250 CFM1500 RPM€135.79
DAYTON -

Propeller Fan Blades, 30 Inch

Dayton 30 inch propellers circulate and exhaust air in ventilation operations. They are ideal for use with air movers and exhaust fans. These fans feature 3 aluminium blades for lightweight and durable construction. They rotate in the clockwise direction (with respect to discharge facing) and include set screws to provide easy installation. Choose from a wide range of these 30 inch propellers, available in 10 and 20 degrees pitch variants on Raptor Supplies.

StyleModelBore Dia.PitchBlade HeightRpm LowRequired Hp @ Lower RpmNumber Of BladesPropeller Dia.Cfm @ 0.250-in. SpPrice (ex. VAT)
A2C3741/2"10°2 7/16"1140 RPM1/6 hp330"-€197.20
A4C4575/8"20°4 7/16"800 RPM1/4 hp330"4676/2755 CFM€158.07
DAYTON -

Propellers, 16 Inch

Dayton 16 inch propellers are used to replace propellers with damaged fins, in Dayton exhaust fans. They are made from statically balanced cast aluminium to exhaust combustible materials and fumes from hazardous agricultural & industrial locations, where spark resistance is required. These propellers need to be operated in a clockwise direction for fume discharge. Choose from a wide range of propellers, available in 1/2 and 5/8 inch bore diameters.

StyleModelBore Dia.RotationNumber Of BladesPropeller Dia.PitchCfm @ 0.250-in. SpCfm @ 0.000-in. SpCfm @ 0.125-in. SpPrice (ex. VAT)
A3GTE81/2"CW Facing Discharge416"27°1780 CFM2660 CFM2200 CFM€187.31
A3GTF65/8"CW Facing Discharge416"27°1780 CFM2660 CFM2200 CFM€187.31
DAYTON -

Propeller, 4-1/2 Inch Diameter, 30 Degree Pitch

ModelItemPrice (ex. VAT)
2PYN5AC3APW€9.95

We are here to help!

Looking for a part not listed here?