DAYTON Speed Reducers And Gear Drives

Used for lowering the rotational speed of input shaft and increasing the power transmitted to output shaft. Offered in different horsepower variants with a maximum input rotational speed of 1800 rpm

Filter

DAYTON -

Speed Reducers, C Face, Right Angle

Dayton speed reducers are designed to optimise speed and performance while increasing equipment longevity. These units feature a motor that transmits power to the input shaft of the reducer. The reducer converts the power to low output speed while transmitting to a connected load through the shaft. These units have cast iron housing to offer structural rigidity and strength. They are equipped with worm gears that provide a high ratio of speed reduction.

StyleModelOutput Shaft TypeMax. Input HpWorm Center DistanceGear RatioOverhung LoadNominal Output RpmRotationSingle/double OutputPrice (ex. VAT)
A4Z734Keyed1 1/2 hp2.62"2011300 lbs.88 RPMCW/CCWLeft Single Output€1,150.73
B3GD53Keyed3 hp2.62"1011300 lbs.175 RPMCW/CCWRight Single Output€1,151.52
C4Z005Keyed1/2 hp1.33"151275 lbs.117 RPMCW/CCWDouble Output€696.30
C4Z012Keyed1 1/2 hp2.06"151875 lbs.117 RPMCW/CCWDouble Output€857.17
C4Z019Keyed3 hp3 1/4"1511500 lbs.117 RPMCW/CCWDouble Output€1,763.33
A4Z288Keyed1/2 hp1.33"201275 lbs.88 RPMCW/CCWLeft Single Output€696.30
A4Z295Keyed1/2 hp1 3/4"301700 lbs.58 RPMCW/CCWLeft Single Output€1,137.18
A4Z302Keyed1/2 hp2.06"401875 lbs.44 RPMCW/CCWLeft Single Output€1,267.13
A4Z731Keyed3/4 hp2.62"5011300 lbs.35 RPMCW/CCWLeft Single Output€2,198.57
B3GD47Keyed3/4 hp2.62"6011300 lbs.29 RPMCW/CCWRight Single Output€1,151.52
B4RN73Keyed1/4 hp1.33"401275 lbs.44 RPMCW/CCWRight Single Output€696.30
C4RP72Keyed3 hp3"101967 lbs.175 RPMCW/CCWDouble Output€1,435.67
C4RN79Keyed1/4 hp1.33"501275 lbs.35 RPMCW/CCWDouble Output€696.30
A4RN85Keyed1/2 hp1.54"151388 lbs.117 RPMCW/CCWLeft Single Output€787.41
B4RN91Keyed3/10 hp1.54"301388 lbs.58 RPMCW/CCWRight Single Output€742.59
C4RN97Keyed1/4 hp1.54"501388 lbs.35 RPMForward, ReversibleDouble Output€742.59
C4RP04Keyed1 hp1.54"51388 lbs.350 RPMCW/CCWDouble Output€742.59
C4RP10Keyed1 hp1 3/4"151700 lbs.117 RPMCW/CCWDouble Output€759.39
B4RP17Keyed1 hp2.06"201875 lbs.88 RPMCW/CCWRight Single Output€857.17
A4RP24Keyed1 hp2.37"301845 lbs.58 RPMCW/CCWLeft Single Output€992.66
C4Z020Keyed5 hp3 1/4"1011500 lbs.175 RPMCW/CCWDouble Output€1,664.68
B4RP79Keyed3 hp3 1/4"1511500 lbs.117 RPMCW/CCWRight Single Output€1,664.68
B4RP65Keyed5 hp3"51967 lbs.350 RPMCW/CCWRight Single Output€1,435.67
A4Z296Keyed3/4 hp1 3/4"201700 lbs.88 RPMForward, ReversibleLeft Single Output€759.39
A4RN84Keyed1/2 hp1.54"201388 lbs.88 RPMCW/CCWLeft Single Output€742.59
DAYTON -

Speed Reducers, Indirect Drive, Bore 5/8" Diameter

Dayton speed reducers are manufactured to improve performance and speed of an equipment while increasing its life. They feature heavy-duty needle and ball bearings with thrust balls and die-cast aluminium gearcase housing. These reducers offer all-position mounting using face, base and top. They are provided with heavy-duty oil lubricant in the gearcase. Choose from a range of these speed reducers, available in 3-11/32, 3.5 and 3.75 inch shaft heights on Raptor Supplies.

StyleModelGear TypeMax. Input HpGear RatioNominal Output RpmNumber Of StagesBearing TypeOutput Torque @ 1/40 HpOutput Shaft HeightPrice (ex. VAT)
A2Z821Helical First Stage1667/10000 hp-72 RPM2Ball20 lbs.-in.3 1/2"€579.82
A2Z819Helical First Stage1/20 hp-15 RPM3Ball95 lbs.-in.3 1/2"€560.96
A2Z820Helical First Stage1/10 hp-33 RPM2Ball44 lbs.-in.3 1/2"€550.99
A4Z503Spur33/100 hp131135 RPM2Needle10 lbs.-in.3 3/4"€628.72
A4Z498Spur1/10 hp-19 RPM3Needle74 lbs.-in.3.344"€589.55
A4Z499Spur17/100 hp51134 RPM3Needle41 lbs.-in.3 3/4"€419.77
DAYTON -

Speed Reducers, Indirect Drive, Parallel / Inline

Dayton speed reducers optimise the speed and performance of the equipment by transmitting power from its main shaft to the input shaft of the reducer. The die cast aluminium housing in powdered epoxy paint offers durability and longevity. These parallel / inline reducers convert the power to a lower output speed while transmitting to a connected load through the shaft. The indirect drive standard duty motors can produce a maximum torque of 998 in-lb at 1/2 HP power rating. They are capable of rotating their shaft in both clockwise and counterclockwise directions. Dayton hardened steel helical gears are provided with Klubersynth UH1 6-460 lubrication and ball bearings for smooth operation. Choose from a wide range of inline speed reducers, available in input power ratings of 0.3, 0.5, 0.75 and 1 HP on Raptor Supplies.

StyleModelOverhung LoadMax. Input HpGear RatioNominal Output RpmOutput Shaft TypeGear TypeInput RpmOutput Shaft Dia.Price (ex. VAT)
A4Z861709 lbs.1 hp-140 RPMKeyedHelical1750 RPM1"€1,155.07
A4Z859712 lbs.3/4 hp31156 RPMKeyedHelical1750 RPM1"€1,055.85
B4Z860773 lbs.3/4 hp-100 RPMKeyedHelical1750 RPM1"€1,155.07
A4Z858863 lbs.1/2 hp-45 RPMKeyedHelical1750 RPM1"€1,098.85
A4Z857885 lbs.1/2 hp-30 RPMKeyedHelical1750 RPM1"€1,098.85
A4Z8561192 lbs.3/10 hp87120 RPMKeyedHelical1750 RPM1"€1,152.41
DAYTON -

Standard Cast Iron, C Face Speed Reducers

Dayton speed reducers enhance the speed and performance of an equipment and offers durability. They are designed as per AGMA standards featuring heavy-duty steel pinions for superior efficiency. These speed reducers transform the power to a lesser output speed while transmitting to a connected load with the help of a shaft. Choose from a range of these speed reducers, available in 1, 0.75, 0.5 and 0.3 HP input power variants.

StyleModelMax. Input HpGear TypeOverhung LoadGear RatioNominal Output RpmHousing MaterialGear MaterialMotor Frame DesignationPrice (ex. VAT)
A4Z7191 hpHelical, Spur709 lbs.-140 RPMDie Cast AluminumSteel56C€1,395.19
B2Z9341/2 hpHelical-29160 RPMCast IronSteel56C€1,113.91
B2Z9321/2 hpHelical--30 RPMCast IronSteel56C€1,182.81
A4Z6141/2 hpHelical, Spur885 lbs.-30 RPMDie Cast AluminumSteel56C€1,190.80
C2Z9351/2 hpHelical-19191 RPMCast IronHardened Steel56C€1,384.21
B2Z9331/2 hpHelical-39144 RPMCast IronSteel56C€1,277.67
A4Z6151/2 hpHelical, Spur863 lbs.-45 RPMDie Cast AluminumSteel56C€1,316.69
A4Z6163/4 hp-712 lbs.31156 RPMDie Cast AluminumSteel56C€1,190.80
A4Z6173/4 hpHelical, Spur773 lbs.-100 RPMDie Cast AluminumSteel56C€1,395.19
D4Z7203/10 hpHelical, Spur1192 lbs.87120 RPMDie Cast AluminumSteel56C€1,395.19
StyleModelMax. Input HpNominal Output RpmNumber Of StagesPinion MaterialGear TypeOverhung LoadOutput Shaft Dia.Speed Reducer TypePrice (ex. VAT)
A1L5121/4 hp77 RPM2Heat Treated SteelHelical First Stage-5/8"C Face€705.73
A1L5131/4 hp62 RPM2Hardened SteelHelical First Stage175 lbs.5/8"C Face€804.34
A1L5141/4 hp49 RPM3Hardened SteelHelical First Stage175 lbs.5/8"C Face€833.00
A1L5371/8 hp30 RPM3Heat Treated SteelHelical First Stage-5/8"C Face€784.58
A1L5151/10 hp20 RPM3Hardened SteelHelical First Stage175 lbs.5/8"C Face€849.41
A1L51133/100 hp92 RPM2Hardened SteelHelical First Stage175 lbs.5/8"C Face€761.29
A1L51633/100 hp138 RPM2Hardened SteelHelical First Stage175 lbs.5/8"C Face€932.51
DAYTON -

Speed Reducers, Indirect Drive, Right Angle

Dayton speed reducers are designed to enhance speed and performance while increasing durability of an eqipment. These speed reducers transform the power to a lesser output speed while transmitting to a connected load with the help of a shaft. They have heavy-duty and ground steel gear material and powdered epoxy paint finish for corrosion resistance. Choose from a range of these speed reducers, available in 3/4, 5/8, 7/8, 1 and 1.25 inch shaft diameters.

StyleModelOutput Shaft TypeWorm Center DistanceGear RatioMax. Input HpOverhung LoadOutput Shaft Dia.RotationHousing MaterialPrice (ex. VAT)
A6Z437Keyed1.33"511 hp275 lbs.5/8"CW/CCWCast Iron€591.78
B6Z439Keyed1.33"6011/4 hp275 lbs.5/8"CW/CCWCast Iron€775.44
A6Z432Keyed1 3/4"1511 hp700 lbs.7/8"Forward, ReversibleCast Iron€644.85
A6Z429Keyed1 3/4"2013/4 hp700 lbs.7/8"CW/CCWCast Iron€644.85
A6Z426Keyed1 3/4"3011/2 hp700 lbs.7/8"CW/CCWCast Iron€644.85
A6Z423Keyed3 1/4"6011 hp1300 lbs.1 1/2"Forward, ReversibleCast Iron€1,414.56
A6Z420Keyed1 3/4"6013/10 hp700 lbs.7/8"CW/CCWCast Iron€644.85
B6Z441Keyed2.06"6011/2 hp700 lbs.1"CW/CCWCast Iron€728.48
A6Z434Keyed1"1013/10 hp150 lbs.1/2"CW/CCWCast Iron€466.63
A6Z431Keyed1"1511/4 hp150 lbs.1/2"CW/CCWCast Iron€466.63
A6Z428Keyed2.62"3011 1/2 hp1300 lbs.1 1/4"CW/CCWCast Iron€978.80
A6Z425Keyed2.62"4011 hp1300 lbs.1 1/4"CW/CCWCast Iron€978.80
A6Z422Keyed2.62"6013/4 hp875 lbs.1 1/4"CW/CCWCast Iron€978.80
A6Z419Keyed1.33"6011/4 hp275 lbs.5/8"CW/CCWCast Iron€591.78
B6Z440Keyed1 3/4"6013/10 hp700 lbs.7/8"CW/CCWCast Iron€782.96
A6Z436Keyed1"511/2 hp150 lbs.1/2"CW/CCWCast Iron€510.80
A6Z433Keyed2.06"1511 1/2 hp875 lbs.1"CW/CCWCast Iron€728.48
A6Z430Keyed2.06"2011 hp875 lbs.1"CW/CCWCast Iron€728.48
A6Z427Keyed2.06"3013/4 hp875 lbs.1"CW/CCWCast Iron€728.48
A6Z424Keyed2.06"4011/2 hp875 lbs.1"CW/CCWCast Iron€759.07
A6Z421Keyed2.06"6011/2 hp700 lbs.1"Forward, ReversibleCast Iron€728.48
A6Z435Keyed1.33"1013/4 hp275 lbs.5/8"CW/CCWCast Iron€591.78
B6Z468Round3 1/4"1015 hp1500 lbs.1 1/2"CW/CCWCast Iron€1,414.56
B6Z467Round2.06"1012 hp875 lbs.1"CW/CCWCast Iron€892.08
B6Z466Round1.33"1013/4 hp275 lbs.5/8"CW/CCWCast Iron€591.78
DAYTON -

Speed Reducers, Parallel Shaft

Dayton speed reducers optimise the speed and performance of the equipment by transmitting power from its main shaft to the input shaft of the reducer. These speed reducers convert power to a lower output speed while transmitting to a connected load through the shaft. These parallel shaft speed reducers have 3 stages for desired speed operation and removable base for mounting in all positions. The lubricating oil and ball bearings ensure smooth operation. Choose from a wide range of speed reducers, available in 48, 61 and 90 RPM nominal output speeds on Raptor Supplies.

StyleModelMax. Input HpGear RatioNominal Output RpmNumber Of StagesGear TypeInput RpmFinishShaft OrientationPrice (ex. VAT)
A4Z5001/4 hp36148 RPM3Spur1725 RPMPowder CoatParallel Inline€628.72
A4Z5011/4 hp-61 RPM2Spur1725 RPMPowder CoatParallel Inline€628.72
A4Z50233/100 hp19190 RPM2Spur1725 RPMPowder CoatParallel Inline€628.72
DAYTON -

Speed Reducers

StyleModelMax. Input HpGear RatioMax. Output TorqueRotationNominal Output RpmGear TypeInput RpmBearing TypePrice (ex. VAT)
A23L4601/4 hp12:1121.26 lbs.-in.CW/CCW-Helical1800 RPMBall€422.84
B23L4361/20 hp--CW/CCW144 RPMHelical1800 RPMBall€207.24
B23L5422/25 hp--CW/CCW360 RPM-1800 RPMBall€297.00
B23L5432/25 hp61-Reversible300 RPMHelical1800 RPMBall€298.32
C23L4283/100 hp180:178 lbs.-in.CW/CCW--1800 RPMBall€307.56

We are here to help!

Looking for a part not listed here?