DAYTON Universal AC/DC Motors

Filter

DAYTON -

Universal AC/DC Motors

StyleModelHpO.c MountingShaft Dia.Full Load AmpsMounting TypeLengthBody Dia.Overall LengthPrice (ex. VAT)
A2M1911 hp3 1/4" x 3 1/4"7/16"12.1AFace9"3 7/8"9"€609.83
B2M1451/2 hp2" x 2 13/16"3/8"6.3AHole7 7/16"3 3/4"7.437"€427.23
DAYTON -

Universal AC / DC Motors, 5/16 Inch

Dayton universal AC / DC motors use AC or DC power to manage portable power tools like drills, circular saws, sanders, routers and jig saws. They featuere open motor enclosures that protect them from dust and moisture. These UL recognized motors are lightweight, compact; capable of operating at exceptionally superior speeds with a high starting torque. Choose from a range of these universal AC / DC motors, available in hole and stud mounting variants.

StyleModelHpNameplate RpmO.c MountingInsulation ClassFull Load AmpsMounting TypeLengthBearing TypePrice (ex. VAT)
A2M1391/5 hp10000 RPM2 7/16"Class F2.9AFace5 1/2"Sleeve€215.33
B2M0571/15 hp5000 RPM2 3/16"Class A1.2AHole5 5/16"Ball€187.52
DAYTON -

1/4" Shaft Diameter Universal AC/DC Motors

StyleModelHpNameplate RpmO.c MountingMotor Enclosure DesignMotor Shaft RotationFull Load AmpsMounting TypeLengthPrice (ex. VAT)
A2M0371/10 hp8000 RPM2 3/16"OpenCounter Clockwise Shaft End1.5AHole5 5/16"€182.95
A2M0331/15 hp5000 RPM2 3/16"Open DripproofCounter Clockwise Shaft End1.2AHole5 3/16"€130.69
B2M0341/15 hp5000 RPM2 3/16"OpenClockwise Shaft End1.2AHole5 3/16"€138.78
C2M0661/15 hp5000 RPM2 3/16" x 3"OpenCounter Clockwise Shaft End1.2ARigid Base6 7/16"€165.15
A2M2771/15 hp5000 RPM2 3/16"OpenCounter Clockwise Shaft End1.2AHole5 3/16"€161.63

We are here to help!

Looking for a part not listed here?