DAYTON Electric Hoists

Dayton electric hoists are designed to lift or lower heavy loads and accelerate or decelerate the speed of a hoist. These hoists come in three service classifications - H2, H3 & H4, for light to heavy-volume handling applications. They are equipped with an overload limiting clutch to prevent over-winding and braking system for added protection. These Dayton hoists run on an electric motor offering lift speed up to 32 fpm at 230 / 460 V and can be operated just with a push of a button to lift a maximum load of 4000 lb. Some units feature thermal protection for added safety. Choose from a wide range of these powder-coated Dayton electric hoists, available in 10, 15 & 20 ft lift lengths on Raptor Supplies.

Filter

DAYTON -

Chain Hoists

StyleModelMotor HpPhaseNumber Of ReevesNumber Of Load ChainsMin. Radius CurveLifting Hook Opening WidthMinimum Retracted LengthBody DepthPrice (ex. VAT)
A452R44--------€4,520.60
B452R34--------€4,144.78
A452R52--------€4,341.42
A452R371 3/4 hp311Not Applicable21 9/32"21 1/4"7 1/2"€4,949.44
C452R381 3/4 hp322Not Applicable26 1/16"24 13/32"7 1/2"€5,767.82
C452R501 3/4 hp322Not Applicable26 1/16"24 13/32"7 1/2"€5,472.39
A452R471 3/4 hp311Not Applicable21 9/32"21 1/4"7 1/2"€4,956.39
A452R411 3/4 hp311Not Applicable21 9/32"21 1/4"7 1/2"€4,790.03
C452R431 3/4 hp322Not Applicable26 1/16"24 13/32"7 1/2"€4,840.83
A452R401 3/10 hp111Not Applicable21 9/32"21 1/4"7 1/2"€4,169.02
B452R361 3/10 hp311Not Applicable17 3/4"17 23/32"8 1/32"€4,768.20
D452R421 3/10 hp122Not Applicable26 1/16"24 13/32"7 1/2"€4,858.29
C452R481 3/10 hp122Not Applicable---€4,878.93
B452R511 3/10 hp111Not Applicable21 9/32"21 1/4"7 1/2"€4,129.95
C452R491 3/10 hp122Not Applicable26 1/16"24 13/32"7 1/2"€5,353.33
B452R351 3/10 hp311Not Applicable17 3/4"17 23/32"8 1/32"€4,314.50
E452R543/8 hp111Not Applicable17 5/16"17 5/16"8 1/32"€3,486.31
F452R333/8 hp111Not Applicable17 5/16"17 5/16"8 1/32"€3,486.31
E452R533/8 hp111Not Applicable17 5/16"17 5/16"8 1/32"€3,486.31
B452R455/8 hp111Not Applicable17 29/32"17 29/32"8 1/32"€3,947.04
B452R465/8 hp111Not Applicable17 29/32"17 29/32"8 1/32"€3,947.04
E452R555/8 hp111Not Applicable17 5/16"17 5/16"8 1/32"€3,767.42
E452R565/8 hp111Not Applicable17 5/16"17 5/16"8 1/32"€3,934.38
B452R395/8 hp111Not Applicable17 29/32"17 29/32"8 1/32"€3,947.04
E452R575/8 hp111Not Applicable17 5/16"17 5/16"8 1/32"€4,073.31
DAYTON -

Electric Hook Mounted Chain Hoists, 15 Feet Lift

Dayton 15 ft. electric chain hoists are ideal for faster lifting / lowering of loads with the help of drums wrapped with chains. These 15 feet hoists have an electric motor and pendant controller for lifting / lowering and accelerating / decelerating the hoist speed. These electric hoists provide thermal protection and are installed on a steel-rolled beam. They are integrated with electromagnetic brakes, thereby preventing the fall of load while lifting. Choose from a broad range of these electric chain hoists, available in 300, 500, 800, 1000, 2000 and 4000 lb load capacities.

StyleModelMotor HpLift SpeedLoad CapacityFinishMin. Between HooksReevingClassificationHousing DepthPrice (ex. VAT)
A2GXH71 hp8 FPM4000 lbs.Powder Coated26 49/64"2H38 37/64"€5,577.74
B2GXH41 hp16 FPM2000 lbs.Powder Coated22 3/64"1H38 37/64"€4,663.51
C2GTD41/4 hp7 FPM800 lbs.Powder Coated16 3/4"2H24 5/8"€1,787.09
D2GTC91/8 hp14 FPM300 lbs.Powder Coated14 1/2"1H24 5/8"€1,591.80
C2GTD24/25 hp7 FPM500 lbs.Powder Coat16"2H24 5/8"€2,385.87
E2GTD85/8 hp8 FPM2000 lbs.Powder Coated22 7/16"2H27 3/8"€4,369.67
F2GXH15/8 hp16 FPM1000 lbs.Powder Coated19 3/32"1H37 13/32"€4,541.55
F2GTD65/8 hp16 FPM1000 lbs.Powder Coated19 3/32"1H27 3/8"€3,858.15
DAYTON -

Electric Chain Hoists, 20 Feet Lift, Hook Mounted

Dayton 20 ft. lift electric chain hoists suitable for applications requiring more frequent and faster lifting as compared to manual hoists. They are ideal for applications in industrial production lines, small machine shops and more. All units feature push button pendant control for easy lifting / lowering operations & accelerating / decelerating the hoist speed. They utilize trolleys (sold separately) that enable the hoists to move on a track. These electric hoists provide true vertical lift and are available in load capacities ranging from 300 to 4000 lb.

StyleModelMotor HpLift SpeedLifting Hook Opening WidthNumber Of ReevesMinimum Retracted LengthNumber Of Load ChainsBody DepthBody LengthPrice (ex. VAT)
A2GXH51 hp16 FPM22 1/16"122 1/16"18 19/32"19 25/32"€4,800.21
B2GXH81 hp8 FPM26 25/32"226 25/32"28 19/32"19 25/32"€6,449.76
C2GTD51/4 hp7 FPM16 3/4"216 3/4"24 5/8"14 1/4"€1,787.09
D2GTD11/8 hp14 FPM14 1/2"114 1/2"14 5/8"14 1/4"€1,591.80
C2GTD31/8 hp7 FPM16"216"24 5/8"14 1/4"€2,385.87
E2GTD75/8 hp16 FPM19 3/32"119 3/32"17 3/8"22 5/16"€3,858.15
F2GTD95/8 hp8 FPM22 7/16"222 7/16"27 3/8"22 5/16"€4,813.15
E2GXH25/8 hp16 FPM19 3/32"119 3/32"17 13/32"17 7/32"€4,884.43
DAYTON -

Electric Chain Hoists, Red, Load Brake

Dayton electric chain hoists include chain drums and use electricity to facilitate the process of lifting loads up to 10 feet. These hoists utilise a hoist motor to lift the loads to desired height and set frequency, based on the weight lifting capacity of the units. Integrated brake system ensures safe rotation of the chain for lifting / lowering or moving loads from one location to another. Choose from a wide range of these chain hoists, available in load capacities up to 4000 lb.

StyleModelMotor HpLift SpeedLifting Hook Opening WidthNumber Of ReevesMinimum Retracted LengthNumber Of Load ChainsBody DepthBody LengthPrice (ex. VAT)
A2GXH31 hp16 FPM22 1/16"122 1/16"18 19/32"19 25/32"€4,445.58
B2GXH61 hp8 FPM26 25/32"226 25/32"28 19/32"19 25/32"€5,353.47
C4ZY981/4 hp7 FPM16 3/4"116 3/4"24 5/8"14 1/4"€1,787.09
D4GU701/8 hp14 FPM14 1/2"114 1/2"14 5/8"14 1/4"€1,591.80
E4GU711/8 hp7 FPM16"116"24 5/8"14 1/4"€2,385.87
F2GXG95/8 hp16 FPM19 3/32"119 3/32"17 13/32"17 7/32"€3,752.88
F2XY325/8 hp16 FPM19 3/32"119 3/32"17 3/8"22 5/16"€3,858.15
G2XY335/8 hp8 FPM22 7/16"122 7/16"27 3/8"22 5/16"€4,599.06

We are here to help!

Looking for a part not listed here?