DAYTON Pallet Jacks

Dayton pallet jacks are designed for lifting heavy pallets filled with inventory or materials in warehouses, loading docks and industrial jobsites. These heavy-duty pallet jacks feature steel construction & reinforced fork bracing for jobsite durability and handling bulky loads. Dayton pallet jacks come equipped with hand-actuated 3-position levers & a flow valve for precisely controlled lowering, handles wrapped with cushion grip for handler comfort, fixed push rods for no additional adjustment requirement and two fixed wheels with dual casters & sealed ball bearings for smooth rolling operation. Choose from a broad range of these Dayton pallet jacks, available in load capacities ranging from 4000 to 8000 lb on Raptor Supplies, an authorised Dayton distributor.

Filter

DAYTON -

Pump Pistons

StyleModelOverall LengthOverall WidthOverall HeightColorMaterialPrice (ex. VAT)
AMHG303G-----€14.43
BMHG303SG-----€13.32
C493X213 5/8"0.703"0.703"SilverSteel€34.48
DAYTON -

Cylinder Pumps

StyleModelOverall LengthOverall WidthOverall HeightColorMaterialPrice (ex. VAT)
A46-41A-----€323.64
B493X241 5/8"1 5/8"2 1/2"SilverSteel€75.54
DAYTON -

Low Profile Manual Pallet Jacks

StyleModelLoad CapacityFork WidthWidth Across ForksWidth Between ForksOverall LengthMin. Lifting HeightMax. Lifting HeightFork StylePrice (ex. VAT)
A2ZE634400 lbs.6 5/16"20 1/2"7 7/8"63 1/2"2"6 3/4"Narrow€746.89
RFQ
A2ZE594400 lbs.6 5/16"27"14 3/8"63 1/2"2"6.312"Standard€762.53
RFQ
B30LU674400 lbs.7"33"19"63 7/8"1 3/4"6 1/4"-€878.28
RFQ
C24L3225000 lbs.7"27"13"63 1/2"2"6 1/4"Standard€1,577.79
RFQ
DAYTON -

Quiet Operation Manual Pallet Jacks, Red, Steel

Dayton manual pallet jacks are designed for lifting and moving heavy loads in retail stores, hospitals, grocery stores, warehouses, medical and industrial facilities. These units feature quiet roll wheels to limit the noise to less than 60dB and load rollers w/ ball bearings to provide smooth operation and easy manoeuvring in tight spaces. They include an ergonomic handle with a reversing switch, horn and dual "butterfly" thumb controls that are intuitive and provide safe and accurate operation, protecting the operator against potential hazards. These trucks further come with battery discharge indicators for monitoring the battery status and also have key switches to limit access to approved personnel. Choose from a wide range of these pallet trucks, available in 4400 and 5500 lb load capacities.

StyleModelLoad CapacityMin. Lifting HeightFork StyleOperationFork LengthFork TypeFork WidthWidth Across ForksPrice (ex. VAT)
A32HD104400 lbs.2.938"StandardManual48"Fixed6 5/16"27"€991.23
RFQ
A32HD115500 lbs.2.938"StandardManual48"Fixed6 5/16"27"€662.72
RFQ
DAYTON -

Spring Caps

StyleModelOverall LengthOverall WidthOverall HeightColorMaterialPrice (ex. VAT)
AMHG301G-----€2.63
BMHG301SG-----€11.03
C493X222 7/16"2 7/16"5/8"SilverSteel€10.79
DAYTON -

Load Retaining Manual Pallet Trucks, 48 Inch Fork Length

Dayton pallet trucks are manually operated units, designed to lift loads up to 5500 lb in industrial and manufacturing facilities. These units feature steel frames for durability and a hand actuated control lever for user convenience. They further come integrated with wheels and rollers for easy manoeuvring & controlled movement and looped handles for comfortable grip and easy tilting of pallet trucks for movement around the worksite. Selected models have steel back supports attached to their frame that help in stabilizing boxes, totes, crates and other stacked material loaded on pallet forks. Choose from an array of these pallet trucks, available in 6-1/4 and 7-3/4 inch (maximum) fork heights.

StyleModelOverall LengthOverall HeightPivotWheel BaseStrokes To Max. Lift HeightLoad CapacityFork StyleOperationPrice (ex. VAT)
A24L32463"55 1/2"200°49"165500 lbs.StandardManual€801.90
RFQ
B24L32367"48"180°47 1/2"125500 lbs.StandardManual€775.39
RFQ
DAYTON -

Pallet Jacks

Dayton pallet jacks are ideal for lifting heavy pallets filled with inventory or materials in warehouses, loading docks and industrial jobsites. These heavy-duty pallet jacks feature reinforced fork bracing for jobsite durability & handling bulky loads, fixed push rods to avoid additional adjustment and two fixed wheels with dual casters & sealed ball bearings for smooth rolling operation. They are also equipped with hand-actuated 3-position levers & a flow valve for precisely controlled lowering and a handle wrapped with cushion grip for handler comfort. A broad range of Dayton pallet jacks is available in load capacities ranging from 4400 to 8000 lb and in nylon & polyurethane wheel materials on Raptor Supplies.

StyleModelFork LengthFork WidthWidth Across ForksWidth Between ForksFork StyleOperationOverall WidthOverall HeightPrice (ex. VAT)
A54YG30--------€2,954.45
RFQ
B493X17--------€985.78
RFQ
CDGB33-27--------€3,599.87
RFQ
CDGB33-21--------€3,473.44
RFQ
D490Z07--------€653.45
RFQ
D493X18--------€592.39
RFQ
E2TUR736"6 5/16"27"14 3/8"StandardManual27"48"€919.45
E2TUR836"6 5/16"20 1/2"7 7/8"NarrowManual20 1/2"48"€776.74
E2TUR542"6 5/16"27"14 3/8"StandardManual27"48"€779.63
E2TUR642"6 5/16"20 1/2"7 7/8"NarrowManual20 1/2"48"€640.55
F55PD6545"5 1/2"21"10"NarrowElectric--€4,202.07
RFQ
G55PD6445"5 1/2"27"14"StandardElectric--€4,791.93
RFQ
H478N3148"6 3/8"27"14 1/2"StandardElectric27"52"€8,570.94
RFQ
I478N3048"6 3/8"27"14 1/2"StandardElectric--€10,263.75
RFQ
J12U12348"6 1/4"27"14 1/2"StandardManual27"48"€984.54
RFQ
K493X1948"6 1/4"27"14 3/8"StandardManual27"48"€666.95
RFQ
L2TUR348"6 5/16"27"14 3/8"StandardManual27"48"€870.64
RFQ
M30LU6948"6 1/4"39 3/8"23 5/8"--39"48 7/8"€1,048.97
RFQ
N2ZE6248"6 5/16"27"14 3/8"StandardManual27"48"€3,390.19
RFQ
O2ZE5848"6 5/16"20 1/2"7 7/8"NarrowManual20 1/2"48"€762.46
RFQ
L2TUR448"6 5/16"20 1/2"7 7/8"NarrowManual20 1/2"48"€963.13
RFQ
P490Z0648"6 1/4"27"14 3/8"StandardManual27"48"€945.11
RFQ
Q30LU6870"6 1/4"27"14 1/2"LongManual27"48 3/8"€1,026.06
RFQ
DAYTON -

Hand Pallet Truck Load Capacity 5500 Lb

ModelItemPrice (ex. VAT)
24L321AB7YEP€1,337.56
RFQ

We are here to help!

Looking for a part not listed here?