DAYTON General Purpose AC Motors

Includes NEMA Premium rated Dayton motors ideal for applications in conveyors, pumps, fans and compressors. Available in steel and cast-iron frames and different voltage specifications and rpm ratings

Filter

DAYTON -

Motor with Bracket, 480vs

StyleModelVoltagePrice (ex. VAT)
AHV390011002001G-€739.20
BPSC127-625B480V AC€210.63
BPSC127-425F480V AC€248.89
StyleModelMotor Enclosure DesignVoltageMounting TypeService FactorFull Load AmpsMotor TypeNameplate RpmHpPrice (ex. VAT)
A71638553M---------
RFQ
A71639665M---------
RFQ
DAYTON -

General Purpose Motor Capacitor Start/run Open Dripproof

StyleModelNameplate RpmHpFull Load AmpsMounting TypeService FactorFrameThermal ProtectionShaft Dia.Price (ex. VAT)
A103841.001140 RPM1/4 hp2.4/1.2ARigid Base1.3556None5/8"€524.08
A103875.001725 RPM1/2 hp4.6/2.4-2.3ARigid Base1.2556Manual5/8"€593.86
A103833.001725 RPM1/4 hp2.4/1.2ARigid Base1.3556Automatic5/8"€529.74
A103834.001725 RPM1/3 hp3.8/1.9ARigid Base1.3556None5/8"€460.12
B103813.001725 RPM1/3 hp3.8/1.9ARigid Base1.3548None1/2"€524.35
A103837.001725 RPM1/4 hp2.4/1.2ARigid Base1.3556None5/8"€483.33
A103874.001725 RPM1/2 hp4.6/2.4-2.3ARigid Base1.2556None5/8"€498.55
B103812.001725 RPM1/2 hp4.6/2.4-2.3ARigid Base1.2548None1/2"€563.76
C103839.001725 RPM1/4 hp2.4/1.2AFace1.3556CAutomatic5/8"€605.16
A103836.001725 RPM1/3 hp3.8/1.9ARigid Base1.3556Manual5/8"€556.22
B103808.001725 RPM1/2 hp4.6/2.4-2.3ARigid Base1.2548Automatic1/2"€520.16
C103876.001725 RPM1/2 hp4.6/2.4-2.3AFace1.2556CAutomatic5/8"€580.63
A103877.001725 RPM1/2 hp4.6/2.4-2.3ARigid Base1.2556Automatic5/8"€563.69
B103816.001725 RPM1/3 hp3.8/1.9ARigid Base1.3548Automatic1/2"€535.52
C103838.001725 RPM1/3 hp3.8/1.9AFace1.3556CAutomatic5/8"€544.43
A103835.001725 RPM1/3 hp3.8/1.9ARigid Base1.3556Automatic5/8"€527.03
B103815.001725 RPM1/4 hp2.4/1.2ARigid Base1.3548Automatic1/2"€450.93
B103809.003450 RPM1/3 hp3/1.6-1.5ARigid Base1.3548Automatic1/2"€454.70
B103806.003450 RPM1/2 hp4.4/2.4-2.2ARigid Base1.2548None1/2"€447.67
A103842.003450 RPM1/2 hp4.4/2.4-2.2ARigid Base1.2556Automatic5/8"€473.29
A103840.003450 RPM3/4 hp7.2/4-3.6ARigid Base1.2556Automatic5/8"€468.69
A103843.003450 RPM1/2 hp4.4/2.4-2.2ARigid Base1.2556Manual5/8"€435.01
A103844.003450 RPM1/2 hp4.4/2.4-2.2ARigid Base1.2556None5/8"€442.46
B103814.003450 RPM1/2 hp4.4/2.4-2.2ARigid Base1.2548Manual1/2"€487.29
A103845.003450 RPM3/4 hp7.2/4-3.6ARigid Base1.2556None5/8"€474.02
DAYTON -

3 Phase General Purpose AC Motors, 1HP, 208-230 / 460VAC

Dayton 3-phase general purpose AC motors are used in water heaters, pumps, conveyors and off-road motorised equipment. These continuous duty motors feature NEMA 56 rolled steel frames for structural rigidity & corrosion resistance and are equipped with ball bearings for low rotational friction. They deliver speeds up to 3470 RPM and allow shaft rotation in both clockwise & counterclockwise directions. These motors conform to CE, CSA and UL standards and are NEMA Premium rated, providing excellent energy-saving efficiency. Choose from a wide range of these Dayton 3-phase motors, available in 77 and 83.5 percent nominal efficiencies on Raptor Supplies.

StyleModelNameplate RpmFrequencyFull Load AmpsService FactorMounting TypeFrameEfficiencyOverall LengthPrice (ex. VAT)
A31LH311760 RPM50/60 Hz3.1/1.6A1.15Rigid Base56H83.5%11 1/2"€314.63
B31LH491760 RPM60 Hz3.1/1.6A1.15Face56C83.5%11 1/2"€315.75
C31LH661760 RPM60 Hz3.1/1.6A1.15-56HC83.5%11 1/2"€421.25
B31LH483470 RPM60 Hz3/1.5A1.25Face56C77%10 11/16"€313.80
D31LH653470 RPM60 Hz3/1.5A1.25-56C77%10 11/16"€315.75
DAYTON -

General Purpose Motors, ODP Enclosure, 3/4 HP Power Output

Dayton general purpose motors are used with compressors, fans, conveyors, pumps, material handling and machine tools. These motors have steel construction with 3-phase motor design to operate with higher torque and greater efficiency, as compared to single-phase models having the same power outputs (hp), speeds (rpm) and frame sizes. They also feature open drip-proof (ODP) enclosures that have ventilated openings to allow inflow of external cooling air. These units are further integrated with ball bearings for smooth operation and can be mounted in horizontal position. Choose from a wide range of these general purpose AC motors, available in 56C and 56HC frame options.

StyleModelNameplate RpmFull Load AmpsService FactorFrameEfficiencyOverall LengthRpm RangeMotor Enclosure DesignPrice (ex. VAT)
A31LH471150 RPM2.6/1.3A1.1556C81.7%12 11/16"1101-1200 RPMOpen Dripproof€279.97
B31LH641160 RPM2.5/1.3A1.1556HC81.7%11 1/2"1101-1200 RPMOpen Dripproof€279.97
A31LH461760 RPM2.3/1.2A1.2556C81.1%11 1/8"1701-1800 RPMOpen Dripproof€308.02
B31LH631760 RPM2.3/1.2A1.2556C81.1%11 1/8"1701-1800 RPMOpen Dripproof€308.02
A31LH453485 RPM2.3/1.1A1.2556C76.8%10 11/16"3001-3600 RPMOpen Dripproof€307.60
B31LH623485 RPM2.3/1.1A1.2556C76.8%10 11/16"3001-3600 RPMOpen Dripproof€307.60
DAYTON -

Three Phase Motors, 208-230/460V, 1/3 HP Power Output

Dayton 1/3 Hp, general purpose motors operate with high torque and greater efficiency, ideal for non-hazardous applications, such as machine tools, fans, compressors, conveyors, pumps and material handling tools. Unlike single-phase models, these units do not require start / run capacitors or centrifugal switches that may fail or wear, causing issues like motor shutdown, overheating and vibrations. They have rolled steel construction for durability and ball bearings for smooth and continuous operation. These units further come with open drip-proof enclosures with ventilated openings, allowing inflow of cooling air directly over motor windings, thereby keeping internal components safe from overheating. Choose from a wide range of these three-phase motors, available in 1.15 and 1.35 service factor options.

StyleModelNameplate RpmFull Load AmpsEfficiencyRpm RangeMotor Enclosure DesignVoltagePhaseHpPrice (ex. VAT)
A31LH581140 RPM1.5/0.7A71.4%1101-1200 RPMOpen Dripproof230/460V AC31/3 hp€235.26
B31LH411160 RPM1.5/0.76A71.4%1101-1200 RPMOpen Dripproof230/460V AC31/3 hp€262.72
B31LH401765 RPM1.3/0.68A73.4%1701-1800 RPMOpen Dripproof230/460V AC31/3 hp€283.61
A31LH571765 RPM1.3/0.68A73.4%1701-1800 RPMOpen Dripproof230/460V AC31/3 hp€283.61
B31LH393510 RPM1.1/0.6A72%Over 3600 RPMOpen Dripproof230/460V AC31/3 hp€267.01
A31LH563510 RPM1.1/0.6A72%3001-3600 RPMOpen Dripproof230/460V AC31/3 hp€267.01
DAYTON -

3 Phase General Purpose Motors, 1.5HP, 208 - 230 / 460VAC

Dayton general purpose AC motors are ideal for use in pumps, conveyors, fans and blowers. These 3 phase motors are capable of producing a power output of 1.5HP and a maximum speed of 3510 RPM. They feature rolled steel construction in NEMA 56 frame and are equipped with a keyed shaft designed to be rotated in both clockwise and counterclockwise directions. The NEMA 56H denotes that the motor has 3 & 5 inch mounting holes, while NEMA 56C denotes the motor is face-mounted. They have ball bearings for smooth operation and Class F insulation to tolerate high temperatures during the operation. Choose from a wide range of 3 phase motors, available in 8.75 and 9 inch shaft lengths on Raptor Supplies.

StyleModelNameplate RpmFrequencyFull Load AmpsMounting TypeFrameEfficiencyOverall LengthRpm RangePrice (ex. VAT)
A31LH331760 RPM50/60 Hz4.2/2.1ARigid Base56H86.5%13 1/16"1701-1800 RPM€333.51
B31LH511760 RPM60 Hz4.3/2.1AFace56C86.5%13 1/16"1701-1800 RPM€332.63
C31LH681760 RPM60 Hz4.3/2.1A-56HC86.5%13 1/16"1701-1800 RPM€332.63
A31LH323510 RPM50/60 Hz3.7/1.85ARigid Base56H84%11 7/8"3001-3600 RPM€322.75
B31LH503510 RPM60 Hz3.7/1.9AFace56C84%10 11/16"Over 3600 RPM€321.95
D31LH673510 RPM60 Hz3.7/1.9A-56C84%10 11/16"3001-3600 RPM€321.95
DAYTON -

General Purpose Motors, 1/2 HP, Three Phase Design

Dayton three-phase general purpose motors are used for high torque applications such as compressors, fans, pumps, conveyors, machine tools and material handling tools. These units feature rolled steel construction for durability and structural rigidity and have ball bearings for smooth and continuous operation. The open drip-proof enclosure have ventilated openings to allow inflow of external air directly over the motor windings to keep internal components safe from overheating. Choose from an extensive range of these general purpose AC motors, available in speeds ranging from 1155 to 3490 rpm.

StyleModelNameplate RpmFull Load AmpsEfficiencyOverall LengthRpm RangeMotor Enclosure DesignVoltagePhasePrice (ex. VAT)
A31LH441155 RPM2/0.99A72%10 11/16"1101-1200 RPMOpen Dripproof230/460V AC3€266.37
B31LH611155 RPM2/0.99A75.3%10 11/16"1101-1200 RPMOpen Dripproof230/460V AC3€266.37
A31LH431765 RPM1.7/0.86A78.2%10 11/16"1701-1800 RPMOpen Dripproof230/460V AC3€290.64
B31LH601765 RPM1.7/0.86A78.2%10 11/16"1701-1800 RPMOpen Dripproof230/460V AC3€290.64
A31LH423490 RPM1.6/0.81A73.4%10 5/16"3001-3600 RPMOpen Dripproof230/460V AC3€290.64
B31LH593490 RPM1.6/0.81A73.4%10 5/16"3001-3600 RPMOpen Dripproof230/460V AC3€290.64
DAYTON -

General Purpose Motors, Split Phase, TEFC

Dayton split-phase general purpose motors are designed to power blowers, fans and small conveyors. These motors have both main and auxiliary windings to provide both clockwise and counterclockwise rotations. The motors are enclosed in a steel constructed NEMA rated frame for protection and easy replacement. The keyed shaft makes rotation easier and decreases the chances of an error. Choose from a wide range of these TEFC motors, available in 1/8, 1/4, 1/3 and 1/2 HP power ratings on Raptor Supplies.

StyleModelNameplate RpmHpFull Load AmpsFrameInsulation ClassShaft Dia.EfficiencyMotor Shaft DesignPrice (ex. VAT)
A6XJ011140 RPM1/8 hp3.5A48ZClass B1/2"50%Flat€273.05
B6XJ101725 RPM1/3 hp5.9A56Class B5/8"63.9%Keyed€247.83
B6XJ111725 RPM1/2 hp8A56Class F5/8"63.9%Keyed€286.74
B6XJ581725/1140 RPM1/4 hp, 1/2 hp7.2/5A56Class B5/8"64%Keyed€558.79
DAYTON -

Open Drip Proof Motor 115V

StyleModelVoltagePrice (ex. VAT)
A11J31R04094-002-€641.11
B11J31R08361-001115V€517.88
C11J31R04766115V AC€442.86
C11J31R04090115V AC€340.53
D11J31R04091115V AC€497.05
DAYTON -

DC Gearmotor Component Motors

StyleModelVoltageNameplate RpmHpFull Load AmpsShaft Dia.Shaft LengthOverall LengthLength Less ShaftPrice (ex. VAT)
A23L40412V DC2750 RPM1/8 hp10.5A7/16"13/16"6 7/16"5 5/8"€400.50
A23L40524V DC2920 RPM1/8 hp5.6A7/16"13/16"6 7/16"5 5/8"€299.20
A23L37724V DC2850 RPM1/30 hp1.7A5/16"9/16"5 1/4"4 3/4"€206.84
B23L37890V DC3000 RPM1/30 hp0.5A5/16"9/16"5 1/4"4 3/4"€206.71
A23L38790V DC3000 RPM1/19 hp0.7A3/8"3/4"4 13/16"4 1/8"€299.53
-

General Purpose Motors

StyleModelPhaseFrequencyFull Load AmpsMotor TypeService FactorVoltageNameplate RpmHpPrice (ex. VAT)
A2TJ12160 Hz22ACapacitor Start/Run1230V AC1740 RPM5 hp€1,465.05
B6K146160 Hz19.6ACapacitor Start/Run1.15230V AC3540 RPM5 hp€1,695.88
C31TR75160 Hz8.4/4.6-4.2ACapacitor Start/Run1.15115/208-230V AC1725 RPM1 hp€807.72
D6K517160 Hz4.9ASplit Phase1115V AC1725 RPM1/4 hp€225.55
E6K358BG160 Hz10.6/5.3ACapacitor Start1115/208-230V AC3450 RPM3/4 hp€311.03
F6XH72160 Hz3.8/2.6ASplit Phase1.25230V AC1725/1140 RPM1/6 hp, 1/2 hp€323.87
G5K968160 Hz23ACapacitor Start/Run1230V AC1745 RPM5 hp€1,687.81
H5PHA7A160 Hz10.1/5.1ACapacitor Start1115/230V AC3450 RPM3/4 hp€374.13
I5UKH0160 Hz40ACapacitor Start/Run1230V AC3535 RPM10 hp€2,285.40
J6K483160 Hz10.6/5.3ACapacitor Start1115/208-230V AC3450 RPM3/4 hp€323.79
K6XH57160 Hz4/2.4ASplit Phase1.35115V AC1725/1140 RPM1/6 hp, 1/18 hp€252.07
L6K828160 Hz14.4/8-7.2ACapacitor Start/Run1.15115/208-230V AC1725 RPM1 1/2 hp€652.25
M6XJ14160 Hz5.8/2.9ASplit Phase1115/230V AC1140 RPM1/4 hp€301.81
N30PT39160 Hz3.8/1.9ACapacitor Start/Run1.35115/230V AC1725 RPM1/3 hp€466.70
O5K618160 Hz7.2/5ASplit Phase1115V AC1725/1140 RPM1/4 hp, 1/2 hp€382.82
P6XH99160 Hz4.4ASplit Phase1115V AC1140 RPM1/6 hp€333.34
Q6K639160 Hz11/5.4-5.5ACapacitor Start1.15115/208-230V AC1725 RPM3/4 hp€583.27
R6K436160 Hz11/5.4-5.5ACapacitor Start1.15115/208-230V AC1725 RPM3/4 hp€518.08
S6K338160 Hz14.6/8.1-7.4ACapacitor Start/Run1115/208-230V AC3450 RPM1 1/2 hp€678.87
M6XJ56160 Hz8.7ASplit Phase1115V AC1140 RPM1/2 hp€558.79
O5K596160 Hz8ASplit Phase1115V AC1725 RPM1/2 hp€286.74
T6K572160 Hz5.9ASplit Phase1115V AC1725 RPM1/3 hp€232.30
U5GD60160 Hz11.4/5.7ACapacitor Start1.15115/208-230V AC1725 RPM3/4 hp€391.99
V6K938160 Hz11/5.4-5.5ACapacitor Start1.15115/208-230V AC1725 RPM3/4 hp€477.54
M6XJ15160 Hz5.5/3ASplit Phase1115V AC1725/1140 RPM1/10 hp, 1/3 hp€389.71
-

Replacement Motors

StyleModelVoltageFrequencyMotor TypeMax. Water Temp.Price (ex. VAT)
A52R993----€199.71
B52R994--Replacement Motor-€273.05
B310366----€1,238.40
C3NLE1----€2,120.17
B310367----€1,338.25
B304303----€1,174.92
-

Carbonator Pump Motors

StyleModelMotor Enclosure DesignVoltageHpFrequencyFull Load AmpsMounting TypeFrameAmbient Temp.Price (ex. VAT)
A484H29Open115V AC1/3 hp60 Hz6ARigid Base48YZ40°C€227.02
B484H28Open Dripproof120/240V AC1/4 hp50/60 Hz5.1-5/2.6-2.5ACradle Base48YZ40°C€207.35
C484H34Open Dripproof115/230V AC3/4 hp50/60 Hz9.1/4.6ACradle Base48YZ40°C€384.25
D484H30Open Dripproof115V AC1/3 hp60 Hz6.5ACradle Base4840°C€243.70
E484H33Open Dripproof115V AC1/2 hp60 Hz8.4ACradle Base48YZ40°C€328.70
F484H32Open Dripproof120/240V AC1/2 hp50/60 Hz7.6-7.7/3.9ACradle Base48YZ40°C€300.46
G484H31Open Dripproof120/240V AC1/3 hp50/60 Hz5.7-5.6/2.8-2.8ACradle Base48YZ40°C€276.56
DAYTON -

General Purpose Motors, Capacitor Start / Run, NEMA

Dayton capacitor start general purpose motors are designed to power commercial, industrial, centrifugal and hydraulic pumps, fans, blowers and conveyor equipment. These single phase 50 / 60HZ motors can produce a maximum output of 2HP and delivery speed of 3450 RPM. They feature NEMA rated frame with rolled steel construction and open dripproof enclosure for durability. The shaft can rotate in both clockwise and counterclockwise directions for better work feasibility. CSA-certified and UL-recognised for reliable operation. Choose from a wide range of these general purpose motors, available in power ratings of 1/4, 1/3, 1/2, 3/4, 1, 1.5 and 2 HP on Raptor Supplies.

StyleModelVoltageHpService FactorNameplate RpmFull Load AmpsMounting TypeFrameThermal ProtectionPrice (ex. VAT)
A119179.00115/208-230V AC2 hp1.151725 RPM17.6/9.5-8.8AFace56CNone€1,033.94
B119157.00115/208-230V AC3/4 hp1.251725 RPM6.6/3.5-3.3ARigid Base56Automatic€835.33
B31TR74115/208-230V AC3/4 hp1.251725 RPM6.6/3.5-3.3ARigid Base56Manual€806.93
C119165.00115/208-230V AC1 hp1.151725 RPM8.4/4.6-4.2ARigid Base56HZAutomatic€920.92
C119162.00115/208-230V AC1 hp1.151725 RPM8.4/4.6-4.2ARigid Base56HAutomatic€814.02
D31TR81115/208-230V AC1 hp1.151725 RPM8.4/4.6-4.2ARigid Base56HZNone€923.54
D119172.00115/208-230V AC1 1/2 hp1.151725 RPM12.6/6.9-6.3ARigid Base56HZNone€1,014.41
E119160.00115/208-230V AC3/4 hp1.251725 RPM6.6/3.5-3.3A-56CNone€927.32
F31TR87115/208-230V AC1 hp1.151725 RPM8.4/4.6-4.2ARigid Base56HManual€933.03
D119178.00115/208-230V AC2 hp1.151725 RPM17.6/9.5-8.8ARigid Base56HZAutomatic€963.43
G119191.00115/208-230V AC1/2 hp1.251140 RPM5.6/3-2.8ARigid Base56None€758.15
B31TT03115/208-230V AC1 hp1.253450 RPM8.8/4.9-4.4ARigid Base56None€545.75
B31TT04115/208-230V AC1 hp1.253450 RPM8.8/4.9-4.4ARigid Base56Manual€613.88
H103805.00115/208-230V AC1/2 hp1.253450 RPM4.4/2.4-2.2ARigid Base48Automatic€474.44
F119176.00115/208-230V AC2 hp1.151725 RPM17.6/9.5-8.8ARigid Base56HAutomatic€959.58
B119156.00115/208-230V AC3/4 hp1.251725 RPM6.6/3.5-3.3ARigid Base56None€784.38
F119170.00115/208-230V AC1 1/2 hp1.151725 RPM12.6/6.9-6.3ARigid Base56HAutomatic€914.54
F31TR70115/208-230V AC2 hp1.151725 RPM17.6/9.5-8.8ARigid Base56HNone€1,033.94
D31TR84115/208-230V AC2 hp1.151725 RPM17.6/9.5-8.8ARigid Base56HZNone€913.86
F103857.00115/208-230V AC1/3 hp1.351140 RPM3.4/1.8-1.7ARigid Base56None€589.78
A119167.00115/208-230V AC1 hp1.151725 RPM8.4/4.6-4.2AFace56CNone€935.11
A31TR92115/208-230V AC3/4 hp1.251725 RPM6.6/3.5-3.3AFace56CAutomatic€854.92
A119168.00115/208-230V AC1 hp1.151725 RPM8.4/4.6-4.2AFace56CAutomatic€936.66
C31TT05115/208-230V AC2 hp1.153450 RPM17.8/9.2-8.9ARigid Base56HManual€701.34
F119192.00115/208-230V AC3/4 hp1.151140 RPM6.7/3.7-3.4ARigid Base56HNone€1,006.59
DAYTON -

General Purpose Motors, Totally Enclosed Non Ventilated

Dayton general purpose motors are used in water heaters, pumps, ovens and off-road motorised equipment. These motors feature steel frames for structural rigidity & corrosion resistance, and are equipped with ball bearings for low rotational friction. They deliver speeds up to 3460 rpm and allow face / base mounting for easy installation. These TENV motors provide a maximum efficiency of 89.8%, and are available in 1/4, 1/3, 1/2, 1/6 & 3/4 hp variants.

StyleModelVoltagePhaseNameplate RpmHpFrequencyFull Load AmpsMounting TypeMotor TypePrice (ex. VAT)
A5GD53115/208-230V AC11725 RPM1/6 hp60 Hz4.3/2.1-1.9AFaceCapacitor Start€253.31
B6K481BG115/208-230V AC13450 RPM1/3 hp60 Hz4.7/2.4-2.3ARigid BaseCapacitor Start€286.90
C6K181BG115/208-230V AC13450 RPM1/3 hp60 Hz4.7/2.4-2.3AFaceCapacitor Start€278.84
D5GD55115/208-230V AC13460 RPM1/3 hp60 Hz4.3/2.5-2.2AFaceCapacitor Start€265.24
E6K482115/208-230V AC13450 RPM1/2 hp60 Hz6.3/3.4-3.3ARigid BaseCapacitor Start€323.96
F3N349208-230/460V AC31725 RPM1/4 hp60 Hz1.1/0.5ARigid BaseThree Phase€320.50
G3N695208-230/460V AC31755 RPM1/2 hp60 Hz1.9/1.8-1ARigid BaseThree Phase€375.11
F3N694208-230/460V AC31765 RPM1/3 hp60 Hz1.5-1.4/0.7ARigid BaseThree Phase€494.92
H3N854208-230/460V AC33450 RPM1/3 hp50/60 Hz1.2-1.1/0.6ARigid BaseThree Phase€344.00
F3N350208-230/460V AC31725 RPM1/3 hp60 Hz1.3/0.7ARigid BaseThree Phase€347.32
I3N696208-230/460V AC31725 RPM3/4 hp60 Hz2.9-2.8/1.4ARigid BaseThree Phase€400.02
J2N863230/460V AC31770 RPM1/4 hp50/60 Hz1.4/0.7ARigid BaseThree Phase€305.55
DAYTON -

General Purpose Motors, 1/2 Hp Power Output, ODP Enclosure

Dayton general purpose motors are used with compressors, fans, conveyors, pumps, material handling and machine tools. These units feature open drip-proof (ODP) enclosures that have ventilated openings to allow inflow directly over the motor windings to dissipate heat due to continuous operation. They include shaft slingers for sealing shaft bearings against dust and other contaminants while retaining lubrication. These motors have steel construction with 3-phase motor design to operate with higher torque and greater efficiency as compared to single-phase models having the same power outputs (hp), speeds (rpm) and frame sizes. Choose from a wide range of these general-purpose AC motors, available in horizontal & all angle mounting positions.

StyleModelMotor Enclosure DesignFull Load AmpsService FactorNameplate RpmEfficiencyOverall LengthRpm RangeCc NumberPrice (ex. VAT)
A31TU25Open Dripproof3.8/1.9A1.15-85.5%13 1/4"Over 3600 RPMCC030A€441.67
A31TU26Open Dripproof4.2/2.1A1.151750 RPM86.5%13 1/4"1701-1800 RPMCC060A€479.03
B31TU34Totally Enclosed Fan Cooled3.9/1.9A1.253505 RPM84%13 1/8"Over 3600 RPMCC030A€491.31
B31TU35Totally Enclosed Fan Cooled4.3/2.1A1.251755 RPM86.5%13 1/8"1701-1800 RPMCC030A€503.67
DAYTON -

General Purpose AC Motors, 3 Phase Design, Keyed Shaft

Dayton three-phase general purpose motors are ideal for high torque applications, such as compressors, fans, conveyors, pumps, material handling and machine tools. These units feature rolled steel frames for durability and structural rigidity and have ball bearings for a smooth and continuous operation. They have open drip-proof or totally enclosed fan cooled enclosures for keeping the internal components safe from overheating and moisture. Choose from an extensive range of these class F insulated motors, available in power outputs ranging between 1 and 3 hp.

StyleModelMotor Enclosure DesignHpFull Load AmpsNameplate RpmService FactorEfficiencyOverall LengthRpm RangePrice (ex. VAT)
A31TU30Open Dripproof3 hp7.6/3.8A1750 RPM1.1589.5%15 1/4"1701-1800 RPM€632.09
A31TU28Open Dripproof2 hp5.6/2.8A1745 RPM1.1586.5%13 1/4"1701-1800 RPM€495.48
A31TU29Open Dripproof3 hp7.4/3.7A3490 RPM1.1585.5%13 1/4"3001-3600 RPM€495.48
A31TU22Open Dripproof1 hp2.9/1.5A3520 RPM1.1580%13 1/4"Over 3600 RPM€476.66
A31TU23Open Dripproof1 hp3.1/1.5A1755 RPM1.1585.5%13 1/4"1701-1800 RPM€602.36
A31TU24Open Dripproof1 hp4/2A1165 RPM1.1582.5%13 1/4"1101-1200 RPM€578.95
A31TU27Open Dripproof2 hp5/2.5A3515 RPM1.1585.5%13 1/4"3001-3600 RPM€462.54
B31TU33Totally Enclosed Fan Cooled1 hp3.5/1.8A1155 RPM1.2582.5%13 1/8"1101-1200 RPM€606.70
B31TU36Totally Enclosed Fan Cooled2 hp4.9/2.5A3505 RPM1.2585.5%13 1/8"3001-3600 RPM€503.67
B31TU37Totally Enclosed Fan Cooled2 hp5.7/2.9A1750 RPM1.2586.5%13 1/8"1701-1800 RPM€536.27
B31TU38Totally Enclosed Fan Cooled3 hp7.2/3.6A3490 RPM-86.5%13 1/8"3001-3600 RPM€569.47
B31TU31Totally Enclosed Fan Cooled1 hp2.7/1.4A3525 RPM1.1581.5%13 1/8"Over 3600 RPM€416.72
B31TU32Totally Enclosed Fan Cooled1 hp3/1.5A-1.2585.5%13 1/8"1701-1800 RPM€449.70
DAYTON -

Three Phase Motors, 1-1/2 HP Power Output, Steel Frame

Dayton general purpose AC motors are designed to operate in high torque applications, ideal for non-hazardous applications, such as compressors, fans, conveyors, pumps, material handling and machine tools. Unlike single-phase models, these units do not require start / run capacitors or centrifugal switches that may fail or wear, causing issues like motor shutdown, overheating and vibrations. They have rolled steel frames for durability and ball bearings for a smooth and continuous operation. Choose from a wide range of these three-phase motors, available in open drip-proof and totally enclosed fan cooled enclosures.

StyleModelNameplate RpmFull Load AmpsEfficiencyOverall LengthMotor Mounting PositionRpm RangeMotor Enclosure DesignVoltagePrice (ex. VAT)
A31TT111140 RPM2.8/1.4A75.3%11 11/16"Horizontal1101-1200 RPMOpen Dripproof230/460V AC€639.06
A31TT081725 RPM1.7/0.85A78.2%11 1/8"All Angle1701-1800 RPMOpen Dripproof230/460V AC€537.27
DAYTON -

3 Phase General Purpose AC Motors, 2HP, 208 - 230 / 460VAC

Dayton 3-phase general purpose AC motors are designed to be used in water heaters, pumps, conveyors and off-road motorised equipment. They produce a power output of 2HP and deliver a maximum speed up to 3510 RPM and allow shaft rotation in both clockwise & counterclockwise directions. These continuous duty motors feature NEMA 56 rolled steel frames for structural rigidity & corrosion resistance. They are further equipped with ball bearings for low rotational friction. The Class F insulation offers operation in high temperatures. They are NEMA Premium rated, providing maximum energy savings. Choose from a wide range of Dayton 3-phase motors, available in 77 and 83.5 percent nominal efficiencies on Raptor Supplies.

StyleModelNameplate RpmFrequencyFull Load AmpsMounting TypeFrameEfficiencyOverall LengthRpm RangePrice (ex. VAT)
A31LH521740 RPM60 Hz5.4/2.7AFace56C86.5%13 1/16"1701-1800 RPM€372.09
B31LH711740 RPM60 Hz5.4/2.7A-56HC86.5%13 1/16"1701-1800 RPM€372.09
C31LH343510 RPM50/60 Hz5.3/2.7ARigid Base56H85.5%12 11/16"Over 3600 RPM€358.55
D31LH693510 RPM60 Hz4.8/2.4A-56HC85.5%12 11/16"Over 3600 RPM€356.43
B31LH703510 RPM60 Hz4.8/2.4A-56HC85.5%12 11/16"3001-3600 RPM€356.43
-

General Purpose Motors, Totally Enclosed Fan Cooled

Dayton general purpose totally enclosed fan cooled motors are designed for pumps, fans, conveyor belts, compressors & machine tools. These continuous duty motors feature a foot-mounted steel frame for reduced vibrations, anad high-performance ball bearings capable of withstanding heavy loads. Class B and F insulation provide safety from electrical hazards.

StyleModelMotor Enclosure DesignFrequencyService FactorVoltagePhaseFull Load AmpsNameplate RpmHpPrice (ex. VAT)
A36VF58Totally Enclosed Fan Cooled60 Hz1.15230/460V AC31.7/0.86A1760 RPM1/2 hp€300.49
B36VF30Totally Enclosed Fan Cooled60 Hz1.15208-230/460V AC313.4/6.7A1175 RPM5 hp€1,357.12
C36VF90Totally Enclosed Fan Cooled60 Hz1.15230/460V AC35.2/2.6A3480 RPM2 hp€376.35
D36VF89Totally Enclosed Fan Cooled60 Hz1.15230/460V AC34/2A1750 RPM1 1/2 hp€537.92
C11W365Totally Enclosed Fan Cooled60 Hz1.15230/460V AC31/0.5A1720 RPM1/4 hp€320.26
E194150.00Totally Enclosed Fan Cooled60 Hz1.15230/460V AC319.6/9.8A1770 RPM7 1/2 hp€1,871.58
E194149.00Totally Enclosed Fan Cooled60 Hz1.15230/460V AC317.8/8.9A3510 RPM7 1/2 hp€1,819.82
D36VF87Totally Enclosed Fan Cooled60 Hz1.15230/460V AC33.8/1.9A3510 RPM1 1/2 hp€503.19
F194151.00Totally Enclosed Fan Cooled60 Hz1.15230/460V AC320.9/10.4A1165 RPM7 1/2 hp€2,736.69
E194152.00Totally Enclosed Fan Cooled60 Hz1.15230/460V AC323/11.5A3505 RPM10 hp€2,051.78
E194153.00Totally Enclosed Fan Cooled60 Hz1.15230/460V AC325.8/12.9A1770 RPM10 hp€2,042.15
G194154.00Totally Enclosed Fan Cooled60 Hz1.15230/460V AC327.8/13.9A1180 RPM10 hp€2,967.11
G194155.00Totally Enclosed Fan Cooled60 Hz1.15230/460V AC336.7-33.2/16.6A3540 RPM15 hp€2,989.05
G194156.00Totally Enclosed Fan Cooled60 Hz1.15230/460V AC338.1-34.5/17.3A1770 RPM15 hp€2,983.07
G194158.00Totally Enclosed Fan Cooled60 Hz1.15230/460V AC347.3/23.6A3535 RPM20 hp€3,179.22
G194159.00Totally Enclosed Fan Cooled60 Hz1.15230/460V AC348.5/24.3A1770 RPM20 hp€3,574.16
H194161.00Totally Enclosed Fan Cooled60 Hz1.15230/460V AC358/29A3550 RPM25 hp€4,166.86
G194162.00Totally Enclosed Fan Cooled60 Hz1.15230/460V AC361.8/30.9A1775 RPM25 hp€3,742.40
C36VF88Totally Enclosed Fan Cooled60 Hz1.15230/460V AC34.4/2.2A1750 RPM1 1/2 hp€503.30
C36VF80Totally Enclosed Fan Cooled60 Hz1.15230/460V AC32.4/1.2A1720 RPM3/4 hp€334.54
C36VF86Totally Enclosed Fan Cooled60 Hz1.15230/460V AC33.8/1.9A3470 RPM1 1/2 hp€351.22
I6K674Totally Enclosed Fan Cooled60 Hz1.15115/208-230V AC19.9/5.2-5A1725 RPM1 hp€581.29
J6K123Totally Enclosed Fan Cooled60 Hz1.15115/208-230V AC111.4/5.7A1725 RPM3/4 hp€423.45
K6K145Totally Enclosed Fan Cooled60 Hz1115/230V AC132/16A3540 RPM3 hp€1,230.34
L6K177Totally Enclosed Fan Cooled60 Hz1115/208-230V AC18.2/4.1A1725 RPM1/2 hp€412.01
12

We are here to help!

Looking for a part not listed here?