DAYTON Direct Drive Exhaust Fans With Intake Guards

Dayton direct drive exhaust fans with intake guards are designed to provide noiseless ventilation in offices, schools, storage facilities and light manufacturing assembly areas. They are integrated with ball / sleeve bearings for low rotational friction and to prevent lubricant leakage. These exhaust fans offer motor speeds up to 1750 rpm and are offered in 1/30 to 3/4 hp variants.

Filter

DAYTON -

Direct Drive Exhaust Fans W/ Intake Guards, 12 Inch Blade

Dayton exhaust fans pull out odours, moisture and fumes from inside to outside of a vent in warehouses and offices. They have galvanised steel construction with aluminium propellers for corrosion resistance, durability and withstanding a maximum ambient temperature of 104 degrees F. These fans are designed such that the motor is directly connected to the fan through shafts or axles, thereby increasing energy efficiency. They feature intake guards that prevent large obstacles or debris from getting into the fan blades. Selected models come with a speed control option for controlling the speed of exhaust fans. Choose from a wide range of these exhaust fans, available in motor speeds of 1650 and 1772 rpm.

StyleModelHousing MaterialMotor RpmCfm @ 0.000-in. SpBearing TypeCfm @ 0.125-in. SpCfm @ 0.250-in. SpMax. DepthNumber Of BladesPrice (ex. VAT)
A10D954Steel1600 RPM889 CFMSleeve733 CFM509 CFM3.688"3€289.72
B10D963Steel1750 RPM1286 CFMBall1192 CFM1077 CFM10 1/8"5€832.42
DAYTON -

Direct Drive Exhaust Fans W/ Intake Guards, 20 Inch Blade

Dayton exhaust fans pull out odours, moisture and fumes from inside to outside of a vent in warehouses and offices. They have galvanised steel construction with aluminium propellers for corrosion resistance, durability and withstanding a maximum ambient temperature of 104 degrees F. These fans are designed such that the motor is directly connected to the fan through shafts or axles, thereby increasing energy efficiency. They feature intake guards that prevent large obstacles or debris from getting into the fan blades. Selected models come with a speed control for controlling the speed of exhaust fans. Choose from a wide range of these exhaust fans, available in motor speeds ranging from 1150 to 1740rpm.

StyleModelHousing MaterialMotor RpmCfm @ 0.000-in. SpCfm @ 0.125-in. SpCfm @ 0.250-in. SpCfm @ 0.375-in. SpMax. DepthFull Load AmpsPrice (ex. VAT)
A10D967Steel1750 RPM3745 CFM3449 CFM3109 CFM2716 CFM10 3/8"4A€1,106.31
B10D958Steel1140 RPM3491 CFM3060 CFM2502 CFM1394 CFM10 3/8"3A€1,003.48
A10D966Steel1750 RPM3198 CFM2847 CFM2495 CFM2091 CFM10 3/8"3.1A€993.55
A10D968Steel1750 RPM4590 CFM4240 CFM3843 CFM3381 CFM10 3/4"8.1A€1,318.54
DAYTON -

Exhaust Fans

StyleModelHousing MaterialMotor RpmCfm @ 0.000-in. SpDimension ADimension DOverall Dia.Overall HeightBearing TypePrice (ex. VAT)
A60RG46--------€770.65
A60RG45--------€785.30
B60KT20Aluminum--26"19 3/8"28 7/8"31 1/2"Sealed Pillow Block€1,749.25
C10D955Steel1550 RPM1066 CFM18"14 1/4"18"18"Sleeve€230.20
D10D952Steel1725 RPM454 CFM12"8 1/4"12"12"Ball€201.80
E1WDB9Steel--28"1"24"28"-€725.30
D10D953Steel1600 RPM730 CFM14"10 1/4"14"14"Ball€199.97
DAYTON -

Direct Drive Exhaust Fans W/ Intake Guards, 16 Inch Blade

Dayton exhaust fans pull out odours, moisture and fumes from inside to outside of a vent in warehouses and offices. They have galvanised steel construction with aluminium propellers for corrosion resistance, durability and withstanding a maximum ambient temperature of 104 degrees F. These fans are designed such that the motor is directly connected to the fan through shafts or axles, thereby increasing energy efficiency. They feature intake guards that prevent large obstacles or debris from getting into the fan blades. Selected models come with a speed control option for controlling the speed of exhaust fans. Choose from a wide range of these exhaust fans, available in motor speeds of 1650 and 1750rpm.

StyleModelHousing MaterialMotor RpmCfm @ 0.000-in. SpBearing TypeCfm @ 0.125-in. SpCfm @ 0.250-in. SpMax. DepthFull Load AmpsPrice (ex. VAT)
A10D956Steel1550 RPM1201 CFMSleeve934 CFM594 CFM4.438"0.8A€391.17
B10D964Steel1725 RPM2847 CFMBall2591 CFM2314 CFM10 1/4"3.1A€803.57
DAYTON -

Direct Drive Exhaust Fans W/ Intake Guards, 24 Inch Blade

Dayton exhaust fans pull out odour, moisture and fumes from inside to outside of a vent in warehouses and offices. They have galvanised steel construction with 3 / 6 aluminium bladed propellers for corrosion resistance, durability. They are capable of withstanding a maximum ambient temperature of 104 degrees F and are designed such that the motor is directly connected to the fan through shafts or axles, thereby increasing energy efficiency. They feature intake guards that prevent large obstacles or debris from getting into the fan blades. Selected models come with a speed control for controlling the speed of exhaust fans. Choose from a wide range of these exhaust fans, available in motor speeds ranging from 1134 to 1750 rpm.

StyleModelHousing MaterialMotor RpmCfm @ 0.000-in. SpCfm @ 0.125-in. SpCfm @ 0.250-in. SpCfm @ 0.375-in. SpMax. DepthNumber Of BladesPrice (ex. VAT)
A10D959Steel1160 RPM3533 CFM3023 CFM2403 CFM1722 CFM6"3€788.63
A10D962Steel1140 RPM4430 CFM3974 CFM3417 CFM2499 CFM6 1/2"3€873.18
B10D969Steel1750 RPM3984 CFM3400 CFM2867 CFM2296 CFM25 3/4"3€1,224.63
C10D970Steel1140 RPM5438 CFM5049 CFM4573 CFM3922 CFM11 1/4"6€1,413.34
DAYTON -

Direct Drive Exhaust Fans W/ Intake Guards, 18 Inch Blade

Dayton exhaust fans pull out odours, moisture and fumes from inside to outside of a vent in warehouses and offices. They have galvanised steel construction with aluminium propellers for corrosion resistance, durability and withstanding a maximum ambient temperature of 104 degrees F. These fans are designed such that the motor is directly connected to the fan through shafts or axles, thereby increasing energy efficiency. They feature intake guards that prevent large obstacles or debris from getting into the fan blades. Selected models come with a speed control for controlling the speed of exhaust fans. Choose from a wide range of these exhaust fans, available in motor speeds ranging from 1155 to 1750 rpm.

StyleModelHousing MaterialMotor RpmCfm @ 0.000-in. SpCfm @ 0.125-in. SpCfm @ 0.375-in. SpMax. DepthFull Load AmpsWattagePrice (ex. VAT)
A10D957Steel1140 RPM2627 CFM2290 CFM1022 CFM10 3/4"3A186 W€551.53
A10D960Steel1725 RPM3126 CFM2953 CFM2503 CFM10"4A248 W€702.64
B10D965Steel1725 RPM2989 CFM2751 CFM2108 CFM10 5/8"3.1A186 W€961.49

We are here to help!

Looking for a part not listed here?