DAYTON Belt Drive Motors

Filter

DAYTON -

Belt Drive Motors, 1/2 Inch Shaft Diameter

Dayton belt drive motors turn a pulley or belt to power HVAC equipment such as belt-drive fans, air coolers, roof ventilators and air circulators. These motors feature frames made of steel / rolled steel for structural rigidity and are integrated with ball / sleeve bearings for low rotational friction. They also have a capacitor that provides additional power during startup to deliver high starting torque while running at a maximum speed of 1725 rpm. These motors offer nominal efficiency up to 66% and are available in split-phase & capacitor-start variants.

StyleModelVoltageHpMotor TypeNo. Of SpeedsService FactorFrameFrame MaterialFull Load AmpsPrice (ex. VAT)
A3ZP92115/208-230V AC1/4 hpSplit Phase11.3548ZRolled Steel2.3-2.2/4.7A€247.01
B1AGG1115/208-230V AC1/4 hpCapacitor Start11.35-Steel6.2/2.8-3.1A€382.00
C4VAG4BG115/208-230V AC1/4 hpCapacitor Start11.1548YSteel2.2-2.3/4.5A€345.49
D4VAG1BG115/208-230V AC1/3 hpSplit Phase11.1548YRolled Steel6.6/3.1-3.3A€368.92
E4VAF9115/208-230V AC1/4 hpSplit Phase11.1548YSteel2.6-2.4/5.1A€295.29
F4K252115/208-230V AC1/3 hpSplit Phase11.3548YZSteel6.6/3.4-3.1A€290.98
G4VAG5115/208-230V AC1/3 hpCapacitor Start11.1548YSteel3-2.8/5.9A€409.39
H3K091115/208-230V AC1/4 hpSplit Phase11.3548Steel2.3-2.2/4.7A€269.02
D4K259115/208-230V AC1/2 hpSplit Phase11.2548ZRolled Steel7.6/3.7-3.8A€321.49
B1AGG2115/208-230V AC1/3 hpCapacitor Start11.3548ZSteel5.8/2.9-3.1A€493.98
I3K613115/208-230V AC1/6 hpSplit Phase11.3548Rolled Steel1.8-1.7/3.6A€309.96
J6K490115/230V AC1/3 hpCapacitor Start11.3548ZRolled Steel5.4/2.7A€334.47
J6K965115/230V AC1/2 hpCapacitor Start11.2548ZRolled Steel8.2/4.1A€334.25
K3K384115V AC1/3 hpSplit Phase11.3548Steel5.8A€251.08
L3K371115V AC1/3 hp, 1/9 hpSplit Phase21.3548Rolled Steel5.9/3.4A€381.51
M6K426115V AC1/3 hp, 1/6 hpSplit Phase21.3556ZRolled Steel6.1/3.8A€468.58
N6K870115V AC1/4 hpSplit Phase11.3548Rolled Steel3.2A€338.24
O6K425115V AC1/4 hp, 1/8 hpSplit Phase21.35-Steel5.9/3.8A€445.47
P3K772115V AC1/2 hpSplit Phase11.2548YRolled Steel8A€287.90
Q3K771115V AC1/4 hpSplit Phase11.3548Rolled Steel5.3A€217.11
R6K589BG115V AC1/2 hpSplit Phase11.2548Rolled Steel7.9A€315.96
S6K030115V AC1/3 hpSplit Phase11.3556ZSteel5.8A€264.24
T6K872115V AC1/2 hpSplit Phase11.2556ZRolled Steel5.3A€312.58
U6K551115V AC1/6 hpSplit Phase11.3548Rolled Steel3.4A€224.65
V5K907115V AC1/4 hpSplit Phase11.3548Rolled Steel5.3A€220.93

We are here to help!

Looking for a part not listed here?