DAYTON Electric Unit Heaters

Filter

DAYTON -

Electric Unit Heaters

What are Dayton electric heaters?
Dayton electric unit heaters are typically used in areas with high ceilings and are able to heat large volume areas without the need for extensive duct systems. Dayton electric heaters have an energy efficient fan coil design to offer a maximum airflow of 3400 cfm and are ideal for continuous or intermittent use in factories, warehouses, stock rooms and service stations. These unit heaters feature an excellent pull through airflow design for even air distribution & cooler element operation and an automatic reset linear thermal protector to disconnect the heater when the normal operating temperature gets exceeded. Dayton electric heaters have totally enclosed motors with die formed, heavy gauge steel housing to withstand harsh industrial environments. They are equipped with aluminium finned, copper clad steel sheath heating element for efficient operation. Choose from a wide variety of these Dayton electric heaters, available in a maximum heating capacity of 85250 BTUh, on Raptor Supplies.

StyleModelTemp. RiseHeightWidthDepthAir Flow RateAmpsAmps AcContactor Coil VoltagePrice (ex. VAT)
A4TDH955°F39 1/2"37 1/2"18 1/2"5000 CFM96.3A96.3A24V AC€13,772.39
B4TDH760°F35 1/2"30 1/2"14 1/2"3400 CFM72.3A72.3A24V€10,305.67
StyleModelMPN
A804RZ9804RZ9
RFQ
A804T21804T21
RFQ

We are here to help!

Looking for a part not listed here?