DAYTON Scissor Lift Carts

Filter

DAYTON -

Scissor Lift Carts

Dayton scissor lift carts are used for raising & positioning heavy materials to reduce bending & back strain in handling, loading, unloading, assembling, maintenance & inspection tasks. They are equipped with polyurethane casters (2 swivel with brake & 2 rigid) for reduced vibration & controlled mobility. They feature steel frames to provide structural rigidity and resist corrosion on exposed surfaces. With a maximum load capacity of 4000 lb, these carts are available in fixed, tilt & roller platform variants.

StyleModelLoad CapacityPlatform LengthPlatform WidthOverall WidthOverall HeightLifting Height Max.Overall LengthMin. Lifting HeightPrice (ex. VAT)
A33W289400 lbs.29 1/2"------€1,148.76
B3KR46400 lbs.27 1/2"17 5/8"17 1/2"36 7/8"29 1/4"30 1/4"8 1/4"€1,019.05
C2MPP5440 lbs.32"20"-----€1,493.20
D33W288550 lbs.32 1/2"19 1/2"19 1/2"36"36"42"13"€1,722.33
A33W290600 lbs.36"-24"35"35"43"14"€1,381.91
E33W295660 lbs.39 1/2"20 1/2"20 1/2"63"63"50"17"€1,405.12
RFQ
F3KR47800 lbs.35 1/2"20"19 1/2"38 1/4"51"-13 1/2"€1,790.72
C2MPP6990 lbs.40"20"24 1/8"46 3/4"46 3/4"48"24 1/2"€1,719.71
G6W8031000 lbs.32"19 1/2"19 1/2"39"35 1/2"36 7/8"11 1/4"€1,190.96
D33W2861100 lbs.39 1/2"------€1,082.99
H4ZD011500 lbs.48"24"24"40"59"50 3/4"18 3/8"€1,955.75
C2MPP71540 lbs.40"20"21"46 7/8"46 7/8"48"24 1/2"€1,801.03
D33W2871760 lbs.39 1/2"------€1,175.51
I11A5652000 lbs.48"30"30"42"42"48"-€1,586.83
J6W8042000 lbs.40"20"20"38 1/2"39"46"15"€1,035.06
I11A5642000 lbs.36"24"24"42"42"36"-€1,912.68
C2MPP82200 lbs.40"20"23 3/8"45 1/4"45 1/4"48"24 1/2"€1,900.36
K35KT394000 lbs.42"30"30"54"54"42"36"€1,235.94

We are here to help!

Looking for a part not listed here?