DAYTON DC Speed Controls

Filter

DAYTON -

DC Speed Control

Dayton DC speed controls are designed to control and monitor the performance of a DC motor. These speed controls feature transient and surge suppression ability to protect a motor against sudden electrical disturbances. They are equipped with a trimpot for easy acceleration and deceleration adjustments, are packed in a rugged NEMA / Chassis / IP 30 enclosure and come with run / stop and forward / reverse switches for easy operation. Choose from a wide range of Dayton DC speed controls, available for a maximum ampere rating of 10 A on Raptor Supplies.

StyleModelInput VoltageOutput VoltageEnclosure TypeMax. AmpsSpeed RangeRotationEnclosure RatingOverall WidthPrice (ex. VAT)
A1F794120/240V AC0-90/180V DCEnclosed10A50:1ReversibleNEMA 4X5"€1.32
B2M171120/240V AC0-90/180V DCEnclosed10A50:1ReversibleNEMA 45"€861.34
C4Z827120/240V AC0-90/180V DCOpen2A25:1Single Direction-4.9"€215.16
D4Z829120/240V AC0-90/180V DCEnclosed10A50:1ReversibleNEMA 4X5"€1,237.49
E5X485120/240V AC0-90/180V DCEnclosed10A50:1Single DirectionNEMA 4X5"€768.36
F6X165120/240V AC0-90/180V DCEnclosed1.2A50:1ReversibleNEMA 4X5"€1,148.91
G2PUX3120V AC0-90V DCEnclosed3A15:1SingleIP302.61"€746.03
H5X412120V AC0-90V DCEnclosed2A25:1Single DirectionNEMA 16"€423.02
DAYTON -

DC Speed Control, Enclosed, NEMA 1, 2A Max., 0 to 90/180V DC, On/Off

ModelItemPrice (ex. VAT)
4Z527AE2QXW€235.22

We are here to help!

Looking for a part not listed here?