DAYTON Shutters

Filter

DAYTON -

Fan Shutters

Dayton fan shutters are used with belt or direct driven exhaust fans for preventing air backflow for building ventilation operations. These shutters are ideal for chemical plants, poultry processing & refining facilities and feature heavy duty fibreglass / aluminium blades for protection against harsh environments. They have a pre punched galvanised steel / aluminium / fibreglass frame for ensuring long term durability and ease of installation. Selected models come with galvanised reinforcement strips on blades for providing counter balancing during operation. Choose from a broad range of these fan shutters, available in horizontal & vertical mounting designs.

StyleModelTypeBlade MaterialWidthLengthFrame DepthMax. VelocityNumber Of PanelsOpening RequiredPrice (ex. VAT)
A1C210Double Panel Gravity OperatedAluminum--2 1/2"2500 FPM242 1/2" x 42 1/2"€353.35
A1C211Double Panel Gravity OperatedAluminum--2 1/2"2500 FPM248 1/2" x 48 1/2"€406.25
A1C209Double Panel Gravity OperatedAluminum--2 1/2"2500 FPM236 1/2" x 36 1/2"€263.29
A3C116Double Panel Gravity OperatedAluminum--2 1/2"2500 FPM260 1/2" x 60 1/2"€631.98
RFQ
A3C115Double Panel Gravity OperatedAluminum--2 1/2"2500 FPM254 1/2" x 54 1/2"€541.53
B1C055Gravity Operated Single PanelAluminum--2 1/2"2500 FPM130 1/2" x 30 1/2"€156.73
C4YN18Gravity Operated Single PanelAluminum--1 5/8"2250 FPM137" x 37"€325.79
D4C228Gravity Operated Single PanelAluminum38"38"1 5/8"2250 FPM136" x 36"€278.18
B4C521Gravity Operated Single PanelAluminum--2 1/2"2500 FPM136 1/2" x 36 1/2"€283.59
E4YN17Gravity Operated Single PanelAluminum26 3/4"-1 5/8"2250 FPM125" x 25"€222.34
F4YN20Gravity Operated Single PanelAluminum19"19"1 1/2"1500 FPM117" x 17"€110.58
C4YN19Gravity Operated Single PanelAluminum--1 5/8"2250 FPM149" x 49"€566.50
D4C224Gravity Operated Single PanelAluminum26"26"1 5/8"2250 FPM124" x 24"€219.99
G5C210Gravity Operated Single PanelFiberglass--3"2500 FPM110 1/2" x 10 1/2"€139.02
G5C211Gravity Operated Single PanelFiberglass--3"2500 FPM112 1/2" x 12 1/2"€153.34
G5C212Gravity Operated Single PanelFiberglass--3"2500 FPM116 1/2" x 16 1/2"€178.92
G5C213Gravity Operated Single PanelFiberglass--3"2500 FPM118 1/2" x 18 1/2"€194.82
G5C214Gravity Operated Single PanelFiberglass--3"2500 FPM120 1/2" x 20 1/2"€199.91
G5C215Gravity Operated Single PanelFiberglass--3"2500 FPM124 1/2" x 24 1/2"€251.46
D4C225Gravity Operated Single PanelAluminum32"32"1 5/8"2250 FPM130" x 30"€219.63
D3C243Gravity Operated Single PanelAluminum50"50"1 5/8"2250 FPM148" x 48"€494.39
H3C512Gravity Operated Single PanelAluminum32"36"1 3/8"1500 FPM134" x 30"€176.43
H3C511Gravity Operated Single PanelAluminum32"32"1 3/8"1500 FPM130" x 30"€164.82
H3C510Gravity Operated Single PanelAluminum32"26"1 3/8"1500 FPM124" x 30"€173.34
B2C526Gravity Operated Single PanelAluminum--2 1/2"2500 FPM110 1/2" x 10 1/2"€72.05
DAYTON -

Ceiling Shutter

Dayton ceiling shutters are placed securely in the ceiling opening just below the whole house fan units. These shutters feature an aluminium flanged frame and white-painted blades with a galvanised reinforcement strip for added strength and counter balancing efficiency. They utilise tie rods, on both ends of the blades, for uniform opening when the fan is ventilating the building. These units are recommended for horizontal-mount exhausts and are available in 26, 30.75, 32, 35, 36, 37.75 and 44 inch lengths.

StyleModelLengthWidthFlange WidthFrame DepthMax. VelocityMounting PositionFits Fan Dia.Opening WidthPrice (ex. VAT)
A3HHR226"26"1 3/8"1 5/8"1500 FPMHorizontal, Vertical24"24"€167.32
B4HA1030 3/4"29 11/16"1 5/8"1 3/8"1500 FPMHorizontal24"27.7"€147.75
B4HA1130 3/4"35 7/8"1 5/8"1 5/8"1500 FPMHorizontal30"33.9"€161.77
A3HHR332"32"1 3/8"1 5/8"1500 FPMHorizontal, Vertical30"30"€161.53
C3HHR535"40"1 3/8"1 5/8"2250 FPMHorizontal, Vertical36"38"€318.86
A3HHR436"36"1 3/8"1 5/8"1500 FPMHorizontal, Vertical36"34"€174.72
B4HA1237 3/4"36"1 5/8"1 3/8"1500 FPMHorizontal36"34"€189.10
C3C24244"44"1 3/8"1 5/8"2250 FPMHorizontal, Vertical42"42"€388.72
DAYTON -

Wall Exhaust Shutters

Dayton exhaust shutters are suitable for installation on vents for preventing air backflow from exhaust fans. These shutters feature gravity-operated blades for automatically closing & keeping the shutter in shutoff position when the fan is in switched off state. Selected models feature flush mount design for preventing dust & debris from entering the vent and galvanised steel construction for high abrasion resistance. Choose from a wide variety of these exhaust shutters, available in 42, 54, 57, 56.5 & 63 inch fixed widths on Raptor Supplies.

StyleModelTypeBlade MaterialLengthWidthFrame DepthMax. VelocityNumber Of PanelsMounting Hole SizePrice (ex. VAT)
A4FZJ1Double Panel Gravity OperatedAluminum--3"3000 FPM2 9/32" x 1/2"€584.05
B4FZJ8Double Panel Gravity OperatedStainless Steel--2"2500 FPM29/32" x 1/2"€494.07
A4FZJ2Double Panel Gravity OperatedAluminum--3"3000 FPM2 9/32" x 1/2"€684.25
C3HHP2Double Panel Gravity OperatedAluminum--3"2500 FPM29/32" x 1/2"€628.92
RFQ
C3HHN9Double Panel Gravity OperatedAluminum--3"2500 FPM29/32" x 1/2"€299.22
C3HHP1Double Panel Gravity OperatedAluminum--3"2500 FPM29/32" x 1/2"€600.20
B4FZJ9Double Panel Gravity OperatedStainless Steel--2"2500 FPM29/32" x 1/2"€622.29
B4FZK1Double Panel Gravity OperatedStainless Steel--2"2500 FPM29/32" x 1/2"€754.30
D2FTX3Double Panel Gravity OperatedAluminum--3"2500 FPM29/32" x 1/2"€396.22
E2FTX8Double Panel Gravity OperatedAluminum--2 1/2"2500 FPM29/32" x 1/2"€350.54
D2FTW1Double Panel Gravity OperatedAluminum--3"2500 FPM29/32" x 1/2"€344.37
A45C668Gravity OperatedAluminum57"56 1/2"2 1/4"2500 FPM20.281"€565.97
A45C667Gravity OperatedAluminum54"54"2 1/4"2500 FPM20.281"€498.58
A45C666Gravity OperatedAluminum42"42"2 1/4"2500 FPM20.281"€323.35
A45C662Gravity OperatedAluminum57"57"3"3000 FPM20.281"€862.91
A45C663Gravity OperatedAluminum63"63"3"3000 FPM20.281"€997.97
RFQ
F4FZJ5Gravity Operated Single PanelStainless Steel--2"2500 FPM19/32" x 1/2"€348.75
A4FZH9Gravity Operated Single PanelAluminum--3"3000 FPM1 9/32" x 1/2"€378.72
G4FZJ6Gravity Operated Single PanelStainless Steel--2"2500 FPM19/32" x 1/2"€383.35
G4FZJ4Gravity Operated Single PanelStainless Steel--2"2500 FPM19/32" x 1/2"€307.10
G4FZJ3Gravity Operated Single PanelStainless Steel--2"2500 FPM19/32" x 1/2"€288.87
G4FZJ7Gravity Operated Single PanelStainless Steel--2"2500 FPM19/32" x 1/2"€412.13
C2FTW7Gravity Operated Single PanelAluminum--3"2500 FPM19/32" x 1/2"€233.65
A4FZH3Gravity Operated Single PanelAluminum--3"3000 FPM1 9/32" x 1/2"€118.59
A4FZH8Gravity Operated Single PanelAluminum--3"3000 FPM1 9/32" x 1/2"€289.83
DAYTON -

Ceiling Truss Shutter

Dayton ceiling shutters are sung fit onto the ceiling opening for use with whole house fans. These shutters feature aluminium blades with a delt seal on the leading edge for quiet operation and have tie rods on each end to assure a uniform opening when positive air pressure is applied to properly ventilate the facility. They have galvanised steel construction and come with pre-punched mounting holes for ease in installation. Choose from an extensive range of these ceiling truss shutters, available in 32, 35, 42 and 43 inch lengths.

StyleModelLengthWidthFrame DepthOpening RequiredFits Fan Dia.Opening WidthOpening LengthOverall HeightPrice (ex. VAT)
A3HHR632"26"1 3/8"30" x 24"24"24"30"32"€244.44
A3HHR735"32"1 5/8"33" x 33"30"30"33"35"€284.27
A3HHR842"40"1 3/8"40" x 38"42"38"40"42"€397.50
A3HHR943"32"1 3/8"41" x 41"42"30"41"43"€353.13
DAYTON -

Supply Shutters

StyleModelOpening RequiredFits Fan Dia.Opening WidthOpening HeightOverall HeightOverall WidthRough Opening LengthRough Opening WidthPrice (ex. VAT)
A3HHT131" x 31"30"31"31"32 3/4"32 3/4"31"31"€265.81
A3HHT243" x 43"42"43"43"44 3/4"44 3/4"43"43"€373.85
DAYTON -

Wall Shutters

StyleModelTypeFrame DepthNumber Of PanelsFits Fan Dia.Overall SquareFrame Opening HeightFrame Opening WidthOpen DepthPrice (ex. VAT)
A3C311Double Panel Gravity Operated3"242"45"42"42"6 1/4"€340.99
B3C313Double Panel Gravity Operated3"254"57"54"54"6 1/4"€552.89
B3C312Double Panel Gravity Operated3"248"51"48"48"6 1/4"€393.13
A4C835Double Panel Gravity Operated2 1/2"236"39"36"36"6 1/4"€292.39
B3C314Double Panel Gravity Operated3"260"63"60"60"6 1/4"€691.84
RFQ
C3C310Gravity Operated Single Panel2 1/2"136"39"36"36"6 1/4"€236.88
C4C558Gravity Operated Single Panel2 1/2"118"21"18"18"5 3/4"€110.12
C4C555Gravity Operated Single Panel2 1/2"110"13"10"10"5 3/4"€77.96
C4C557Gravity Operated Single Panel2 1/2"116"19"16"16"5 3/4"€97.61
C4C559Gravity Operated Single Panel2 1/2"120"23"20"20"5 3/4"€119.62
C3C308Gravity Operated Single Panel2 1/2"124"27"24"24"5 3/4"€142.41
C4C556Gravity Operated Single Panel2 1/2"112"15"12"12"5 3/4"€87.81
C3C309Gravity Operated Single Panel3"130"33"30"30"6 1/4"€173.40
DAYTON -

Shutters

StyleModelWidthFits Fan Dia.Overall HeightOverall WidthBlade MaterialFrame MaterialFlange WidthFrame DepthPrice (ex. VAT)
AGGS_47523--------€217.17
BWAG540007A--------€1,280.18
C502GST16--------€103.84
D502GST12--------€96.65
E502GST10--------€78.02
FGGS_47520--------€282.31
G502GST8--------€73.91
H556GST30--------€197.96
B317241G--------€1,622.48
IGGS_47519--------€248.87
JGGS_47521--------€327.27
KGGS_47522--------€368.28
LGGS_47524--------€417.05
B411873A--------€92.71
MSA36SW42 1/4"36"43 5/8"42 1/4"AluminumAluminum1 3/8"2"€261.21
MSA48SW54 3/8"48"56 1/8"54 3/8"AluminumAluminum1 3/8"2"€354.77
DAYTON -

Shutter Exhaust 48 Inch Double Pannel

ModelItemPrice (ex. VAT)
4GY95AD7WZB€408.29
DAYTON -

Gable Shutter Aluminium 19 Long 19 Wide

ModelItemPrice (ex. VAT)
3HHR1AC9LWF€85.84

We are here to help!

Looking for a part not listed here?