DAYTON Band Saws

Equipped with adjustable ball bearing blade guides to ensure cuts with maximum accuracy and castor wheels for easy transportation inside and outside the workshop. Available in both horizontal & vertical variants

Filter

DAYTON -

Manual Horizontal Metal Cutting Band Saws

StyleModelVoltageSfpm RangeBlade LengthMax. Blade LengthMax. Blade WidthCutting Capacity SquareOverall HeightOverall WidthPrice (ex. VAT)
A48WE31120/240V AC150 SFPM to 255 SFPM93"93 1/2"3/4"8"42"47"€3,225.34
B499F31230V AC80 SFPM to 250 SFPM119 1/2"119 1/2"1"9"43 5/16"70 11/16"€7,525.79
RFQ
DAYTON -

Band Saws

StyleModelVoltagePhaseRpmMax. Blade LengthMax. Blade WidthCutting Capacity SquareOverall HeightOverall WidthPrice (ex. VAT)
A499F33--------€9,855.21
A499F32--------€10,094.86
B499F59--------€5,194.81
RFQ
C499F36--------€21,502.26
D400H58--------€1,433.49
RFQ
E400H57--------€573.40
F499F37--------€22,544.97
G48WE33115/230V AC11720 RPM120 3/4"5/8"10"70"36"€8,726.88
RFQ
DAYTON -

Vertical Band Saw

Dayton vertical band saws are ideal for making accurate cuts on plyboards, struts, conduits, angle iron / copper stocks and threaded surfaces. These saws, while feeding the workpiece, are designed to keep the blade's passage in a stationary mode for maintaining a uniform cutting action. Capable of offering greater torque levels than cordless tools, Dayton corded vertical band saws feature a rack-and-pinion blade guide adjustment, a cast-iron table and an adjustable rip fence for making precise angular cut, even on hard materials. Selected models further come equipped with a 4 leg stand for maintaining structural rigidity and an LED readout facility to display the operation progress. Choose a wide range of these band saws offered in power ratings up to 1.5 hp with different table sizes on Raptor Supplies.

StyleModelVoltageMax. Blade LengthMax. Blade WidthCutting Capacity SquareOverall HeightOverall DepthMin. Blade WidthCutting Capacity RoundPrice (ex. VAT)
A49G987-89 3/4"1/2"7"65"23"1/8"7"€1,603.01
RFQ
B4TK02115/230V AC141"5/8"10 3/4"75"30"1/8"10 3/4"€6,976.03
RFQ
C21UN02120/240V AC111"3/4"10"69"27"3/16"10"€2,288.24
RFQ
D21UN03120/240V AC133"1"11"75"32 1/2"1"12"€2,630.98
RFQ
E49G988120/240V AC114"3/4"10"71"25"3/16"10"€2,964.30
RFQ
F49G989120/240V AC137"1"10"76"29"3/16"12"€3,495.75
RFQ
DAYTON -

Mitering Manual Horizontal Band Saws, 120/240V AC Voltage

StyleModelCutting Capacity RectangleBlade Dia.Operation TypePhaseTypeMiter Angle RangeMax. Blade LengthMax. Blade WidthPrice (ex. VAT)
A21UM997" x 8"11 1/2"Manual1Horizontal45°93"3/4"€3,052.66
B21C0047" x 12"11 1/4"Manual1--93"3/4"€2,215.43
DAYTON -

Horizontal Band Saw, 115 / 230 V, 1/3 hp, 1725 rpm, Single Phase

ModelItemPrice (ex. VAT)
2LKT4AC2NEL€1,451.00

We are here to help!

Looking for a part not listed here?