DAYTON Manual Winches

Filter

DAYTON -

Hand Winchs

StyleModelMPNPrice (ex. VAT)
AOZ1000BWSSOZ1000BWSS€526.47
BOZ1500BWSSOZ1500BWSS€938.08
DAYTON -

Manual Winches, Steel Body, Rubber Handle

Dayton manual winches are designed for lifting, pulling, lowering and conveying heavy items in industrial settings. These units feature spur / worm gear to spur gears to increase or decrease the torque, and a rubberized handle with molded grip for added comfort. They are made of durable steel with galvanised finish for handling the harshest conditions and loads up to 10000 lb capacity. Selected models feature an activated disc brake that helps to hold the loads when the handle is released, thereby preventing accidental injuries or damage to items. Choose from a wide range of these ratcheting hand winches, available in heights ranging between 4.875 and 18.75 inches.

StyleModel1st Layer Load CapacityOverall HeightOverall LengthOverall WidthHandle LengthFrame FinishDrum Capacity For 5/16 In. CableBody FinishPrice (ex. VAT)
A36WG012000 lbs.7 1/4"10 1/4"8"8 47/64"Zinc Plated39 ft.Zinc Plated€660.69
B36WG0610000 lbs.18 3/4"20 3/8"18 3/8"12 63/64"Powder Coated, Zinc Plated540 ft.Powder Coated, Zinc Plated€3,383.53
DAYTON -

Hand Winch Spur Gear 2000lb Stainless Steel with Brake

ModelItemPrice (ex. VAT)
36WG03AH7MDL€3,096.09

We are here to help!

Looking for a part not listed here?