Tube Fittings

Filter

Filter By

Filter

Brand

See More

Product Categories

See More

All Products

Composite Union Elbow, 5/16 Inch Tube
Item: CL7VXB
Model: 85130-05
€5.47 /unit
Add To Cart
Female Adapter, S x MPT, 3/4 Inch Size, PVC, Dark Grey
Item: BU4UKF
Model: CA04650
€6.28 /unit
Add To Cart
Female Swivel Elbow 90 Degree 3/8 x 3/4 In
Item: AA9GNF
Model: 3520-0813
€32.27 /unit
Add To Cart
Instrumentation Fitting, 316 Stainless Steel, Compression, 5/16 Inch Size Tube OD
Item: CP2NCK
Model: N0319-B-05-SS
€3.79 /unit
Add To Cart
Long Tangent Elbow 45 Degree Butt Weld
Item: AA3NPV
Model: E2KS1.0
€30.87 /unit
Add To Cart
Male Elbow Tube x O-ring Boss x Jic
AIR-WAY MANUFACTURING

Male Elbow Tube x O-ring Boss x Jic

Item: AB2EQQ
Model: 6801-1008NWOSS
€368.98 /unit
Add To Cart
Reducing Tee, Cup x Cup x Cup, 3 x 3 x 3 Inch Size, Copper
Item: AB3WJP
Model: 9106600
€206.90 /unit
Add To Cart
Reduction Y Fitting, 3/8 x 1/2 Inch Inside Dia., Natural Kynar 740 QC
Item: CJ8KLB
Model: RY6-8NK7-QC
€11.01 /unit
Add To Cart
This product can only be shipped in multiples of 100
Short Concentric Reducer, 316L Stainless Steel, Clamp x Clamp, 3 Inch x 4 Inch Tube Od
Item: CT2LUA
Model: TEG31I6L4.0X3.0-PM
€863.53 /unit
Add To Cart
Tee Filter, Industrial Reverse Flow, 200 Mesh SS, EPDM, 50 gpm
Item: BU7ZEP
Model: MTFR2-200
€1,921.59 /unit
Add To Cart
Tube Union 14mm Tube Size Brass, 3PK
Item: AB4CCD
Model: 50040N-14-PK3
€70.73 /pack
Add To Cart
Type B Female Plug, Galvanized Steel, 8 Inch Size
Item: BX7FWF
Model: FP3088
€154.01 /unit
Add To Cart
12...13071308

Tube Fittings

Tube fittings are used to connect tubing for transporting fluids and gases. Raptor Supplies offers a wide range of these fittings from brands like Airway, Anderson Metals, Alpha Fittings, Dixon, Banjo, Eldon James and Apollo. They are widely used in research laboratories, instrumentation process & control systems, and various industries including oil & gas, petro-chemical, aerospace, cryogenic, power generation and shipbuilding. These connections remain strong for longer time and are suitable for critical fittings located in compact areas.

We are here to help!

Looking for a part not listed here?