VNE STAINLESS E2KS1.0 Long Tangent Elbow 45 Degree Butt Weld | AA3NPV 11P891

VNE STAINLESS E2KS1.0 Long Tangent Elbow 45 Degree Butt Weld

Item: AA3NPV Model: E2KS1.0Cross Ref: 11P891
7 In Stock

Ships within 2 days via

€30.87 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Long Tangent Elbow, 45 Degrees
Connection Type Butt Weld
Tube Size 1"
Wall Thickness 0.065"

Shipping Info:

Ship weight (kg) 0.0585
Ship height (cm)5.08
Ship length (cm)5.08
Ship width (cm)5.08
HS code7307230000
Country of OriginUS

Product Variants

ProductModelFitting Side A Tube Outer DiameterFitting Side B Tube Outer DiameterTube SizeConnection TypeWall ThicknessFitting MaterialExterior FinishInterior FinishPrice
VNE STAINLESS E2KS1.5 Long Tangent Elbow 45 Degree Butt Weld | AA3NPW 11P892 E2KS1.51 1/2"1 1/2"---Stainless Steel32 RA32 RA€31.48
VNE STAINLESS E2KS2.0 Long Tangent Elbow 45 Degree Butt Weld | AA3NPX 11P893 E2KS2.02"2"---Stainless Steel32 RA32 RA€35.94
VNE STAINLESS E2KS2.5 Long Tangent Elbow 45 Degree Butt Weld | AA3NPY 11P894 E2KS2.52 1/2"2 1/2"---Stainless Steel32 RA32 RA€57.05
VNE STAINLESS E2KS3.0 Long Tangent Elbow 45 Degree Butt Weld | AA3NPZ 11P895 E2KS3.03"3"---Stainless Steel32 RA32 RA€77.01
VNE STAINLESS E2KS4.0 Long Tangent Elbow 45 Degree Butt Weld | AA3NQA 11P896 E2KS4.04"4"---Stainless Steel32 RA32 RA€126.72
VNE STAINLESS E2KS-6L1.0 Long Tangent Elbow 45 Degree Butt Weld | AA3NQB 11P897 E2KS-6L1.01"1"---Stainless Steel32 RA32 RA€33.48
VNE STAINLESS E2KS-6L1.5 Long Tangent Elbow 45 Degree Butt Weld | AA3NQC 11P898 E2KS-6L1.51 1/2"1 1/2"---Stainless Steel32 RA32 RA€39.42

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VNE STAINLESS E2KS1.0 Long Tangent Elbow 45 Degree Butt Weld
€30.87 /unit