Compression Tube Fittings

Filter

MI-T-M -

Ferrules

StyleModelMPNPrice (ex. VAT)
A32-049632-0496€0.92
A32-049732-0497€1.66
A32-049832-0498€1.77
StyleModelPipe SizeTube SizeMax. PressureHex SizeFitting Side A Tube Outer DiameterFitting Side B Pipe SizeConnection TypeBody MaterialPrice (ex. VAT)
A766L SS 1/2 X 1/21/2"1/2"2650 psi to 6750 psi1 1/16"1/2"1/2"Compression x FNPTStainless Steel€92.12
A766L SS 1/4 X 1/41/4"1/4"4100 psi to 10300 psi3/4"1/4"1/4"Compression x FNPTStainless Steel€45.62
A766L SS 3/8 X 1/41/4"3/8"3350 psi to 6550 psi3/4"3/8"1/4"Compression x FNPTStainless Steel€49.20
HAM-LET -

Caps

StyleModelConnection TypeTube SizeMax. PressureHex SizeMin. Operating Temp.Fitting Tube Size Outer DiameterPlug Drive SizeBody MaterialPrice (ex. VAT)
A3000077-----20 mm30 mm-€112.33
A3000069Compression----40°F14 mm24 mm-€62.30
A3000075Compression----65°F18 mm27 mm-€80.92
A3000057Compression----3 mm12 mm-€59.16
A3000059Compression----65°F4 mm12 mm--
RFQ
B7108L-SS-6MMLet Lok6 mm4100 psi to 10300 psi14 mm---Stainless Steel€39.77
B7108L-SS-8MMLet Lok8 mm4100 psi to 8100 psi15 mm---Stainless Steel€33.00
B7108L-SS-10MMLet Lok10 mm3350 psi to 6550 psi18 mm---Stainless Steel€41.75
B7108L-SS-12MMLet Lok12 mm2650 psi to 6750 psi22 mm---Stainless Steel€61.45
HAM-LET -

Male Elbows

StyleModelTube SizeMax. PressureHex SizePipe SizeLengthFitting Side B Pipe SizeFitting Side A Tube Outer DiameterThread Size BPrice (ex. VAT)
A3000712----30.594 mm3/8"8 mm3/8"-18€97.64
B3000706----27 mm1/8"6 mm1/8"-27€64.90
A3000710----28.812 mm1/8"8 mm1/8"-27€65.51
C769L-SS-4MM X 1/84 mm5500 psi to 10300 psi1/2"1/8"-1/8"--€87.57
C769L-SS-6MM X 1/46 mm4100 psi to 10300 psi1/2"1/4"-1/4"--€83.38
C769L-SS-6MM X 3/86 mm4100 psi to 10300 psi11/16"3/8"----€113.22
C769L-SS-8MM X 1/48 mm4100 psi to 8100 psi9/16"1/4"----€83.87
C769L-SS-8MM X 1/28 mm4100 psi to 8100 psi13/16"1/2"-1/2"--€137.81
C769L-SS 10MM X 1/410 mm3350 psi to 6550 psi11/16"1/4"-1/4"--€103.26
C769L-SS-10MM X 1/210 mm3350 psi to 6550 psi13/16"1/2"-1/2"--€159.81
C769L-SS-12MM X 1/412 mm2650 psi to 6750 psi13/16"1/4"-1/4"--€130.72
C769L-SS-12MM X 3/812 mm2650 psi to 6750 psi13/16"-----€146.74
C769L-SS-12MM X 1/212 mm2650 psi to 6750 psi13/16"1/2"----€176.71
HAM-LET -

Unions

StyleModelHex SizeLengthTube SizeMax. PressureFitting Side A Tube Outer DiameterFitting Side B Tube Outer DiameterMax. Operating Temp.Min. Operating Temp.Price (ex. VAT)
A301193712 mm35.312 mm--3 mm2 mm1500°F-€84.74
B762L-SS-4MM12 mm-4 mm5500 psi to 10300 psi----€72.55
A300024314 mm38.594 mm--6 mm4 mm1500°F-60°F€53.95
A300024114 mm42.312 mm--6 mm2 mm1500°F-60°F€59.00
A300242314 mm38.5 mm--6 mm3/8"1500°F-60°F€65.83
A300007414 mm36.5 mm--6 mm1/16"1500°F-60°F€56.76
B762L-SS-6MM14 mm-6 mm4100 psi to 10300 psi----€63.10
A300024214 mm38.594 mm--6 mm3 mm1500°F-60°F€53.95
A300026814 mm42.312 mm--6 mm1/8"1500°F-60°F€53.95
A300522815 mm42.312 mm--8 mm3 mm1500°F-60°F€64.19
A300024515 mm42.312 mm--8 mm6 mm1500°F-60°F€61.16
A300027115 mm39.812 mm--8 mm1/8"1500°F-60°F€64.19
B762L-SS-8MM15 mm-8 mm4100 psi to 8100 psi----€71.32
A300033916 mm44.312 mm--8 mm1/2"1500°F-60°F€135.43
A300027718 mm45.906 mm--10 mm3/8"1500°F-60°F€80.92
A300027818 mm45.906 mm--10 mm1/4"--60°F€119.29
B762L-SS-10MM18 mm-10 mm3350 psi to 6550 psi----€90.00
A300024718 mm45.094 mm--10 mm8 mm1500°F-60°F€80.92
A300027518 mm44.5 mm--10 mm1/4"1500°F-60°F€80.92
A300025022 mm48.688 mm--12 mm10 mm1500°F-60°F€125.14
B762L-SS-12MM22 mm-12 mm2650 psi to 6750 psi----€130.46
A300034522 mm49.5 mm--14 mm10 mm1500°F-60°F€143.18
A301295422 mm51.188 mm--12 mm3/4"1500°F-60°F€172.62
A300024922 mm47.812 mm--12 mm8 mm1500°F-60°F€125.14
A300901122 mm47 mm--14 mm6 mm1500°F-60°F€193.29
HAM-LET -

Female Elbows

StyleModelLengthTube SizeMax. PressureHex SizeFitting Side B Pipe SizeFitting Side A Tube Outer DiameterThread Size BPipe SizePrice (ex. VAT)
A770L-SS-6MM X 1/4-6 mm4100 psi to 10300 psi11/16"1/4"--1/4"€114.80
A770L-SS-8MM X 1/4-8 mm4100 psi to 8100 psi11/16"1/4"--1/4"€126.23
A770L-SS-12MM X 1/4-12 mm2650 psi to 6750 psi13/16"1/4"--1/4"€164.78
B300077830.594 mm---1/8"8 mm1/8"-27-€105.11
B300078233.5 mm---3/8"10 mm3/8"-18-€108.50
B300078538.812 mm---1/2"12 mm1/2"-14-€177.10
B300078739.812 mm---1/2"16 mm1/2"-14-€188.10
ANDERSON METALS CORP. PRODUCTS -

Female Elbow 90 Degrees

StyleModelTube SizeMax. PressureConnection TypeBody MaterialTemp. RangeBasic MaterialPrice (ex. VAT)
A700065-041/4"300 psiCompressionLow Lead Brass-65°F to +250°FMetal€12.63
A700065-063/8"200 psiCompressionLow Lead Brass-65°F to +250°FMetal€15.40
HAM-LET -

Nuts

StyleModelConnection TypeHex SizeLengthMax. PressureTube SizeCompatible Tube Outer Dia.Max. Operating Temp.Min. Operating Temp.Price (ex. VAT)
A3500061Compression12 mm11.906 mm--3 mm1500°F-60°F€10.96
A3500083Compression32 mm17.406 mm--22 mm1500°F-60°F€48.80
A3500079Compression30 mm17.406 mm--18 mm1500°F-60°F€37.22
B3500063Compression12 mm11.906 mm--4 mm1500°F-60°F€11.62
A3500075Compression25 mm17.406 mm--15 mm1500°F-60°F€34.72
A3500077Compression25 mm17.406 mm--16 mm1500°F-60°F€31.42
C761L-SS-6MMLet Lok22 mm-4100 psi to 10300 psi6 mm---€13.82
C761L-SS-8MMLet Lok16 mm-4100 psi to 8100 psi8 mm---€12.45
C761L-SS-12MMLet Lok14 mm-2650 psi to 6750 psi12 mm---€26.97
C761L-SS-10MMLet Lok19 mm-3350 psi to 6550 psi----€16.24
HAM-LET -

Back Ferrule

StyleModelMax. PressureTube SizeConnection TypeBody MaterialTemp. RangeBasic MaterialMaterialPrice (ex. VAT)
A760LB-SS-12MM2650 psi to 6750 psi-Let LokStainless Steel-425°F to +1200°FMetalStainless Steel€10.12
A760LB-SS-10MM3350 psi to 6550 psi-Let LokStainless Steel-425°F to +1200°FMetalStainless Steel€7.04
A760LB-SS-8MM4100 psi to 8100 psi8 mmLet LokStainless Steel-425°F to +1200°FMetalStainless Steel€7.04
A760LB-SS-6MM4100 psi to 10300 psi6 mmLet LokStainless Steel-425°F to +1200°FMetalStainless Steel€5.45
A760LB-SS-4MM5500 psi to 10300 psi4 mmLet LokStainless Steel-425°F to +1200°FMetalStainless Steel€9.99
HAM-LET -

Tube Plug

StyleModelTube SizeMax. PressureHex SizeConnection TypeBody MaterialTemp. RangeBasic MaterialMaterialPrice (ex. VAT)
A7121L-SS-4MM4 mm5500 psi to 10300 psi12 mmLet LokStainless Steel-425°F to +1200°FMetalStainless Steel€43.73
B7121L-SS-6MM6 mm4100 psi to 10300 psi14 mmLet LokStainless Steel-425°F to +1200°FMetalStainless Steel€33.88
A7121L-SS-12MM12 mm2650 psi to 6750 psi22 mmLet LokStainless Steel-425°F to +1200°FMetalStainless Steel€56.72
HAM-LET -

Union Tees

StyleModelHex SizeLengthTube SizeMax. PressureFitting Side A Tube Outer DiameterFitting Side B Tube Outer DiameterMax. Operating Temp.Min. Operating Temp.Price (ex. VAT)
A764L-SS-6MM1/2"-6 mm4100 psi to 10300 psi----€138.43
A764L-SS-4MM1/2"-4 mm5500 psi to 10300 psi----€198.16
A764L-SS-8MM5/8"-8 mm4100 psi to 8100 psi----€158.89
B30002909.5 mm44.594 mm--3 mm3 mm1500°F-65°F€165.61
A764L-SS-10MM11/16"-10 mm3350 psi to 6550 psi----€181.10
A764L-SS-12MM13/16"-12 mm2650 psi to 6750 psi----€275.26
C300261117.5 mm63 mm--10 mm10 mm1500°F-65°F€231.17
B300029623.8 mm77 mm--14 mm14 mm1500°F-65°F€248.42
B300029723.8 mm77 mm--15 mm15 mm1500°F-65°F€248.42
B300029927 mm80.594 mm--18 mm18 mm1500°F-65°F€345.22
B300030134.9 mm89.188 mm--22 mm22 mm1500°F-65°F€596.73
B300030034.9 mm89.188 mm--20 mm20 mm1500°F-65°F€596.73
HAM-LET -

Male Connectors

StyleModelHex SizeLengthTube SizeMax. PressurePipe SizeFitting Side B Pipe SizeFitting Side A Tube Outer DiameterThread Size BPrice (ex. VAT)
A3000732-39.812 mm---3/4"18 mm3/4"-14€178.69
A3000705-25.406 mm---1/4"4 mm1/4"-18€71.90
A3000738-49.094 mm---1"25 mm1"-11 1/2€314.82
A3000716-31.5 mm---3/8"10 mm3/8"-18€101.38
A3000724-35.094 mm---1/2"14 mm1/2"-4€161.17
A3000726-35.094 mm---1/2"15 mm1/2"-14-
RFQ
A3002542-36.812 mm---3/4"16 mm3/4"-14€186.25
A3000703-24.594 mm---1/4"3 mm1/4"-18€94.39
A3000709-31.812 mm---1/2"6 mm1/2"-14€111.58
A3000731-39.812 mm---1/2"18 mm1/2"-14€167.73
A300055112 mm35.594 mm---1/8"3 mm1/8"-27€61.01
A300054912 mm30.5 mm---1/8"2 mm1/8"-27€50.82
A301250312 mm30.5 mm---1/4"2 mm1/4"-18€74.94
B768L-SS-4MM X 1/812 mm-4 mm5500 psi to 10300 psi1/8"1/8"--€61.25
A301056212 mm30.5 mm---1/16"3 mm1/16"-27€54.25
A300055212 mm30.5 mm---1/4"3 mm1/4"-18€68.18
B768L-SS-6MM X 1/414 mm-6 mm4100 psi to 10300 psi1/4"1/4"--€43.73
A300065214 mm32.812 mm---1/8"6 mm1/8"-28€33.44
A301321714 mm35.594 mm---3/8"3 mm3/8"-18€62.04
B768L-SS-6MM X 1/814 mm-6 mm4100 psi to 10300 psi1/8"1/8"--€42.15
A300062614 mm32.812 mm---1/8"6 mm-€33.44
A300051014 mm30.688 mm---1/8"4 mm1/8"-28€75.41
A300960714 mm36.312 mm---1/2"4 mm1/2"-14€61.60
A300062714 mm37.906 mm---1/4"6 mm-€35.90
A300050814 mm30 mm---1/8"3 mm1/8"-28€75.56
ANDERSON METALS CORP. PRODUCTS -

Sleeves

StyleModelTube SizeMax. PressureConnection TypeBody MaterialTemp. RangeBasic MaterialMaterialPressurePrice (ex. VAT)
A1460X532-----65°F to +250°F-Brass150 psi€14.06
B700060-030.188"400 psiCompressionLow Lead Brass-65°F to +250°FMetal--€0.62
B700060-050.312"300 psiCompressionLow Lead Brass-65°F to +250°FMetal--€0.79
B700060-081/2"200 psiCompressionLow Lead Brass-65°F to +250°FMetal--€1.36
B700060-041/4"300 psiCompressionLow Lead Brass-65°F to +250°FMetal--€0.62
B700060-021/8"400 psiCompressionLow Lead Brass-65°F to +250°FMetal--€0.57
A00840-021/8"----65°F to +250°F-Brass150 psi€1.62
B700060-063/8"-CompressionLow Lead Brass-65°F to +250°FMetal--€0.79
B700060-105/8"150 psiCompressionLow Lead Brass-65°F to +250°FMetal--€1.76
ANDERSON METALS CORP. PRODUCTS -

Female Coupling Low Lead Brass

StyleModelPipe SizeTube SizeMax. PressureBody MaterialTemp. RangeBasic MaterialPrice (ex. VAT)
A700066-12081/2"3/4"-Low Lead Brass-65°F to +250°FBrass€59.49
A700066-14081/2"7/8"-Low Lead Brass-65°F to +250°FBrass€81.54
A700066-04081/2"1/4"300 psiLow Lead Brass-65°F to +250°FBrass€24.72
A700066-04041/4"1/4"300 psiLow Lead Brass-65°F to +250°FBrass€8.88
A700066-03021/8"0.188"400 psiLow Lead Brass-65°F to +250°FBrass€11.09
A700066-02021/8"1/8"400 psiLow Lead Brass-65°F to +250°FBrass€11.58
A700066-04021/8"1/4"300 psiLow Lead Brass-65°F to +250°FBrass€8.18
A700066-10123/4"5/8"150 psiLow Lead Brass-65°F to +250°FBrass€29.30
A700066-12123/4"3/4"120 psiLow Lead Brass-65°F to +250°FBrass€82.99
A700066-14123/4"7/8"120 psiLow Lead Brass-65°F to +250°FBrass€42.02
A700066-08123/4"1/2"200 psiLow Lead Brass-65°F to +250°FBrass€47.52
A700066-10063/8"5/8"150 psiLow Lead Brass-65°F to +250°FBrass€31.81
A700066-04063/8"-300 psiLow Lead Brass-65°F to +250°FBrass€19.67
StyleModelTube SizeMax. PressureHex SizeFitting Side A Tube Outer DiameterFitting Side B Tube Outer DiameterConnection TypeBody MaterialBasic MaterialPrice (ex. VAT)
A774L SS 1/21/2"2650 psi to 6750 psi15/16"1/2"1/2"CompressionStainless SteelStainless Steel€142.20
A774L SS 1/41/4"4100 psi to 10300 psi5/8"1/4"1/4"CompressionStainless SteelStainless Steel€68.02
A774L SS 3/83/8"3350 psi to 6550 psi3/4"3/8"3/8"CompressionStainless SteelStainless Steel€98.25
StyleModelLengthHex SizeConnection SizeShapeConnection TypeMaterialThread TypeTypePrice (ex. VAT)
A66C-1008---Straight-Brass--€38.39
A66C-0808---Straight-Brass--€39.07
A66C-0608---Straight-Brass--€26.22
A66C-0804---Straight-Brass--€30.79
A66C-0806---Straight-Brass--€26.63
A66C-02020.95"9/16"1/8" x 1/8"StraightCompression x NPTFBrassFineConnector€11.73
A66C-03041 1/5"11/16"3/16" x 1/4"StraightCompression x NPTFBrassFineConnector€32.16
A66C-04041 6/25"11/16"1/4" x 1/4"StraightCompression x NPTFBrassFineConnector€16.47
A66C-03021.02"9/16"3/16" x 1/8"StraightCompression x NPTFBrassFineConnector€10.86
A66C-04021.02"9/16"1/4" x 1/8"Straight-BrassFineConnector€7.48
A66C-06021.06"9/16"3/8" x 1/8"StraightCompression x NPTFBrassFineConnector€13.01
A66C-05021.07"9/16"5/16" x 1/8"StraightCompression x NPTFBrassFineConnector€15.64
A66C-05041.29"11/16"5/16" x 1/4"StraightCompression x NPTFBrassFineConnector€27.46
A66C-06061.34"13/16"3/8" x 3/8"StraightCompression x NPTFBrassFineConnector€18.93
A66C-06041.34"11/16"3/8" x 1/4"StraightCompression x NPTFBrassFineConnector€17.87
HAM-LET -

Female Branch Tee

StyleModelHex SizePipe SizeTube SizeMax. PressureLengthFitting Side B Tube Outer DiameterFitting Side C Pipe SizeFitting Side A Tube Outer DiameterPrice (ex. VAT)
A772LF SS 1/4 X 1/85/8"1/8"1/4"4100 psi to 10300 psi-1/4"1/8"1/4"€116.07
A772LF SS 3/8 X 1/413/16"1/4"3/8"3350 psi to 6550 psi----€134.93
A772LF SS 1/2 X 1/413/16"1/4"1/2"2650 psi to 6750 psi-1/2"1/4"1/2"€185.00
A772LF SS 1/4 X 1/413/16"1/4"1/4"4100 psi to 10300 psi-1/4"1/4"1/4"€126.64
B300301515.9 mm---59.812 mm8 mm1/8"8 mm€229.11
B300082115.9 mm---54 mm6 mm1/8"6 mm€143.18
C772LF SS 3/8 X 3/815/16"3/8"3/8"3350 psi to 6550 psi-3/8"3/8"3/8"€154.45
A772LF SS 1/2 X 1/215/16"1/2"1/2"2650 psi to 6750 psi-1/2"1/2"1/2"€207.04
B300082620.6 mm---72 mm12 mm1/4"-€257.40
B300082420.6 mm---67 mm10 mm1/4"10 mm€170.15
B300082220.6 mm---59.594 mm6 mm1/4"6 mm€165.00
HAM-LET -

Female Run Tee

StyleModelHex SizePipe SizeTube SizeMax. PressureLengthFitting Side A Tube Outer DiameterFitting Side B Connection TypeFitting Side B Tube Outer DiameterPrice (ex. VAT)
A771LF SS 1/2 X 1/41 1/8"1/4"1/2"2650 psi to 6750 psi-1/2"-1/2"€211.37
A771LF SS 1/2 X 1/21 1/8"1/2"1/2"2650 psi to 6750 psi-1/2"Compression1/2"€226.21
A771LF SS 1/4 X 1/85/8"1/8"1/4"4100 psi to 10300 psi-1/4"Compression1/8"€119.50
A771LF SS 1/4 X 1/413/16"1/4"1/4"4100 psi to 10300 psi-1/4"Compression1/4"€135.43
A771LF SS 3/8 X 1/413/16"1/4"3/8"3350 psi to 6550 psi-3/8"Compression1/4"€139.43
B300266920.6 mm---52.188 mm6 mm--€127.87
B300426720.6 mm---58.406 mm12 mmFNPT-€227.44
APPROVED VENDOR -

Supply Stop Extender Tee

StyleModelTube SizeConnection TypeHex SizeBody MaterialPipe SizeBasic MaterialTemp. RangePrice (ex. VAT)
A993-018NL1/2" x 3/8"Compression3/4"Brass-Metal-€31.69
A993-019NL1/4"Compression x IPS3/4"Brass1/2"Metal-€24.82
B993-016NL3/8"Compression3/4"Brass-Metal-€21.16
A993-020NL3/8"Compression x IPS3/4"Brass1/2"Metal0°F to +210°F€18.03
C993-015NL3/8" x 1/4"Compression5/8"Brass-Metal-€20.68
PARKER -

Compression Fitting, Plastic

StyleModelShapeStyleMax. Operating Temp.Min. Operating Temp.Max. Operating PressurePipe SizeTube SizeConnection TypePrice (ex. VAT)
AP4MT4Branch TeeTube To Pipe100°C-18°C300 psi1/4"1/4"Compression x MNPT€7.62
B4GRGrab RingTube100°C-18°C300 psi---€0.40
RFQ
DIXON -

Reusable Ferrules

StyleModelMPNPrice (ex. VAT)
A1800408F1800408F€4.92
B1800408FSS1800408FSS€48.90
A1800409F1800409F€6.86
B1800409FSS1800409FSS€51.74
A1800410F1800410F€6.49
B1800410FSS1800410FSS€51.74
A1800509F1800509F€7.94
B1800509FSS1800509FSS€52.79
A1800510F1800510F€6.21
B1800510FSS1800510FSS€49.38
A1800511F1800511F€8.35
A1800610F1800610F€6.73
B1800610FSS1800610FSS€53.78
A1800611F1800611F€6.90
B1800611FSS1800611FSS€54.31
A1800612F1800612F€6.73
B1800612FSS1800612FSS€49.57
A1800814F1800814F€18.62
B1800814FSS1800814FSS€63.26
A1800815F1800815F€21.97
B1800815FSS1800815FSS€62.08
A1800816F1800816F€23.03
12...2324

Compression Tube Fittings

Compression tube fittings are suitable for fluid & gas flow applications in compressors, pumps, purification systems, machine tools and dispensing machines. Raptor Supplies offers a wide array of Furon, Grainger, Anderson Metals, Ham-Let, Parkerand Legris tube fittings featuring durable carbon steel / brass / plastic / stainless steel construction for protection against damage from accidental blows with complete resistance against corrosive fluids & gases. Selected fittings from Parker come equipped with a long nut for reducing the damages caused by vibrations and an acetal sleeve for ease-of-use with thermoplastic tubing while ensuring a leak-tight seal.

We are here to help!

Looking for a part not listed here?