AIR-WAY MANUFACTURING 6801-1008NWOSS Male Elbow Tube x O-ring Boss x Jic | AB2EQQ 1LNP7

AIR-WAY MANUFACTURING 6801-1008NWOSS Male Elbow Tube x O-ring Boss x Jic

Item: AB2EQQ Model: 6801-1008NWOSSCross Ref: 1LNP7
7 In Stock

Ships within 2 days via

€368.98 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Male Elbow, 90 Degrees
Body Material Stainless Steel
Connection Type JIC x O Ring Boss
Flare Angle 37°
Flare Thread Size 3/4"-16
Grade Grade 316
Max. Pressure 5000 psi
Temp. Range -165°F to +1200°F
Tube Size 5/8"

Shipping Info:

Ship weight (kg) 0.135
Ship height (cm)3.05
Ship length (cm)12.7
Ship width (cm)6.35
HS code7307290090
Country of OriginCN

Product Variants

ProductModelThread SizeOverall LengthHose Fitting A SizeHose Fitting B SizeHose Fitting B Connection TypeFitting MaterialFitting ShapePrice
AIR-WAY MANUFACTURING J16MEBO Male Elbow 37 Degree Tube x Male | AB2ENN 1LNH4 J16MEBO----MNPTStainless Steel90° Elbow€315.92
AIR-WAY MANUFACTURING 6801-0404NWOSS Male Elbow Tube x O-ring Boss x Jic | AB2EQL 1LNP3 6801-0404NWOSS7/16"-201.031"---Stainless Steel90° Elbow€57.71
AIR-WAY MANUFACTURING 6801-0505NWOSS Male Elbow 37 Degree 5/16 Inch | AB2EQM 1LNP4 6801-0505NWOSS1/2"-201.125"5/16"5/16"-Stainless Steel90° Elbow€264.44
AIR-WAY MANUFACTURING 6801-0606NWOSS Male Elbow Tube x O-ring Boss x Jic | AB2EQN 1LNP5 6801-0606NWOSS9/16"-181.25"3/8"3/8"-Stainless Steel90° Elbow€60.97
AIR-WAY MANUFACTURING 6801-0808NWOSS Male Elbow Tube x O-ring Boss x Jic | AB2EQP 1LNP6 6801-0808NWOSS-1.45"1/2"1/2"-Stainless Steel90° Elbow€156.79
AIR-WAY MANUFACTURING 6801-0810NWOSS Male Elbow Tube x O-ring Boss x Jic | AB2EQR 1LNP8 6801-0810NWOSS7/8"-141.7"1/2"1/2"-Stainless Steel90° Elbow€368.44
AIR-WAY MANUFACTURING 6801-1010NWOSS Male Elbow Tube x O-ring Boss x Jic | AB2EQT 1LNP9 6801-1010NWOSS7/8"-141.7"5/8"5/8"-Stainless Steel90° Elbow€268.01

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AIR-WAY MANUFACTURING 6801-1008NWOSS Male Elbow Tube x O-ring Boss x Jic
€368.98 /unit