ALPHA FITTINGS 50040N-14-PK3 Tube Union 14mm Tube Size Brass - Pack Of 3 | AB4CCD 1WUR4

ALPHA FITTINGS 50040N-14-PK3 Tube Union 14mm Tube Size Brass, 3PK

Item: AB4CCD Model: 50040N-14-PK3Cross Ref: 1WUR4
7 In Stock

Ships within 2 days via

€70.73 /pkg. of 3
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Tube Union
Basic Material Metal
Body Finish Nickel Plated
Body Material Brass
Connection Type Tube
Gasket Material Rubber
Max. Pressure 250 psi
Temp. Range 0°F to +160°F
Tube Size 14 mm

Shipping Info:

Ship weight (kg) 0.126
Ship height (cm)2.29
Ship length (cm)10.16
Ship width (cm)5.08
HS code7412200045
Country of OriginIT

Product Details:

    • Special Features: Universal Thread System Compatible with Inch and Metric Threads

Product Variants

ProductModelOverall LengthFitting Side B Tube Outer DiameterFitting Side A Tube Outer DiameterFitting MaterialApplicationColorSpecific Fitting ShapeFitting Side A Connection TypePkg. Qty.Price
ALPHA FITTINGS 50040N-10-PK3 Tube Union 10mm Tube Size Brass - Pack Of 3 | AB4CCB 1WUR2 50040N-10-PK31 21/32"10 mm10 mmBrassAirSilverStraight ConnectorPush-To-Connect3€42.49
ALPHA FITTINGS 50040N-12-PK3 Tube Union 12mm Tube Size Brass - Pack Of 3 | AB4CCC 1WUR3 50040N-12-PK31 27/32"12 mm12 mmBrassAirSilverStraight ConnectorPush-To-Connect3€50.29
ALPHA FITTINGS 50040N-3-PK5 Tube Union 3mm Tube Size Brass - Pack Of 5 | AB4CCE 1WUR5 50040N-3-PK51 1/32"--BrassAirSilverStraight ConnectorPush-To-Connect5€65.99
ALPHA FITTINGS 50040N-4-PK5 Tube Union 4mm Tube Size Brass - Pack Of 5 | AB4CCF 1WUR6 50040N-4-PK51 3/16"4 mm4 mmBrassAirSilverStraight ConnectorPush-To-Connect5€45.29
ALPHA FITTINGS 50040N-5-PK5 Tube Union 5mm Tube Size Brass - Pack Of 5 | AB4CCG 1WUR7 50040N-5-PK51 5/16"5 mm5 mmBrassAirSilverStraight ConnectorPush-To-Connect5€48.43
ALPHA FITTINGS 50040N-6-PK5 Tube Union 6mm Tube Size Brass - Pack Of 5 | AB4CCH 1WUR8 50040N-6-PK51 11/32"6 mm-BrassAirSilverStraight ConnectorPush-To-Connect5€52.43
ALPHA FITTINGS 50040N-6-4-PK5 Tube Union 6 x 4mm Tube Size Brass - Pack Of 5 | AB4CCJ 1WUR9 50040N-6-4-PK51 1/4"4 mm-BrassAirSilverStraight ConnectorPush-To-Connect5€46.21

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ALPHA FITTINGS 50040N-14-PK3 Tube Union 14mm Tube Size Brass, 3PK
€70.73 /pack