SPEARS VALVES MTFR2-200 Tee Filter, Industrial Reverse Flow, 200 Mesh SS, EPDM, 50 gpm | BU7ZEP

SPEARS VALVES MTFR2-200 Tee Filter, Industrial Reverse Flow, 200 Mesh SS, EPDM, 50 gpm

Item: BU7ZEP Model: MTFR2-200
In Stock

Get it by Monday, Sep 29

€1,921.59 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Tee Filter
Joint Industrial Reverse Flow Tee Filter - 50 GPM PVC Gray
Mesh Size 200 mesh
O-ring Stainless Steel Screen
Size Code 200
Type In Line Tee Style Filters

Shipping Info:

Ship weight (kg) 3.258
Ship height (cm)5.08
Ship length (cm)5.08
Ship width (cm)5.08

Product Variants

ProductModelMPNPrice
SPEARS VALVES MTFR2-100 Tee Filter, Industrial Reverse Flow, 100 Mesh SS, EPDM, 50 gpm | BU7ZEL MTFR2-100MTFR2-100€1,641.41
SPEARS VALVES MTFR2-150 Tee Filter, Industrial Reverse Flow, 150 Mesh SS, EPDM, 50 gpm | BU7ZER MTFR2-150MTFR2-150€1,721.62
SPEARS VALVES MTFR2-76 Tee Filter, Industrial Reverse Flow, 76 Mesh SS, EPDM, 50 gpm | BU7ZEU MTFR2-76MTFR2-76€1,472.74
SPEARS VALVES MTFR2-50 Tee Filter, Industrial Reverse Flow, 50 Mesh SS, EPDM, 50 gpm | BU7ZEW MTFR2-50MTFR2-50€1,553.34

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEARS VALVES MTFR2-200 Tee Filter, Industrial Reverse Flow, 200 Mesh SS, EPDM, 50 gpm
€1,921.59 /unit