Quick-Disconnect Tube Fittings

Filter

COLDER PRODUCTS COMPANY -

LC Series Coupling Inserts

Colder LC Series couplings are made of chrome-plated brass for elevated temperature or pressure applications. These couplings feature one-hand operation to allow easy connection & disconnection. They offer the flexibility of multiple configurations and terminations; ideal for both PLC acetal and PLC12 polypropylene couplings. These units have Buna-N O-rings for excellent tear & abrasion resistance. Choose from a wide range of Colder LC Series coupling inserts, available in PTF, barbed & MNPT connection types on Raptor Supplies.

StyleModelTube Inside Dia.Body Dia.LengthFor Pipe SizeOutside Dia.Temp. RangeBody MaterialCoupling SizePrice (ex. VAT)
ALCD24006-0.87"1.55"3/8"--40°F to +180°FBrass1/4"€51.97
ALCD24004-18/25"1 17/25"1/4"--40°F to +180°FBrass1/4"€49.38
BLCD200040.172"18/25"1 1/4"-1/4"-40°F to +180°FBrass1/4"€61.76
CLCD220050.312"0.63"1.85"---40°F to +180°FBrass1/4"€52.72
BLCD200061/4"18/25"1.83"-3/8"-40°F to +180°FBrass1/4"€63.97
CLCD220041/4"0.63"2"---40°F to +180°FBrass1/4"€49.72
DLCD230041/4"0.62"1.43"---40°F to +180°FBrass1/4"€51.80
CLCD220063/8"0.63"----40°F to +180°FBrass1/4"€56.21
DLCD230063/8"0.62"1.43"---40°F to +180°FBrass1/4"€54.05
COLDER PRODUCTS COMPANY -

MC Series Coupling Inserts

Colder Products Corporation MC Series coupling inserts feature stainless steel springs and latches for a strong compression force. They can withstand pressures from vacuum to 250 psi and temperatures from -40 to 180 deg Fahrenheit. These couplings feature one-hand operation for swift connections & disconnections. They offer multiple configurations & terminations with both PMC acetal & PMC12 polypropylene couplings. Choose from a wide range of Colder MC Series coupling inserts, available in PTF, barbed & MNPT connection types on Raptor Supplies.

StyleModelTube Inside Dia.LengthBody Dia.Outside Dia.For Pipe SizeTemp. RangeBody MaterialCoupling SizePrice (ex. VAT)
AMCD2402-1.43"0.58"-1/8"-40°F to +180°FBrass1/8"€43.67
AMCD2404-1.43"0.65"-1/4"-40°F to +180°FBrass1/8"€44.48
BMCD20040.172"1.55"0.58"1/4"--40°F to +180°FBrass1/8"€55.94
CMCD21040.172"1 7/25"0.63"1/4"--40°F to +180°FBrass1/8"€62.40
DMCD22030.188"1.85"0.58"---40°F to +180°FBrass1/8"€46.85
EMCD23041/4"1 7/25"0.63"---40°F to +180°FBrass1/8"€55.11
FMCD42041/4"1.97"18/25"---40°F to +180°FBrass1/8"€62.61
BMCD20061/4"1 1/2"0.58"3/8"--40°F to +180°FBrass1/8"€66.99
DMCD22041/4"1.67"0.58"---40°F to +180°FBrass1/8"€44.56
EMCD23021/8"1 7/25"0.62"---40°F to +180°FBrass1/8"€52.55
FMCD42021/8"1 3/4"18/25"---40°F to +180°FBrass1/8"€58.03
DMCD22021/8"1.65"----40°F to +180°FBrass1/8"€42.68
COLDER PRODUCTS COMPANY -

HFC12 Series, Straight Thru Coupling Bodies

Colder Products Corporation HFC12 Series, straight thru coupling bodies are compact, lightweight fittings with 1/2 inch flow in a 3/8 inch size body. They replace bulky & heavy brass ball & sleeve couplings and have ergonomic design with large, shrouded thumb latch pads offering strong grips and easy operations. These fittings feature polypropylene construction for gamma sterilisable & chemical resistance properties with temperatures ranging from 32 degrees Fahrenheit to 160 degrees Fahrenheit. Choose from a broad range of these HFC12 Series, straight thru coupling bodies, available in Barb x Coupler and MNPT x Coupler connection types on Raptor Supplies.

StyleModelColorTemp. RangeMax. PressurePrice (ex. VAT)
AHFC10612Gray+32°F to +160°F-€34.23
BHFC16812Gray+32°F to +160°F-€48.47
AHFC101212Gray+32°F to +160°F-€34.33
BHFC16612Gray+32°F to +160°F-€49.10
CHFC17812Gray+32°F to +160°F60 psi€34.58
BHFC161212Gray+32°F to +160°F-€51.96
DHFC17612Gray+32°F to +160°F-€34.72
AHFC10812Gray+32°F to +160°F-€31.44
EHFC171012Gray+32°F to +160°F-€39.43
BHFC161012Gray+32°F to +160°F-€54.17
EHFC171212Gray+32°F to +160°F-€39.93
COLDER PRODUCTS COMPANY -

LC Series, Inline Coupler Bodies

Colder Products Corporation LC Series, inline coupler bodies feature heavy duty chrome plated brass and are manufactured to last in most demanding applications. They offer flexibility of multiple configurations and terminations; ideal for both PLC acetal and PLC12 polypropylene couplings. These LC Series units also feature one-hand operations offering swift and easy connects and disconnects. Choose from an array of LC Series, inline coupler bodies, available in 3/8 and 1/4 inch outside diameters on Raptor Supplies.

StyleModelTube Inside Dia.LengthFor Pipe SizeOutside Dia.Temp. RangeBody Dia.Body MaterialCoupling SizePrice (ex. VAT)
ALCD15004-1 1/2"1/4"--40°F to +180°F0.89"Brass1/4"€71.66
BLCD10004-1.15"1/4"--40°F to +180°F0.89"Brass1/4"€57.97
BLCD10006-1.15"3/8"--40°F to +180°F0.89"Brass1/4"€59.44
CLCD130040.172"1.87"-1/4"-40°F to +180°F0.89"Brass1/4"€101.01
DLCD160050.312"----40°F to +180°F0.89"Brass1/4"€90.92
ELCD170050.312"2"---40°F to +180°F0.89"Brass1/4"€93.21
CLCD130061/4"--3/8"-40°F to +180°F0.89"Brass1/4"€98.89
ELCD170041/4"----40°F to +180°F0.89"Brass1/4"€83.07
DLCD160041/4"----40°F to +180°F0.89"Brass1/4"€88.00
ELCD170063/8"----40°F to +180°F0.89"Brass1/4"€81.60
DLCD160063/8"2"---40°F to +180°F0.89"Brass1/4"€86.66
COLDER PRODUCTS COMPANY -

MC Series Coupling Bodies

Colder Products Corporation MC Series coupling bodies feature chrome-plated brass construction to withstand high pressure & temperature. These coupling bodies feature a thumb latch to allow one-hand connection & disconnection. They easily mate with PMC and PMC12 Series couplings. Choose from a wide range of these Colder MC Series coupling bodies, available in 1/4 & 1/8 inch pipe sizes on Raptor Supplies.

StyleModelTube Inside Dia.Body Dia.LengthFor Pipe SizeTemp. RangeBody MaterialCoupling SizeOutside Dia.Price (ex. VAT)
AMCD1004-3/4"1.1"1/4"-40°F to +180°FBrass1/8"-€43.53
AMCD1002-3/4"-1/8"-40°F to +180°FBrass1/8"-€44.10
BMCD13040.172"0.77"1.77"--40°F to +180°FBrass1/8"1/4"€84.94
CMCD17030.188"3/4"1.89"--40°F to +180°FBrass1/8"-€77.27
DMCD16030.188"3/4"1.89"--40°F to +180°FBrass1/8"-€72.96
CMCD17041/4"0.77"1.89"--40°F to +180°FBrass1/8"-€61.99
DMCD16041/4"3/4"1.89"--40°F to +180°FBrass1/8"-€72.34
DMCD16021/8"3/4"1.67"--40°F to +180°FBrass1/8"-€63.89
CMCD17021/8"0.77"1.67"--40°F to +180°FBrass1/8"-€63.15
COLDER PRODUCTS COMPANY -

PLC Series Straight Thru Inline Couplers

Colder Products Corporation PLC Series connectors are installed in fluid / air lines for refining and manufacturing applications. These coupling bodies feature Buna-N O-rings & integral terminations for minimising leakage points and a CPC thumb latch for enabling one handed connection / disconnection. The injection moulded acetal thermoplastic construction resists wear / damage against mild chemicals & abrasive fluids. Choose from a wide variety of these couplings, available in PTF, barbed & MNPT connections on Raptor Supplies.

StyleModelTube Inside Dia.Body Dia.LengthOutside Dia.For Pipe SizeColorTemp. RangeBody MaterialPrice (ex. VAT)
APLC10006-1.01"1.15"-3/8"White-40°F to +180°FAcetal€21.42
APLC10004-0.89"1.17"-1/4"White-40°F to +180°FAcetal€20.87
BPLC120040.172"1.01"1.87"1/4"-White-40°F to +180°FAcetal€47.40
CPLC160050.312"1.01"1.95"--White-40°F to +180°FAcetal€46.04
DPLC170050.312"0.93"1.95"--White-40°F to +180°FAcetal€19.77
EPLC130061/4"0.93"1.95"3/8"-White-40°F to +180°FAcetal€34.06
DPLC170041/4"0.93"1.95"--White-40°F to +180°FAcetal€25.74
CPLC160041/4"1.01"1.95"--White-40°F to +180°FAcetal€44.97
BPLC120061/4"1.01"1.95"3/8"-White-40°F to +180°FAcetal€49.39
DPLC170063/8"0.93"1.95"--White-40°F to +180°FAcetal€16.95
CPLC160063/8"1.01"1.95"--White-40°F to +180°FAcetal€40.06
COLDER PRODUCTS COMPANY -

PMC Series Non Valved Coupling Bodies

Colder Products Corporation PMC Series coupling bodies are designed for connecting hoses / tubing in fluid / hydraulic circuits. These couplings feature Buna-N O-rings that ensure a leak-tight seal upon installation and integral terminations for minimising leakage points. Their acetal construction resists damage against mild chemicals & reactive fluids. Choose from a wide variety of these quick disconnect pipe adapters, available in PTF, barbed & MNPT connections on Raptor Supplies.

StyleModelTube Inside Dia.LengthFor Pipe SizeColorTemp. RangeBody Dia.Body MaterialCoupling SizePrice (ex. VAT)
APMC1004-1.1"1/4"White-40°F to +180°F0.79"Acetal1/8"€18.02
APMC1002--1/8"White-40°F to +180°F0.79"Acetal1/8"€17.44
BPMC16010.062"1 2/5"-White-40°F to +180°F0.79"Acetal1/8"€32.54
CPMC17010.062"1.41"-White-40°F to +180°F0.79"Acetal1/8"€19.19
DPMC13040.172"1 3/4"-White-40°F to +180°F0.79"Acetal1/8"€22.56
EPMC12040.172"--White-40°F to +180°F0.79"Acetal1/8"€30.47
BPMC16030.188"1.85"-White-40°F to +180°F0.79"Acetal1/8"€29.74
CPMC17030.188"1.85"-White-40°F to +180°F0.79"Acetal1/8"€16.16
BPMC16041/4"1.85"-White-40°F to +180°F0.79"Acetal1/8"€27.15
CPMC17041/4"1.85"-White-40°F to +180°F0.79"Acetal1/8"€15.48
BPMC16021/8"1.65"-White-40°F to +180°F0.79"Acetal1/8"€25.73
CPMC17021/8"1.65"-White-40°F to +180°F0.79"Acetal1/8"€15.79
COLDER PRODUCTS COMPANY -

PMC Series, Shut Off Coupling Bodies

Colder Products Corporation PMC Series coupling bodies are engineered for connecting hoses / tubing in fluid / hydraulic circuits. They feature Buna-N O rings for a leak-tight seal upon installation and integral terminations for decreasing leakage points. Their acetal construction resists damage against mild chemicals & reactive fluids. Choose from a wide variety of these quick disconnect pipe adapters, available in PTF, barbed & MNPT connections on Raptor Supplies.

StyleModelTube Inside Dia.ColorTemp. RangeLengthFor Pipe SizeBody Dia.Body MaterialCoupling SizePrice (ex. VAT)
APMCD1002-White-40°F to +180°F1"1/8"0.79"Acetal1/8"€30.23
BPMCD100412-Almond+32°F to +160°F-----€26.85
CPMCD130412--+32°F to +160°F-----€41.00
DPMCD160412-Almond+32°F to +160°F-----€38.98
EPMCD170112-Almond+32°F to +160°F-----€40.93
FPMCD120412-Natural+32°F to +160°F-----€43.39
DPMCD160212-Almond+32°F to +160°F-----€36.43
EPMCD170412-Almond+32°F to +160°F-----€38.81
EPMCD170212-Almond+32°F to +160°F-----€35.06
DPMCD160112-Almond+32°F to +160°F-----€43.18
GPMCD100212-Almond+32°F to +160°F-----€25.82
HPMCD1701-White-40°F to +180°F1.41"-0.79"Acetal1/8"€25.65
APMCD1004-White-40°F to +180°F1.1"1/4"0.79"Acetal1/8"€22.04
IPMCD16010.062"White-40°F to +180°F1 2/5"-0.79"Acetal1/8"€31.73
JPMCD13040.172"White-40°F to +180°F1 3/4"-0.79"Acetal1/8"€25.59
KPMCD12040.172"White---0.79"Acetal1/8"€34.10
IPMCD16030.188"White-40°F to +180°F1.85"-0.79"Acetal1/8"€33.91
HPMCD17030.188"White-40°F to +180°F--0.79"Acetal1/8"€26.11
IPMCD16041/4"White-40°F to +180°F1.85"-0.79"Acetal1/8"€33.01
HPMCD17041/4"White-40°F to +180°F--0.79"Acetal1/8"€23.06
IPMCD16021/8"White-40°F to +180°F1.65"-0.79"Acetal1/8"€31.42
HPMCD17021/8"White-40°F to +180°F1.65"-0.79"Acetal1/8"€26.15
COLDER PRODUCTS COMPANY -

NS4 Series Shut Off Coupling Bodies

Colder NS4 Series coupling bodies are made from polypropylene to withstand temperature ranging between 32 & 160 deg Fahrenheit and pressure up to 120 psi (8.3 bar). They feature glass-filled polypropylene with TPV over mould / ABS with TPE soft-touch over mould construction for resistance against water, acids & bases. They are equipped with EPDM O-rings for excellent ozone & chemical resistance properties. These coupling bodies ensure minimal leaks and air inclusions in the process line and minimise losses due to accidental disconnects. They offer a spillage rate of less than 0.1 mL. Choose from a wide range of these NS4 Series coupling bodies, available in MNPT, PTF and barbed connections on Raptor Supplies.

StyleModelTube Inside Dia.LengthTemp. RangeBody MaterialBody Dia.For Pipe SizeOutside Dia.Price (ex. VAT)
ANS4D10004-2.31"+32°F to +160°FABS, Polypropylene-1/4"-€40.70
BNS4D130061/4"2.45"+32°F to +160°FABS, Polypropylene1.05"-3/8"€47.96
CNS4D170041/4"2.34"+32°F to +160°FABS, Polypropylene1.05"--€41.59
CNS4D170021/8"-+32°F to +160°FABS, Polypropylene1.05"--€42.53
CNS4D170063/8"2.34"+32°F to +160°FABS, Polypropylene1.05"--€41.54
COLDER PRODUCTS COMPANY -

NS6 Series, Shut Off Coupling Bodies

Colder Products Corporation NS6 Series, shut off coupling bodies are used for transferring liquids & chemicals in refining facilities and manufacturing plants. The non-spill design of these coupling bodies virtually eliminates spills, reduces downtime and improves operator safety. These coupling bodies feature CPC thumb latches which enable one hand connections & disconnections and colour coded design ensures quick visual differentiation of fluid media lines. Choose from a wide range of these quick disconnect couplings, available in barbed, MNPT & compression connection types.

StyleModelLengthTube Inside Dia.Temp. RangeBody Dia.Body MaterialFor Pipe SizeOutside Dia.Price (ex. VAT)
ANS6D170063 4/25"-+32°F to +160°F1.31"Polypropylene--€63.15
ANS6D170083 4/25"1/2"+32°F to +160°F1.31"Polypropylene--€63.53
BNS6D100083.01"-+32°F to +160°F1.31"Polypropylene1/2"-€63.25
CNS6D130083.53"-+32°F to +160°F1.31"Polypropylene-1/2"€76.39
PETERSEN PRODUCTS -

Quick Disconnect Coupling

StyleModelMax. PressureFinishPrice (ex. VAT)
A912-8001-050000300 psiZinc Plated-
RFQ
B912-8001-025000300 psi-€14.03
COLDER PRODUCTS COMPANY -

APC Series, Straight Thru Coupling Inserts

Colder Products Corporation APC Series, straight thru coupling inserts provide continuous flow of liquids and gases when couplings and inserts are disconnected from each other. They have plastic thumb latches and fewer moving components, featuring sleek contoured design to deliver ease-of-use and wonderful flow in a compact size. These couplings are provided with integral terminations which offer fewer leak points, shorter assemblies and faster installations. Choose from a wide range of these Colder Products Corporation APC Series, staright thru coupling inserts, available in PTF, Barbed and MNPT connection types on Raptor Supplies.

StyleModelTube Inside Dia.Body Dia.LengthOutside Dia.Temp. RangeBody MaterialCoupling SizeColorPrice (ex. VAT)
AAPC24006-18/25"1 1/2"--40°F to +180°FAcetal1/4"White€8.12
AAPC24004-18/25"1.43"--40°F to +180°FAcetal1/4"White€3.06
BAPC200040.172"18/25"1.86"1/4"-40°F to +180°FAcetal1/4"White€15.13
CAPC210040.172"1.22"1 8/25"1/4"-40°F to +180°FAcetal1/4"White€22.77
BAPC200061/4"18/25"-3/8"-40°F to +180°FAcetal1/4"-€15.29
DAPC230041/4"0.63"1 1/5"--40°F to +180°FAcetal1/4"White€3.89
EAPC210061/4"1.27"1.33"3/8"-40°F to +180°FAcetal1/4"White€24.39
FAPC220041/4"3/5"1 2/5"--40°F to +180°FAcetal1/4"White€2.84
FAPC220063/8"0.63"1 2/5"--40°F to +180°FAcetal1/4"White€2.85
DAPC230063/8"0.63"1 1/5"--40°F to +180°FAcetal1/4"White€3.84
COLDER PRODUCTS COMPANY -

HFC12 Series Shut Off Coupling Bodies

CPC (Colder Products Corporation) HFC12 Series shut off coupling bodies are compact, lightweight fittings that can replace bulky & heavy brass ball & sleeve couplings. They have an ergonomic design with large, shrouded thumb latch pads for strong grip and easy operation. These fittings feature polypropylene construction for gamma sterilisable & chemical resistant properties and withstanding temperatures ranging from 32 to 160 deg Fahrenheit & pressures up to 60 psi. These connectors have a valve design for reduced slippage & high flow rates. They are compatible with HFC35 & HFC57 Series couplings. Variants are available in barb and MNPT thread connections for a secure seal.
Raptor Supplies also offers APC shut off coupling bodieshaving acetal construction for excellent heat resistance.

StyleModelColorTemp. RangePrice (ex. VAT)
AHFCD10612Gray+32°F to +160°F€40.18
BHFCD171012Gray+32°F to +160°F€46.90
CHFCD161212Gray+32°F to +160°F€57.50
BHFCD17612Gray+32°F to +160°F€42.48
AHFCD10812Gray+32°F to +160°F€39.01
BHFCD171212Gray+32°F to +160°F€42.95
AHFCD101212Gray+32°F to +160°F€41.90
CHFCD16812Gray+32°F to +160°F€54.91
CHFCD16612Gray+32°F to +160°F€55.12
BHFCD17812Gray+32°F to +160°F€42.72
COLDER PRODUCTS COMPANY -

UDC Series Coupling Bdies, Polypropylene

StyleModelOverall LengthFitting Side B Tube Inner DiameterFlow Control TypeMax. Operating PressureMax. Operating Temp.ColorMin. Operating Temp.Fitting Side A Connection TypePrice (ex. VAT)
A994003 1/4"3/8"Shut Off15 psi160°FGray32°FCoupler€78.71
B987003.219"3/4"Shut Off15 psi160°FGray32°FCoupler€71.28
COLDER PRODUCTS COMPANY -

NS2 Series Coupling Bodies

Colder Products Company N2 Series coupling bodies are non-spill quick-disconnect fittings designed to prevent leaks and air bubbles in fluid lines. These fittings feature polypropylene construction and an EPDM O-ring for enhanced chemical resistance.These fittings have a twist-to-connect design for a secure fit and can withstand temperatures ranging from 32 to 160 degrees F.

StyleModelColorTemp. RangeOutside Dia.Price (ex. VAT)
ANS2D170412Gray+32°F to +160°F-€22.11
BNS2D160412Gray+32°F to +160°F-€33.53
CNS2D100212Gray+32°F to +160°F-€24.31
ANS2D170212Gray+32°F to +160°F-€23.31
DNS2D130412Gray+32°F to +160°F1/4"€30.91
ENS2D120412Gray+32°F to +160°F1/4"€42.07
BNS2D160212Gray+32°F to +160°F-€33.54
DIXON -

Male Plugs

StyleModelLengthHex SizeConnection SizeOutside Dia.Fitting TypeGradePrice (ex. VAT)
AV3M3-SS2 1/4"1"3/8" x 3/8"1.1"PlugGrade 316€149.71
BV3M3-B2 1/4"1"3/8" x 3/8"1.1"Plug-€57.23
CV3JM32 1/4"1"3/8" x 3/8"1.1"Plug-€53.90
DV3M32 1/4"1"3/8" x 3/8"1.1"Plug-€50.61
CV4JM42 2/5"1 3/16"1/2" x 1/2"1.31"Plug-€57.10
AV4M4-SS2 2/5"1 3/16"1/2" x 1/2"1.31"PlugGrade 316€198.22
BV4M4-B2 2/5"1 3/16"1/2" x 1/2"1.31"Plug-€61.50
DV4M42 2/5"1 3/16"1/2" x 1/2"1.31"Plug-€57.78
BV2M2-B2.06"7/8"1/4" x 1/4"0.97"Plug-€35.32
DV2M12.06"7/8"1/4" x 1/8"0.97"Plug-€54.19
CV2JM22.06"7/8"1/4" x 1/4"0.97"Plug-€60.77
AV2M2-SS2.06"7/8"1/4" x 1/4"0.97"PlugGrade 316€115.18
DV2M22.06"7/8"1/4" x 1/4"0.97"Plug-€25.76
AV6M6-SS2.91"1 1/2"3/4" x 3/4"1.65"PlugGrade 316€304.15
CV6JM62.91"1 1/2"3/4" x 3/4"1.65"Plug-€69.06
DV6M62.91"1 1/2"3/4" x 3/4"1.65"Plug-€57.73
BV6M6-B2.91"1 1/2"3/4" x 3/4"1.65"Plug-€89.48
AV8M8-SS3.22"1 7/8"1" x 1"2.06"PlugGrade 316€400.46
CV8JM83.22"1 7/8"1" x 1"2.06"Plug-€115.81
BV8M8-B3.22"1 7/8"1" x 1"2.06"Plug-€135.56
DV8M83.22"1 7/8"1" x 1"2.06"Plug-€107.98
DV10M103.46"2"1 1/4" x 1 1/4"2.19"Plug-€230.29
AV10M10-SS3.46"2"1 1/4" x 1 1/4"2.19"PlugGrade 316€705.97
BV10M10-B3.46"2"1 1/4" x 1 1/4"2.19"Plug-€305.01
CV10JM103.46"2"1 1/4" x 1 1/4"2.19"Plug-€294.13
DIXON -

Female Plugs

StyleModelConnection SizeHex SizeLengthOutside Dia.FinishFitting TypeGradePrice (ex. VAT)
AN4BF4-B-------€57.51
BVEP3F4-------€116.83
RFQ
CVEP3BF3-------€151.54
CVEP2BF2-------€126.36
DST8BF8-V2-------€113.81
RFQ
CVEP10BF10-------€232.11
RFQ
CVEP12BF12-------€784.68
CVEP16BF16-------€1,622.60
RFQ
BVEP4BF6-------€135.21
RFQ
BVEP4BF4-------€135.21
RFQ
BVEP8BF8-------€159.40
RFQ
EN4F6-S-------€109.19
DST16OF16-------€802.43
DST16BF12-------€753.92
CVEP12OF12-------€586.03
RFQ
DST16F16-SS-------€1,309.51
RFQ
DST16F16-------€753.92
AN4F3-B-------€61.70
DST16F12-------€775.07
DST16BF16-------€776.09
BVEP3OF4-------€153.28
CVEP6BF6-------€137.11
RFQ
BVEP3BF4-------€117.19
RFQ
DST16OF12-------€847.68
AN4BF8-B-------€47.64
StyleModelConnection SizeFitting TypePrice (ex. VAT)
AW12-BMF1 1/2"Flange€14.95
AW10-BMF1 1/4"Flange€13.81
AW8-BMF1"Flange€15.70
AW6-BMF3/4"Flange€9.06
WATTS -

Quick Connect Reducing Tees

StyleModelInlet SizeOutlet SizeMax. Operating PressureTemp. RangeFinishLeadInlet MaterialInlet TypePrice (ex. VAT)
A1024R-080806CP1/2"1/2"10.3 Bar33°FPolypropyleneNot PresentPolypropyleneQuick Connect€56.05
B1024R-060604CP3/8"3/8"10.3 Bar33°FPolypropyleneNot PresentPolypropyleneQuick Connect€42.85
COLDER PRODUCTS COMPANY -

HFC57 Series Coupling Inserts, Polysulfone

StyleModelFlow Control TypeOverall LengthFitting Side B Connection TypeFitting Side B Pipe SizeFitting Side B Tube Inner DiameterMax. Operating PressureMax. Operating Temp.ColorPrice (ex. VAT)
AHFC22857Flow Through2.031"Barbed-1/2"125 psi280°FBlack€25.65
BHFC22657Flow Through2.031"Barbed-3/8"125 psi280°FBlack€24.24
CHFC24857BSPTFlow Through2.094"BSPT1/2"-125 psi280°FBlack€31.48
DHFCD241257GHTShut Off2.281"GHT3/8"-125 psi280°FBlack€44.31
EHFCD24857Shut Off1.969"NPT3/4"-125 psi280°FBlack€46.05
FHFCD22657Shut Off2.031"Barbed-3/8"125 psi280°FBlack€39.15
GHFCD221057Shut Off2.156"Barbed-5/8"125 psi280°FBlack€39.59
HHFCD261257GHTShut Off1.906"GHT3/4"-125 psi280°FBlack€47.96
COLDER PRODUCTS COMPANY -

HFC57 Series Coupling Bodies, Polysulfone

StyleModelFlow Control TypeOverall LengthFitting Side B Connection TypeFitting Side B Tube Inner DiameterMax. Operating PressureMax. Operating Temp.ColorMin. Operating Temp.Price (ex. VAT)
AHFC171257Flow Through2.938"Barbed3/4"125 psi280°FBlack-40°F€52.26
BHFCD16857Shut Off2.844"Barbed1/2"125 psi280°FBlack-40°F€75.94
CHFCD17857Shut Off2.844"Barbed1/2"125 psi280°FBlack-40°F€57.68
DHFCD16657Shut Off2.844"Barbed3/8"125 psi280°FBlack-40°F€72.78
EHFCD161057Shut Off2.938"Barbed5/8"125 psi280°FBlack-40°F€79.48
FHFCD17657Shut Off2.844"Barbed3/8"125 psi280°FBlack-40°F€56.89
GHFCD161257Shut Off2.938"Barbed3/4"125 psi280°FBlack-40°F€74.38
HHFCD191257GHTShut Off2.719"GHT-125 psi280°FBlack-40°F€67.29
12...910

We are here to help!

Looking for a part not listed here?