Flat Shipping
Flat Shipping at

AIGNEP 85130-05 Composite Union Elbow, 5/16 Inch Tube | CL7VXB

AIGNEP 85130-05 Composite Union Elbow, 5/16 Inch Tube

Item: CL7VXB Model: 85130-05Cross Ref: 49JW91
In Stock

Get it by Monday, Sep 29

Flat Shipping at € + TVA € flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€5.47 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Application Air
Body Material Composite
Color Black
Compatible Tube Material Copper, Nylon, Polyethylene, Polyurethane
Fitting Material Nylon
Fittings Sub-category Elbows
System Of Measurement Imperial
Standards ISO 14743:2004, PED 2014/68/UE, REACH 1907/2006, ROHS 2011/65/CE, SILICONE FREE CERTIFIED

Shipping Info:

Ship weight (kg) 0.045
Country of OriginIT

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AIGNEP 85130-05 Composite Union Elbow, 5/16 Inch Tube
€5.47 /unit