NIBCO 611 3 Tee Wrot Copper C x C x C 3 x 3 x 3 In | AB3WJP 1VME5

NIBCO 9106600 611 Reducing Tee, Cup x Cup x Cup, 3 x 3 x 3 Inch Size, Copper

Item: AB3WJP Model: 9106600Cross Ref: 1VME5 / 611
7 In Stock

Ships within 2 days via

€206.90 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Reducing Tee
Application Potable Water
Basic Pipe Fitting Material Metal
Basic Pipe Fitting Shape Tee
Body Material Wrought Copper
Fitting Material Wrot Copper
Fitting Side A Connection Type Cup
Fitting Side A Copper Tube Size 3"
Fitting Side B Connection Type Cup
Fitting Side B Copper Tube Size 3"
Fitting Side C Connection Type Cup
Fitting Side C Copper Tube Size 3"
Max. Pressure 317 psi
Outside Dia. 3 1/8"
Size 3"
Specific Pipe Fitting Shape Tee
Temp. Range -20°F to +400°F
Standards ASME B16.22, ASTM B75 ALLOY C12200, MSS SP-104, MSS SP-109 (5 IN TO 8 IN), NFPA 99, NSF/ANSI 372, NSF/ANSI 61, UL 207

Shipping Info:

Ship weight (kg) 1.5615
Ship height (cm)8.33
Ship length (cm)17.96
Ship width (cm)13.54
HS code7412100000
Country of OriginUS

Product Variants

ProductModelMax. PressureSpecific Fitting ShapeFitting Side A Tube Outer DiameterFitting Side B Tube Outer DiameterFitting Side C Tube Outer DiameterMaximum Operating PressureOutside Dia.SizePrice
NIBCO 611 Tee Wrot Copper C x C x C 2-1/2 In | AB3WJJ 1VMD9 9104450336 psi-----2 5/8"2 1/2"€99.88
NIBCO 611R 3x3x21/2 Tee Wrot Copper 3 x 3 x 2-1/2 In | AB3WJQ 1VME6 9106750317 psi-------€131.99
NIBCO 611 4 Tee Wrot Copper C x C x C 4 x 4 x 4 In | AB3WJW 1VMG2 9112150-Tee4 1/8"4 1/8"4 1/8"293 psi @ 100°F--€296.97
NIBCO 611 5/16 Tee Wrot Copper Cxcxc 5/16 In | AC8FHL 39R496 9095750623 psi-----0.438"0.312"€8.95
NIBCO 611 2 Tee Wrot Copper C x C x C 2 x 2 x 2 In | AC8FHP 39R499 9102600-Reducing Tee2 1/8"2 1/8"2 1/8"291 psi @ 200°F--€58.54
NIBCO 611 5/8 Tee Wrot Copper 5/8 Inch | AC8FLN 39R568 9097800-Tee3/4"3/4"3/4"505 psi @ 200°F--€15.10
NIBCO 611 3/16 Tee Wrot Copper C x C x C 3/16 Inch | AC8FPT 39R642 9095500-Tee5/16"5/16"5/16"729 psi @ 200°F--€10.57

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NIBCO 9106600 611 Reducing Tee, Cup x Cup x Cup, 3 x 3 x 3 Inch Size, Copper
€206.90 /unit