Polyethylene Tube Fittings

Filter

PARKER -

PEFR Series Polyethylene Tubing, Black

Parker PEFR Series polyethylene tubing are excellent flame resistant units designed for use in weld spatter / spark environments and pneumatic controls in HVAC systems. These units are made of linear low density polyethylene (LLDPE) to provide greater resistance to stress cracking due to chemicals, soaps, solvents or oils. They are compliant with UL 94 V-2 and ASTM D-1693 standards and are available in 100, 140, 155 and 185 PSI operating pressures.

StyleModelTube Inside Dia.Max. Operating PressureTube Wall ThicknessMin. Bending RadiusMin. Burst PressureTube Outside Dia.Max. Operating Temp.Min. Operating Temp.Price (ex. VAT)
APEFR-2.5-05000.096"185 psi0.03"1/2"740 psi0.156"66°C-65°C€3.07
RFQ
APEFR-4-05000.17"-1/25"---66°C-65°C€384.46
APEFR-4-10000.17"140 psi1/25"3/4"560 psi1/4"66°C-65°C€647.73
APEFR-6-05001/4"155 psi0.062"1 1/2"620 psi3/8"66°C-65°C€586.92
APEFR-8-02503/8"100 psi0.062"1 3/4"400 psi1/2"66°C-65°C€477.49
StyleModelMaterialColorPrice (ex. VAT)
AP42-005--€1.44
AP42-005BC--€1.81
AP42-070--€3.60
AP42-110--€4.08
AP42-050PolyethyleneBlack€1.90
AP42-180PolyethyleneBlack€7.44
AP42-240PolyethyleneBlack€10.85
AP42-090PolyethyleneBlack€3.83
AP42-055PolyethyleneBlack€2.42
AP42-100PolyethyleneBlack€3.91
AP42-030PolyethyleneBlack€1.73
AP42-120PolyethyleneBlack€4.12
AP42-150PolyethyleneBlack€6.30
AP42-025PolyethyleneBlack€1.73
AP42-080PolyethyleneBlack€3.68
AP42-015PolyethyleneBlack€1.44
AP42-140PolyethyleneBlack€4.47
AP42-060PolyethyleneBlack€2.73
AP42-045PolyethyleneBlack€1.82
AP42-035PolyethyleneBlack€1.45
AP42-040PolyethyleneBlack€1.82
AP42-020PolyethyleneBlack€1.44
AP42-160PolyethyleneBlack€5.43
StyleModelMaterialColorPrice (ex. VAT)
AP43-100--€12.29
AP43-050--€3.01
AP43-080--€10.47
AP43-090--€8.51
RFQ
AP43-030--€2.57
AP43-005BC--€2.15
AP43-020PolyethyleneBlack€1.83
AP43-005PolyethyleneBlack€1.83
AP43-070PolyethyleneBlack€10.01
RFQ
AP43-040PolyethyleneBlack€2.14
AP43-110PolyethyleneBlack€9.60
RFQ
AP43-025PolyethyleneBlack€2.57
AP43-035PolyethyleneBlack€2.85
AP43-055PolyethyleneBlack€2.42
AP43-045PolyethyleneBlack€3.01
AP43-060PolyethyleneBlack€3.25
AP43-120PolyethyleneBlack€13.24
StyleModelMaterialColorConnectionTemp. RangeMax. PressurePrice (ex. VAT)Pkg. Qty.
AN8HDPEPolyethyleneNaturalThreaded-80°F to +226°F-€15.0010
AN2HDPEPolyethyleneNaturalThreaded-80°F to +226°F-€11.4010
AN4HDPEPolyethyleneNaturalThreaded-80°F to +226°F-€8.0710
AN6HDPEPolyethyleneNaturalThreaded-80°F to +226°F260 psi€12.1410
SPEARS VALVES -

Hose Closure, For Size 1/2 Poly Hose Size, 1/2

ModelItemPrice (ex. VAT)Pkg. Qty.
S-HC-1BU8BVZ€1.741
WATTS -

Tee Fitting, 2 Inch x 2 Inch Size

ModelItemPrice (ex. VAT)Pkg. Qty.
TR18P1-323232-IPSBT3JRW€46.991
See Details
SPEARS VALVES -

Cutoff Riser Tube, 1/2 x 6 Size, Pe

ModelItemPrice (ex. VAT)Pkg. Qty.
491-060BCBU6YGC€1.811
See Details
SPEARS VALVES -

Cutoff Riser Tube, 1/2 x 6 Size, Pe

ModelItemPrice (ex. VAT)Pkg. Qty.
491-060BU7KXB€1.541
See Details
SPEARS VALVES -

Cutoff Riser Tube, 3/4 x 6 Size, Pe

ModelItemPrice (ex. VAT)Pkg. Qty.
493-060BCBU6YGN€2.731
See Details
SPEARS VALVES -

Cutoff Riser Tube, 3/4 x 6 Size, Pe

ModelItemPrice (ex. VAT)Pkg. Qty.
493-060BU6YGD€1.721
See Details
SPEARS VALVES -

Cutoff Riser Tube, 1/2 x 3/4 x 6 Size, Pe

ModelItemPrice (ex. VAT)Pkg. Qty.
492-060BU7MXG€2.311
See Details

We are here to help!

Looking for a part not listed here?