WATTS 3520B-0813 Female Swivel Elbow 90 Degree 3/8 x 3/4 In | AA9GNF 1DAH5

WATTS 3520-0813 Female Swivel Elbow 90 Degree 3/8 x 3/4 In

Item: AA9GNF Model: 3520-0813Cross Ref: 1DAH5
7 In Stock

Ships within 2 days via

€32.27 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Swivel Elbow, 90 Degrees
Basic Material Plastic
Body Material Polysulfone
Color White
Connection Type Tube x Closet
Max. Pressure 250 psi
Temp. Range 180°F
Tube Size 3/8" x 3/4"
Standards ASSE 1061, ASTM F877, CSA B137.5, NSF/ANSI 14, NSF/ANSI 61, UPC

Shipping Info:

Ship weight (kg) 0.027
Ship height (cm)9.65
Ship length (cm)29.97
Ship width (cm)26.92
HS code3917400090
Country of OriginUS

Product Variants

ProductModelFitting Side A Connection TypeFitting Side B Connection TypeFitting Side A Tube Outer DiameterOverall LengthFitting Side B Pipe SizeFitting MaterialApplicationCompatible Tube MaterialPrice
WATTS 3520B-1008 Female Swivel Elbow, 90 Degree, 1/2" Pipe Size, Tube x NPS, 250 PSI | AA9GNG 1DAH6 / 650132 3520B-1008Push-To-ConnectFNPS1/2"2 3/16"1/2"PolysulfonePotable WaterCopper, CPVC, PEX€20.17
WATTS 3520B-1012 Female Swivel Elbow 90 Degree 1/2 x 3/4 In | AA9GNH 1DAH7 / 650133 3520B-1012Push-To-ConnectFNPS1/2"2 3/16"3/4"PolysulfonePotable WaterCopper, CPVC, PEX€21.48
WATTS 3520B-1013 Female Swivel Elbow 90 Degree 1/2 x 3/4 In | AA9GNJ 1DAH8 3520B-1013Push-To-ConnectCloset1/2"2 3/16"7/8"PolysulfonePotable WaterCopper, CPVC, PEX€16.00
WATTS 3520B-1014 Female Swivel Elbow 90 Degree 1/2 x 3/4 In | AA9GNK 1DAH9 3520B-1014Push-To-ConnectFGHT1/2"2 3/16"3/4"PolysulfonePotable WaterCopper, CPVC, PEX€35.82
WATTS 3520B-0808 Female Swivel Elbow, Inlet Size 3/8 Inch, Max. Working Pressure 17.2 Bar | AA9GPY 1DAT6 / 650130 3520B-0808TubeNPS1/2"2"-PolysulfonePotable Water-€18.72

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WATTS 3520-0813 Female Swivel Elbow 90 Degree 3/8 x 3/4 In
€32.27 /unit