BRENNAN INDUSTRIES N0319-B-05-SS Instrumentation Fitting, 316 Stainless Steel, Compression, 5/16 Inch Size Tube OD | CP2NCK 798AP1

BRENNAN INDUSTRIES N0319-B-05-SS Instrumentation Fitting, 316 Stainless Steel, Compression, 5/16 Inch Size Tube OD

Item: CP2NCK Model: N0319-B-05-SSCross Ref: 798AP1
7 In Stock

Ships within 2 days via

€3.79 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Fitting
Color Silver
Compatible Fitting Connection Type Compression
Compatible Tube Hardness RB 75 To 80
Compatible Tube Material Stainless Steel
Compatible Tube Outer Dia. 5/16"
Compatible Tube Size (od) 5/16"
Compatible Tube Wall Thickness 0.035"
Finish Not Applicable
Fits Brand Parker A-Lok, Swagelok
Material Stainless Steel
Max. Operating Temp. 100°F
Mfr. Series Brennan Instrumentation Series
Min. Operating Temp. -20°F
Resistance Properties Corrosion Resistant
Specific Fitting Shape Back Ferrule
System Of Measurement Imperial
Standards A 213, ASTM A 269

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelLengthHex SizeMax. Operating PressureOverall LengthFitting Thread SizeSpecific Fitting ShapeThread Size BFitting Side B Connection TypePrice
BRENNAN INDUSTRIES N0304-16-SS Instrumentation Fitting, 316 Stainless Steel, Compression, 1 Inch Size Tube OD | CP2NBU 798AN0 N0304-16-SS--------€76.12
BRENNAN INDUSTRIES N2408-16-SS Instrumentation Fitting, 316 Stainless Steel, Compression, 1 Inch Size Tube OD | CP2NBV 798C37 N2408-16-SS--------€142.82
BRENNAN INDUSTRIES N0319-B-01-SS Instrumentation Fitting, 316 Stainless Steel, Compression, 1/16 Inch Size Tube OD | CP2NBW 798AN9 N0319-B-01-SS--------€4.41
BRENNAN INDUSTRIES N0319-S-01-SS Instrumentation Fitting, 316 Stainless Steel, Compression, 1/16 Inch Size Tube OD | CP2NBX 798AR2 N0319-S-01-SS--------€10.88
BRENNAN INDUSTRIES N0319-F-01-SS Instrumentation Fitting, 316 Stainless Steel, Compression, 1/16 Inch Size Tube OD | CP2NBY 798AP7 N0319-F-01-SS--------€6.47
BRENNAN INDUSTRIES N2408-02-SS Instrumentation Fitting, 316 Stainless Steel, Compression, 1/8 Inch Size Tube OD | CP2NBZ 798C32 N2408-02-SS----5/16"-20---€18.03
BRENNAN INDUSTRIES N0304-02-SS Instrumentation Fitting, 316 Stainless Steel, Compression, 1/8 Inch Size Tube OD | CP2NCA 798AM5 N0304-02-SS----5/16"-20---€13.24

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BRENNAN INDUSTRIES N0319-B-05-SS Instrumentation Fitting, 316 Stainless Steel, Compression, 5/16 Inch Size Tube OD
€3.79 /unit