NIBCO CA04650 Adapter, 3/4 Inch Size, PVC | BU4UKF

NIBCO CA04650 4504 Female Adapter, S x MPT, 3/4 Inch Size, PVC, Dark Grey

Item: BU4UKF Model: CA04650Cross Ref: 4504
In Stock

Get it by Monday, Sep 29

€6.28 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Female Adapter

Shipping Info:

Ship weight (kg) 0.0284
Ship height (cm)3.63
Ship length (cm)5.03
Ship width (cm)3.63
Country of OriginUS

Product Variants

ProductModelLengthColorTypePrice
NIBCO CA04854 Adapter, 3 Inch Size, PVC | BU4NFX CA048544.16"Dark GreyAdapter€33.38
NIBCO CA04856 Adapter, 4 Inch Size, PVC | BU4NFY CA04856---€59.32
NIBCO CA04700 Adapter, 1 Inch Size, PVC | BU4UJZ CA047002.29"Dark GreyAdapter€10.18
NIBCO CA04850 Adapter, 2 Inch Size, PVC | BU4UKC CA048502.89"Dark GreyAdapter€26.45
NIBCO CA04800 Adapter, 1-1/2 Inch Size, PVC | BU4UKD CA048002.51"Dark GreyAdapter€17.09
NIBCO CA04750 Adapter, 1-1/4 Inch Size, PVC | BU4UKG CA047502.38"Dark GreyAdapter€12.71
NIBCO CA04852 Adapter, 2-1/2 Inch Size, PVC | BU4UKH CA048523.67"Dark GreyAdapter€30.06

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NIBCO CA04650 4504 Female Adapter, S x MPT, 3/4 Inch Size, PVC, Dark Grey
€6.28 /unit