MAXPURE TEG31I6L4.0X3.0-PM Short Concentric Reducer, 316L Stainless Steel, Clamp x Clamp, 3 Inch x 4 Inch Tube Od | CT2LUA 792MN0

MAXPURE TEG31I6L4.0X3.0-PM Short Concentric Reducer, 316L Stainless Steel, Clamp x Clamp, 3 Inch x 4 Inch Tube Od

Item: CT2LUA Model: TEG31I6L4.0X3.0-PMCross Ref: 792MN0
7 In Stock

Ships within 2 days via

€863.53 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Concentric Reducer
Application Active Pharmaceutical Ingredients, Animal Food, Beverage, Bio-Pharmaceutical, Dairy, Food, Personal Care
Color Silver
Exterior Finish 32 RA
Exterior Smoothness 32µin.
Fitting Side A Connection Type Clamp
Fitting Side A Tube Outer Diameter 3"
Fitting Side B Connection Type Clamp
Fitting Side B Tube Outer Diameter 4"
Grade Grade 316L
Interior Finish Electropolished
Interior Smoothness 15µin.
Material Stainless Steel
Overall Length 1 1/4"
Resistance Properties Corrosion Resistant
Specific Fitting Shape Short Concentric Reducer
Wall Thickness 0.083"

Shipping Info:

Ship weight (kg) 1.125
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelWall ThicknessOverall LengthSpecific Fitting ShapeFitting Side A Connection TypeFitting Side B Connection TypeInterior SmoothnessFitting Side A Tube Outer DiameterFitting Side B Tube Outer DiameterPrice
MAXPURE TE31SWW6L6.0X3.0-PM Concentric Reducer, 316L Stainless Steel, Orbital Weld X Orbital Weld | CT2KTW 792KU0 TE31SWW6L6.0X3.0-PM--------€2,932.94
MAXPURE TE31SWW6L1.0X.75-PM Concentric Reducer, 316L Stainless Steel, Orbital Weld X Orbital Weld | CT2KTX 792KN8 TE31SWW6L1.0X.75-PM0.065"2 1/8"Concentric ReducerOrbital WeldOrbital Weld15µin.-1"€205.62
MAXPURE TE31SWW6L1.0X.75-PL Concentric Reducer, 316L Stainless Steel, Orbital Weld X Orbital Weld | CT2KTY 792KN7 TE31SWW6L1.0X.75-PL--------€163.19
MAXPURE TE31SWW6L3.0X2.0-PM Concentric Reducer, 316L Stainless Steel, Orbital Weld X Orbital Weld | CT2KTZ 792KT0 TE31SWW6L3.0X2.0-PM--------€589.72
MAXPURE TE31SWW6L1.5X.5-PM Concentric Reducer, 316L Stainless Steel, Orbital Weld X Orbital Weld | CT2KUA 792KP0 TE31SWW6L1.5X.5-PM--------€644.94
MAXPURE TE31SWW6L2.0X.5-PM Concentric Reducer, 316L Stainless Steel, Orbital Weld X Orbital Weld | CT2KUB 792KP6 TE31SWW6L2.0X.5-PM--------€348.90
MAXPURE TE31SWW6L2.5X2.0-PM Concentric Reducer, 316L Stainless Steel, Orbital Weld X Orbital Weld | CT2KUC 792KR6 TE31SWW6L2.5X2.0-PM0.065"2 1/2"Concentric ReducerOrbital WeldOrbital Weld15µin.2"2 1/2"€434.32

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MAXPURE TEG31I6L4.0X3.0-PM Short Concentric Reducer, 316L Stainless Steel, Clamp x Clamp, 3 Inch x 4 Inch Tube Od
€863.53 /unit