Sanitary Clamps And Hangers

Filter

DIXON -

Heavy Duty Clamps

Dixon heavy-duty clamps are used in construction, agriculture and manufacturing applications to provide secure and robust hose and pipe connections. These clamps offer reliable fastening in situations requiring high-pressure or heavy-duty conditions. They ensure leak-free and durable connections in demanding environments. These heavy-duty clamps have 304 stainless steel construction for structural rigidity and corrosion resistance.

StyleModelThicknessWidthPrice (ex. VAT)
A13MHHV600--€177.53
A13MHHV400--€30.55
A13MHHV300--€25.40
B13MHHM-DP10001"12 3/4"€324.11
B13MHHM-DP3004/5"5 3/5"€25.11
B13MHHM-DP1001504/5"3 4/5"€16.95
B13MHHM-DP2504/5"4.9"€21.98
B13MHHM-DP4004/5"6 2/5"€27.00
B13MHHM-DP2004/5"4 1/5"€18.83
VNE STAINLESS -

Hex Hanger with Grommets

StyleModelFor Tube SizeConnectionPrice (ex. VAT)
AE242.0-Bolted€16.09
AE24.5-Bolted€15.11
AE24.75-Bolted€15.11
AE241.0-Bolted€13.75
AE241.51 1/2"Bolted€14.98
AE242.52 1/2"Bolted€17.54
AE243.03"Bolted€20.47
AE244.04"Bolted€25.86
VNE STAINLESS -

Hex Hanger with Insert

StyleModelFor Tube SizeConnectionPrice (ex. VAT)
AE24PVC1.5-Bolted€14.26
AE24PVC.5-Bolted€11.18
AE24PVC.75-Bolted€11.59
AE24PVC1.01"Bolted€12.92
AE24PVC2.52 1/2"Bolted€19.43
AE24PVC2.02"Bolted€16.74
AE24PVC3.03"Bolted€20.42
AE24PVC4.04"Bolted€26.72
VNE STAINLESS -

Heavy Duty Clamp

VNE heavy duty hose clamps are designed for use with hydraulic, fuel & coolant lines in off-road equipment and agricultural machinery for transportation and maintenance & repair applications. These heavy-duty stainless steel hose clamps feature wingnut type fastening mechanism for installation without any special tool, precise pressure output for leakage-proof operation and 304 stainless steel construction that offers high impact strength and withstands vibrations & harsh outside environment. Additionally, these clamps can be completely broken down for easier maintenance and repair while ensuring high reusability. Choose from a wide range of these heavy-duty hose clamps, available in tube sizes ranging from 0.5 to 2.5 inches on Raptor Supplies.

StyleModelMax. PressureFor Tube SizeConnectionConnection TypePrice (ex. VAT)
A13MHHM.75-1/2", 3/4"Wing NutWing Nut€12.99
A13MHHM4.0200 psi @ 70°F-Wing NutWing Nut€30.98
A13MHHM3.0350 psi @ 70°F3"Wing NutWing Nut€24.75
A13MHHM2.5400 psi @ 70°F-Wing NutWing Nut€21.70
A13MHHM2.0450 psi @ 70°F2"Wing NutWing Nut€19.60
A13MHHM1.5500 psi @ 70°F1", 1 1/2"Wing NutWing Nut€16.66
VNE STAINLESS -

E-Line Clamp

StyleModelMax. PressureFor Tube SizeConnectionTemp. RangeConnection TypePrice (ex. VAT)
AE13IS4.0200 psi @ 70°F-Wing Nut-100°F to +500°FWing Nut€72.48
AE13IS3.0350 psi @ 70°F3"Wing Nut-Wing Nut€58.82
AE13IS2.5400 psi @ 70°F-Wing Nut-Wing Nut€49.05
AE13IS2.0450 psi @ 70°F2"Wing Nut-Wing Nut€41.10
AE13IS1.5500 psi @ 70°F1", 1 1/2"Wing Nut-Wing Nut€30.53
VNE STAINLESS -

Segment Clamp, 3-Piece

StyleModelMax. PressureFor Tube SizeConnectionConnection TypePrice (ex. VAT)
A13MHHS4.0250 psi @ 70°F-Wing NutWing Nut€61.88
A13MHHS3.0350 psi @ 70°F3"Wing NutWing Nut€50.00
A13MHHS2.5450 psi @ 70°F2 1/2"Wing NutWing Nut€45.39
A13MHHS2.0550 psi @ 70°F2"Wing NutWing Nut€36.09
A13MHHS1.5600 psi @ 70°F1", 1 1/2"-Wing Nut€32.00
VNE STAINLESS -

High Pressure Clamp

StyleModelFor Tube SizeConnectionMax. PressurePrice (ex. VAT)
A13MHP4.0-Bolted1000 psi @ 70°F€68.56
A13MHP2.0-Bolted1000 psi @ 70°F€38.29
A13MHP1.51", 1 1/2"Bolted-€31.75
A13MHP.751/2", 3/4"Bolted-€25.00
A13MHP2.52 1/2"Bolted1000 psi @ 70°F€42.77
A13MHP3.03"Bolted1000 psi @ 70°F€49.82
StyleModelWidthThicknessPrice (ex. VAT)
A13MHHM-3P1200--€640.07
A13MHHM-3P1001503.3"4/5"€44.69
A13MHHM-3P2003.7"4/5"€49.77
A13MHHM-3P2504.3"4/5"€58.55
A13MHHM-3P3005"4/5"€70.92
A13MHHM-3P4006.1"4/5"€84.03
DIXON -

I Line Clamps

StyleModelMPNPrice (ex. VAT)
A13ILB100-15013ILB100-150€49.86
A13ILB20013ILB200€82.89
A13ILB25013ILB250€118.32
A13ILB30013ILB300€153.18
A13ILB40013ILB400€183.95
B13ILB60013ILB600€254.89
B13ILB80013ILB800€377.94
C13ILH100-15013ILH100-150€40.20
C13ILH20013ILH200€45.64
C13ILH25013ILH250€65.87
C13ILH30013ILH300€80.28
C13ILH40013ILH400€92.87
C13ILH60013ILH600€184.36
C13ILH80013ILH800€218.74
StyleModelThicknessWidthPrice (ex. VAT)
A13MHHM-Q250--€28.62
A13MHHM-Q100150--€22.31
A13MHHM-Q200--€28.78
A13MHHM-Q300--€31.34
A13MHHM-Q750.69"3 2/5"€19.08
DIXON -

Toggle Clamps

StyleModelThicknessWidthPrice (ex. VAT)
A13MHLA200--€30.18
A13MHLA400--€46.33
A13MHLA250--€33.52
B13MHP400--€59.54
A13MHLA100-150--€28.06
B13MHP800--€97.81
A13MHLA300--€35.96
B13MHP600--€80.29
C13MHPV4001"5.9"€118.49
DIXON -

Single Pin Clamps

StyleModelThicknessWidthPrice (ex. VAT)
A13MHHM300--€50.36
B13MHHV150--€18.42
B13MHHV250--€22.21
A13MHHM100-150--€16.06
B13MHHV200--€20.62
A13MHHM200--€32.31
A13MHHM250--€20.62
A13MHHM400--€25.84
B13MHHV100--€16.06
A13MHHM6001"8.7"€116.23
C13MHHM800SN1"11.1"€62.98
C13MHHM600SN1"8.7"€49.07
A13MHHM8001"11.1"€62.98
C13MHHM200SN3/4"4.1"€18.42
C13MHHM50-75SN3/4"2"€9.10
A13MHHM5003/4"7 3/5"€29.39
C13MHHM400SN3/4"6 1/5"€25.59
C13MHHM500SN3/4"7 3/5"€29.39
C13MHHM300SN3/4"5 1/5"€22.39
C13MHHM100-150SN3/4"3 1/2"€16.06
C13MHHM250SN3/4"4.7"€20.62
A13MHHM50-7549/64"2"€9.10
DIXON -

Spiral Clamps

StyleModelWidthThicknessPrice (ex. VAT)
ASCCW1000--€55.68
ASCCW200--€26.54
ASCCW800--€53.80
BSC200--€26.54
BSC150--€21.54
ASCCW600--€52.79
ASCCW400--€38.46
BSC250--€31.15
ASCCW250--€31.15
BSC1200--€63.16
BSC1000--€53.10
BSC300--€32.81
ASCCW1200--€63.16
ASCCW300--€32.81
ASCCW150--€21.54
BSC6002 11/32"-€52.79
BSC8002 55/64"-€66.84
BSC4005 15/32"1 31/32"€38.46
BSC5006 5/8"2 11/32"€49.62
ASCCW5007 1/2"2 1/4"€49.62
DIXON -

Sanitary Clamps

StyleModelMPNPrice (ex. VAT)
A13IB13IB€2.66
A13IB613IB6€3.53
B13RP613RP6€1.79
C13WGC100-15013WGC100-150€16.69
C13WGC20013WGC200€17.65
C13WGC25013WGC250€18.61
C13WGC30013WGC300€19.65
C13WGC40013WGC400€21.56
DTCMR-T08TCMR-T08€65.46
DTCMR-T12TCMR-T12€81.11
ETCR-T08-16TCR-T08-16€108.99
RFQ
ETCR-T08-24TCR-T08-24€178.05
ETCR-T12-24TCR-T12-24€190.93
ETCR-T16-16TCR-T16-16€139.18
ETCR-T16-24TCR-T16-24€164.17
ETCR-T24-24TCR-T24-24€178.05
ETCR-T32-32TCR-T32-32€205.56

We are here to help!

Looking for a part not listed here?