DIXON FP3088 Type B Female Plug, Galvanized Steel, 8 Inch Size

Item: BX7FWF Model: FP3088
7 In Stock

Ships within 2 days via

€154.01 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Female Plug
Connection Size 8"
Connection Type Quick Connect
Finish Galvanized
Fitting Type Plug
Gender Female
Material Steel

Shipping Info:

Ship weight (kg) 3.465
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelConnection SizeHex SizeLengthOutside Dia.FinishFitting TypeGradePrice
DIXON V12F12-E Unvalved Female Plug, Snap-Tite H/IH Interchange | AM3KBH V12F12-E1 1/2" x 1 1/2"2 1/8"2 11/25"2.33"-Plug-€110.07
DIXON ST8F8 Interchange Female Plug | AM7PZJ ST8F81" x 1"1 7/8"--Trivalent Chrome PlatedPlug-€143.83
DIXON ST4F4 Interchange Female Plug | AM7WCK ST4F41/2" x 1/2"1 1/2"2.37"1.65"Trivalent Chrome PlatedPlug-€113.75
DIXON ST6F6 Interchange Female Plug | AM7WCL ST6F63/4" x 3/4"1 3/4"2 24/25"-Trivalent Chrome PlatedPlug-€100.40
DIXON V2F2-E Unvalved Female Plug, Snap-Tite H/IH Interchange | AM8ZZV V2F2-E1/4" x 1/4"5/8"1.27"0.69"-Plug-€12.72
DIXON VEP10F10 Female Plug | AN7NCY VEP10F101 1/4" x 1 1/4"2 3/16"5.43"2.73"Zinc, Nickel PlatedPlug-€305.23
DIXON VEP12F12 Female Plug | AN7NDA VEP12F121 1/2" x 1 1/2"63 mm6.63"3.74"Zinc, Nickel PlatedPlug-€772.26

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DIXON FP3088 Type B Female Plug, Galvanized Steel, 8 Inch Size
€154.01 /unit