Bolts

Filter

Filter By

Filter

Brand

See More

Product Categories

See More

All Products

Bolt, 5/16 In - 18 Thread Size, Steel, 1 3/4 In Lg., Gr. A307A, Zn Plated, Flat, Coarse, 25PK
Item: CG8LKE
Model: U08361.031.0175
€39.06 /pack
Add To Cart
Carriage Bolt, 1/4 In - 20 Thread Size, SS, 5 In Lg., NL-19, Gr. 18-8, Coarse, 10PK
Item: CG8VJG
Model: FBCB14205P10
€28.89 /pack
Add To Cart
Carriage Bolt, 5/16 In - 18 Thread Size, Steel, 2 In Lg., Hot Dipped Galv, Gr. 2, 100PK
Item: AB2FRJ
Model: U08307.031.0200
€67.49 /pack
Add To Cart
Carriage Bolt, M8x1.25 Thread Size, Steel, 90 mm Lg., Zn Plated, Metric Coarse, 50PK
Item: CG8DZW
Model: M08250.080.0090
€44.89 /pack
Add To Cart
Eye Bolt, 1 1/4 In - 7 Thread Size, Machinery, 13500 lbs. Work Load Limit, 4 In Thread Lg.
Item: AD3HDU
Model: N2029-8
€68.81 /unit
Add To Cart
Eye Bolt, 1 In - 8 Thread Size, Machinery, 10000 lbs. Work Load Limit, Galv
Item: AC9ZXT
Model: N2030-12
€99.69 /unit
Add To Cart
Eye Bolt, 5/16 In - 18 Thread Size, Lift With Shoulder, 800 lbs. Work Load Limit, Pln, 4 1/4 In Shank Lg.
Item: CG8WNL
Model: N2022-316SS-4-1/4
€41.84 /unit
Add To Cart
Fixed Rod End Brass Plain 12 mm OD
ACCURATE MANUFACTURED PRODUCTS GROUP

Fixed Rod End Brass Plain 12 mm OD

Item: EA7PFK
Model: ZEBM5X60BR
€62.71 /unit
Add To Cart
Fixed Rod End, Steel, Black Oxide
ACCURATE MANUFACTURED PRODUCTS GROUP

Fixed Rod End, Steel, Black Oxide

Item: EA7PXT
Model: ZEB52ALLOYBX
€28.19 /unit
Add To Cart
Flange Bolt, M10x1.5 Thread Size, Steel, Yellow Zn Plated, Class 8.8, FT
Item: CP9LWJ
Model: M01256.100.0025
€61.79 /unit
Add To Cart
Structural Bolt, 1 1/8 In - 7 Thread Size, Steel, 2 3/4 In Lg., Hot Dipped Galv, 5PK
Item: CQ7ERA
Model: HCI31120275GUSA-005BX
€66.61 /pack
Add To Cart
Structural Bolt, 3/4 In - 10 Thread Size, Steel, 6 In Lg., Blk Oxide, Gr. A325, Coarse, 5PK
Item: AB3BRZ
Model: U04006.075.0600
€39.07 /pack
Add To Cart
12...268269

Bolts

Bolts at Raptor Supplies are ideal for all your fastening needs. Bolts help you secure and protect your material -this is done by pressing the bolt from its head and fastening the material to the base. Raptor Supplies has a range of bolts available for you. Eye bolts, threaded rod, U-bolts are all available with Raptor Supplies. Whether it's a rounded edge you need or a square one, we have it all.

We are here to help!

Looking for a part not listed here?