FABORY M08250.080.0090 Carriage Bolt, M8 x 1.25 Thread Size, Class 4.6, 50PK | CG8DZW 54FL75

FABORY M08250.080.0090 Carriage Bolt, M8x1.25 Thread Size, Steel, 90 mm Lg., Zn Plated, Metric Coarse, 50PK

Item: CG8DZW Model: M08250.080.0090Cross Ref: 54FL75
7 In Stock

Ships within 2 days via

€44.89 /pkg. of 50
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Carriage Bolt
Class Class 4.6
Finish Zinc Plated
Head Dia. 19.35 mm
Head Height 4.88 mm
Head Style Round
Length 90 mm
Material Steel
Neck Type Square
Neck Width 8.58 mm
Square Height 5.6 mm
System Of Measurement Metric
Tensile Strength 58000 psi
Thread Direction Right Hand
Thread Length 22 mm
Thread Size M8 x 1.25
Thread Style Partially Threaded
Thread Type Coarse

Shipping Info:

Ship weight (kg) 2.0236
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginVaries

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FABORY M08250.080.0090 Carriage Bolt, M8x1.25 Thread Size, Steel, 90 mm Lg., Zn Plated, Metric Coarse, 50PK
€44.89 /pack