Freight Car Bolts

Filter

StyleModelLengthFinishThread StyleThread DirectionHead HeightTensile StrengthHead WidthPrice (ex. VAT)Pkg. Qty.
A287155G12 1/2"Black OxidePartially ThreadedRight Hand1/2"120000 psi1 1/8"€452.7360
A287175G13"Black OxidePartially ThreadedRight Hand1/2"120000 psi1 1/8"€423.3650
StyleModelDrive TypeFinishThread SizeHead StyleMaterialThread TypePrice (ex. VAT)Pkg. Qty.
A754-00000-031TorxCam Koat7/8"-9FlangeSteelCoarse€230.5220
A754-00000-031TorxCam Koat7/8"-9FlangeSteelCoarse€1,821.19200
StyleModelDrive TypeFinishThread SizeHead StyleMaterialThread TypePrice (ex. VAT)Pkg. Qty.
A788-74110-000TorxCam Koat3/4"-10FlangeSteelCoarse€2,715.95300
A788-74110-000TorxCam Koat3/4"-10FlangeSteelCoarse€208.2320
EARNEST -

Plain Square Grade 5 Steel Freight Car Bolts

StyleModelLengthHead HeightHead WidthFinishThread StyleThread DirectionTensile StrengthPrice (ex. VAT)Pkg. Qty.
A283095G11 1/2"1/2"3/4"Black OxidePartially ThreadedRight Hand120000 psi€590.38225
B291295G16"21/32"1 1/2"Black OxidePartially ThreadedRight Hand120000 psi€285.5215
EARNEST -

3/4"-10 Coarse Square Grade 8 Alloy Steel Freight Car Bolts

StyleModelLengthFinishThread StyleThread DirectionHead HeightTensile StrengthHead WidthPrice (ex. VAT)Pkg. Qty.
A287178G13"Black Oxide-----€362.1380
A287178G13"Black OxidePartially ThreadedRight Hand1/2"150000 psi1 1/8"€402.6650
B287298G16"Black OxidePartially ThreadedRight Hand1/2"150000 psi1 1/8"€579.9130
CAMRAIL -

7/8"-9 Coarse Oval Grade 8 Alloy Steel Freight Car Bolts

StyleModelLengthDrive SizeHead HeightHead WidthDrive TypeFinishThread StyleThread DirectionPrice (ex. VAT)Pkg. Qty.
A714-20156-1403 1/2"TX9011/16"1 29/64"TorxCam KoatPartially ThreadedRight Hand€106.625
B734-20156-1604"E2017/32"1 9/16"TorxCam KoatPartially ThreadedRight Hand€129.455
CAMRAIL -

7/8"-9 Coarse Flat Grade 8 Alloy Steel Freight Car Bolts

StyleModelLengthDrive SizeHead HeightHead WidthDrive TypeFinishThread StyleThread DirectionPrice (ex. VAT)Pkg. Qty.
A784-20156-1403 1/2"TX903/8"1 9/32"TorxCam KoatPartially ThreadedRight Hand€131.995
B784-20156-1403 1/2"E 20--TorxCam Koat--€1,163.6060
C784-20156-1604"E2015/32"1 27/64"TorxCam KoatPartially ThreadedRight Hand€138.315
C784-20156-1604"E20--TorxCam Koat--€1,228.7160
StyleModelDrive TypeFinishLengthThread StyleDrive SizeThread DirectionHead HeightTensile StrengthPrice (ex. VAT)Pkg. Qty.
ACRSP061199RP1TorxCam Koat3 1/4"-E20---€1,207.0160
ACRSP061199RP1TorxCam Koat3 1/4"Partially ThreadedE20Right Hand37/64"150000 psi€135.225
EARNEST -

1"-8 Coarse Square Grade 8 Alloy Steel Freight Car Bolts

StyleModelLengthFinishThread StyleThread DirectionHead HeightTensile StrengthHead WidthPrice (ex. VAT)Pkg. Qty.
A291238G14 1/2"Black OxidePartially ThreadedRight Hand21/32"150000 psi1 1/2"€406.0920
B291298G16"Black OxidePartially ThreadedRight Hand21/32"150000 psi1 1/2"€426.4515
StyleModelLengthDrive TypeFinishThread StyleDrive SizeThread DirectionHead HeightTensile StrengthPrice (ex. VAT)Pkg. Qty.
A774-20156-1403 1/2"TorxCam KoatPartially ThreadedE20Right Hand9/16"150000 psi€143.715
A774-20100-1203"TorxCam KoatPartially ThreadedE20Right Hand9/16"150000 psi€155.235
A774-20156-1804 1/2"TorxCam Koat-E20---€1,068.6840
A774-20156-1604"TorxCam KoatPartially ThreadedE20Right Hand9/16"150000 psi€139.855
A774-20156-1604"TorxCam Koat-E20---€927.7045
CAMRAIL -

3/4"-10 Coarse Flat Grade 8 Alloy Steel Freight Car Bolts

StyleModelLengthDrive SizeDrive TypeFinishThread StyleThread DirectionHead HeightTensile StrengthPrice (ex. VAT)Pkg. Qty.
A788-74090-9452 3/8"E20TorxCam KoatPartially ThreadedRight Hand3/8"150000 psi€153.7010
A788-74090-9452 3/8"E20TorxCam Koat----€1,253.31120
B788-74230-9452 5/8"TX70TorxCam KoatPartially ThreadedRight Hand3/8"150000 psi€1,249.05110
C788-74240-9452 5/8"E20TorxCam KoatPartially ThreadedRight Hand3/8"150000 psi€159.0610
C788-74240-9452 5/8"E20TorxCam Koat----€1,215.15100
D788-74210-1353 1/4"E20TorxCam KoatPartially ThreadedRight Hand3/8"150000 psi€216.7310
E788-74210-9453 3/4"E20TorxCam KoatPartially ThreadedRight Hand3/8"150000 psi€186.7510
E788-74210-9453 3/4"E20TorxCam Koat----€1,164.6980
B788-74540-9453"TX70TorxCam KoatPartially ThreadedRight Hand3/8"150000 psi€83.755
B788-74540-9453"TX70TorxCam Koat----€789.3060
CAMRAIL -

Grade 8 Steel Freight Car Bolts

StyleModelDrive TypeDrive SizeFinishHead HeightHead StyleMaterialPrice (ex. VAT)
ATX-7120AudiTorxE20Black Oxide3/4"SquareSteel€529.37
ATX-7118AudiTorxE18Black Oxide3/4"SquareSteel€756.93
BSNIND2TorxTX70Black Oxide--Steel€364.80
CAMRAIL -

Camrail Bolt, 5/8 In - 11 Thread Size, Button, 3 1/4 In Lg., Alloy Steel, Cam Koat, Gr. 8, 100PK

ModelItemPrice (ex. VAT)
CRSP081600JN1AA8QMQ€1,528.02
EARNEST -

Freight Car Bolt, 1 1/8 In - 7 Thread Size, Square, 3 In Lg., Alloy Steel, Blk Oxide, 20PK

ModelItemPrice (ex. VAT)
293178G1AB4XUN-
RFQ

Freight Car Bolts

Freight car bolts are used in wear plates, centre plates, bearing retainer keys, carrier plates, corner caps and side bearings. Raptor Supplies offers a wide range of freight car bolts from Camrail, Earnest and UNA-DRIVE.

Frequently Asked Questions

How are freight car bolts installed?

Freight car bolts are installed using a torque wrench to ensure that they are tightened to the correct torque specification.

How to avoid failures while using freight car bolts?

Ensure that bolts are installed and maintained correctly.

What is the importance of proper torque when installing freight car bolts?

Proper torque is critical when installing freight car bolts. If a bolt is under-torqued, it may not provide sufficient clamping force, leading to loosening or failure. If a bolt is over-torqued, it can strip the threads or damage the bolt that further leads to failure. Proper torque ensures that the bolt is tightened to the correct specification, providing the necessary clamping force without causing damage.

What is the importance of thread lubrication when installing freight car bolts?

Thread lubrication ensures that the bolt can be tightened to the correct torque specification without damaging the threads. It also prevents corrosion and seizure of the bolt over time.

We are here to help!

Looking for a part not listed here?