APPROVED VENDOR U08307.031.0200 Carriage Bolt 5/16-18 X 2 L, 100PK | AB2FRJ 1LU86

APPROVED VENDOR U08307.031.0200 Carriage Bolt, 5/16 In - 18 Thread Size, Steel, 2 In Lg., Hot Dipped Galv, Gr. 2, 100PK

Item: AB2FRJ Model: U08307.031.0200Cross Ref: 1LU86
7 In Stock

Ships within 2 days via

€67.49 /pkg. of 100
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Carriage Bolt
Class Not Applicable
Finish Hot Dip Galvanized
Grade Grade 2
Head Dia. 0.688"
Head Height 11/64"
Head Style Round
Length 2"
Material Steel
Neck Type Square
Neck Width 5/16"
Square Height 5/32"
System Of Measurement Imperial
Tensile Strength 74000 psi
Thread Length 7/8"
Thread Size 5/16"-18
Thread Style Fully Threaded
Thread Type Coarse

Shipping Info:

Ship weight (kg) 2.133
Ship height (cm)8.13
Ship length (cm)12.45
Ship width (cm)10.92
HS code7318152055
Country of OriginCN

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR U08307.031.0200 Carriage Bolt, 5/16 In - 18 Thread Size, Steel, 2 In Lg., Hot Dipped Galv, Gr. 2, 100PK
€67.49 /pack