FOREVERBOLT FBCB14205P10 Carriage Bolt, 1/4-20 Thread Size, 18-8 Grade, 17/64 Inch Drill Size, 10PK | CG8VJG 53MF95

FOREVERBOLT FBCB14205P10 Carriage Bolt, 1/4 In - 20 Thread Size, SS, 5 In Lg., NL-19, Gr. 18-8, Coarse, 10PK

Item: CG8VJG Model: FBCB14205P10Cross Ref: 53MF95
7 In Stock

Ships within 2 days via

€28.89 /pkg. of 10
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Carriage Bolt
Finish NL-19
Grade Grade 18-8
Head Dia. 9/16"
Head Height 9/64"
Head Style Round
Length 5"
Material Stainless Steel
Neck Type Square
Neck Width 1/4"
Square Height 9/64"
System Of Measurement Imperial
Tensile Strength 100000 psi
Thread Direction Right Hand
Thread Size 1/4"-20
Thread Style Fully Threaded
Thread Type Coarse

Shipping Info:

Ship weight (kg) 0.2745
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginTaiwan

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FOREVERBOLT FBCB14205P10 Carriage Bolt, 1/4 In - 20 Thread Size, SS, 5 In Lg., NL-19, Gr. 18-8, Coarse, 10PK
€28.89 /pack