Machine Bolts

Filter

Machine bolts are used to fasten two pieces of wood or metals in manufacturing & construction applications. Raptor Supplies offers machine bolts from brands like Proto, ...Read more

FABORY -

5/8"-11 Coarse Black Oxide Grade A307B Steel Hex Machine Bolts

StyleModelLengthThread StyleGrip SizeThread DirectionHead HeightHardnessTensile StrengthHead Dia.Price (ex. VAT)Pkg. Qty.
AU04000.062.01501 1/2"Fully Threaded-Right Hand27/64"Rockwell B6960000 psi1 1/16"€18.4310
BU04000.062.01751 3/4"Partially Threaded1/4"Right Hand27/64"Rockwell B6960000 psi1 1/16"€20.2210
BB04000.062.01751 3/4"Partially Threaded1/4"Right Hand27/64"--1 1/16"€174.07100
CU04000.062.02502 1/2"Partially Threaded1"Right Hand27/64"Rockwell B6960000 psi1 1/16"€27.4710
CU04000.062.02252 1/4"Partially Threaded3/4"Right Hand27/64"Rockwell B6960000 psi1 1/16"€26.7710
CU04000.062.02752 3/4"Partially Threaded1 1/4"Right Hand27/64"Rockwell B6960000 psi1 1/16"€29.9210
BU04000.062.02002"Partially Threaded1/2"Right Hand27/64"Rockwell B6960000 psi1 1/16"€27.1810
DU04000.062.03503 1/2"Partially Threaded2"Right Hand27/64"Rockwell B6960000 psi1 1/16"€33.7410
DU04000.062.03253 1/4"Partially Threaded1 3/4"Right Hand27/64"Rockwell B6960000 psi1 1/16"€31.5910
DU04000.062.03753 3/4"Partially Threaded2 1/4"Right Hand27/64"Rockwell B6960000 psi1 1/16"€37.1310
CU04000.062.03003"Partially Threaded1 1/2"Right Hand27/64"Rockwell B6960000 psi1 1/16"€37.4210
DU04000.062.04504 1/2"Partially Threaded3"Right Hand27/64"Rockwell B6960000 psi1 1/16"€67.5410
DU04000.062.04004"Partially Threaded2 1/2"Right Hand27/64"Rockwell B6960000 psi1 1/16"€48.2510
DU04000.062.05005"Partially Threaded3 1/2"Right Hand27/64"Rockwell B6960000 psi1 1/16"€44.8010
FABORY -

3/4"-10 Coarse Black Oxide Grade A307B Steel Hex Machine Bolts

StyleModelLengthThread StyleGrip SizeThread DirectionHead HeightHardnessTensile StrengthHead Dia.Price (ex. VAT)Pkg. Qty.
AU04000.075.01501 1/2"Fully Threaded-Right Hand1/2"Rockwell B6960000 psi1 1/4"€33.1310
AU04000.075.01751 3/4"Fully Threaded-Right Hand1/2"Rockwell B6960000 psi1 1/4"€32.9210
BU04000.075.02502 1/2"Partially Threaded3/4"Right Hand1/2"Rockwell B6960000 psi1 1/4"€40.1810
BU04000.075.02252 1/4"Partially Threaded1/2"Right Hand1/2"Rockwell B6960000 psi1 1/4"€38.3110
CU04000.075.02752 3/4"Partially Threaded1"Right Hand1/2"Rockwell B6960000 psi1 1/4"€56.2210
BU04000.075.02002"Partially Threaded1/4"Right Hand1/2"Rockwell B6960000 psi1 1/4"€33.2610
DU04000.075.03503 1/2"Partially Threaded1 3/4"Right Hand1/2"Rockwell B6960000 psi1 1/4"€48.7610
DU04000.075.03253 1/4"Partially Threaded1 1/2"Right Hand1/2"Rockwell B6960000 psi1 1/4"€49.5310
DU04000.075.03753 3/4"Partially Threaded2"Right Hand1/2"Rockwell B6960000 psi1 1/4"€53.0010
CU04000.075.03003"Partially Threaded1 1/4"Right Hand1/2"Rockwell B6960000 psi1 1/4"€44.2710
EU04000.075.04504 1/2"Partially Threaded2 3/4"Right Hand1/2"Rockwell B6960000 psi1 1/4"€61.3910
EU04000.075.04004"Partially Threaded2 1/4"Right Hand1/2"Rockwell B6960000 psi1 1/4"€56.0310
EU04000.075.05005"Partially Threaded3 1/4"Right Hand1/2"Rockwell B6960000 psi1 1/4"€76.7810
USA INDUSTRIALS -

Square Head Bolts

StyleModelMPN
ABULKBOLT2316BULKBOLT2316
RFQ
ABULKBOLT2319BULKBOLT2319
RFQ
ABULKBOLT2320BULKBOLT2320
RFQ
ABULKBOLT2321BULKBOLT2321
RFQ
ABULKBOLT2322BULKBOLT2322
RFQ
ABULKBOLT2324BULKBOLT2324
RFQ
ABULKBOLT2325BULKBOLT2325
RFQ
ABULKBOLT2326BULKBOLT2326
RFQ
ABULKBOLT2329BULKBOLT2329
RFQ
ABULKBOLT2330BULKBOLT2330
RFQ
ABULKBOLT2334BULKBOLT2334
RFQ
ABULKBOLT2335BULKBOLT2335
RFQ
ABULKBOLT2336BULKBOLT2336
RFQ
ABULKBOLT2337BULKBOLT2337
RFQ
AZBOLT2281ZBOLT2281
RFQ
AZBOLT2284ZBOLT2284
RFQ
AZBOLT2285ZBOLT2285
RFQ
BZBOLT2289ZBOLT2289
RFQ
BZBOLT2291ZBOLT2291
RFQ
AZBOLT2292ZBOLT2292
RFQ
AZBOLT2293ZBOLT2293
RFQ
AZBOLT2295ZBOLT2295
RFQ
AZBOLT2299ZBOLT2299
RFQ
BZBOLT2300ZBOLT2300
RFQ
AZBOLT2301ZBOLT2301
RFQ
FABORY -

M24 x 3 Coarse Black Oxide Steel Square Machine Bolts

StyleModelLengthThread StyleThread DirectionHead HeightHardnessTensile StrengthHead Dia.Proof LoadPrice (ex. VAT)Pkg. Qty.
AM01030.240.007070 mmFully ThreadedRight Hand22 mmRockwell C22116000 psi24 mm580 N/sq. mm€638.1810
AM01030.240.008080 mmFully ThreadedRight Hand22 mmRockwell C22-24 mm580 N/sq. mm€718.0510
BM01030.240.009090 mmFully ThreadedRight Hand22 mmRockwell C22116000 psi24 mm-€369.695
BM01030.240.0100100 mmFully ThreadedRight Hand22 mmRockwell C22116000 psi24 mm580 N/sq. mm€205.755
BM01030.240.0120120 mmFully ThreadedRight Hand22 mmRockwell C22116000 psi24 mm580 N/sq. mm€354.585
FABORY -

M6 x 1 Coarse Black Oxide Steel Square Machine Bolts

StyleModelLengthThread StyleThread DirectionHead HeightHardnessTensile StrengthHead Dia.Proof LoadPrice (ex. VAT)Pkg. Qty.
AM01030.060.001616 mmFully ThreadedRight Hand6 mmRockwell C22116000 psi6 mm580 N/sq. mm€84.26100
AM01030.060.002020 mmFully ThreadedRight Hand6 mmRockwell C22116000 psi6 mm580 N/sq. mm€98.99100
BM01030.060.003030 mmFully ThreadedRight Hand6 mmRockwell C22116000 psi6 mm580 N/sq. mm€110.01100
BM01030.060.004040 mmFully ThreadedRight Hand6 mmRockwell C22116000 psi6 mm580 N/sq. mm€126.01100
CM01030.060.005050 mmFully ThreadedRight Hand6 mmRockwell C22116000 psi6 mm580 N/sq. mm€159.30100
StyleModelLengthThread StyleThread DirectionHead HeightHardnessTensile StrengthHead Dia.Screw TypePrice (ex. VAT)
AZS616M10X3030 mmFully ThreadedRight Hand6 mmRockwell C2585000 psi16 mmHex Head Cap Screw€39.49
AZS616M10X3535 mmFully ThreadedRight Hand6 mmRockwell C2585000 psi16 mmHex Head Cap Screw€47.98
AZS616M10X4040 mmFully ThreadedRight Hand6 mmRockwell C2585000 psi16 mmHex Head Cap Screw€52.67
AZS616M10X5050 mmFully ThreadedRight Hand6 mmRockwell C2585000 psi16 mmHex Head Cap Screw€55.22
StyleModelLengthThread StyleThread DirectionHead HeightHardnessTensile StrengthHead Dia.Screw TypePrice (ex. VAT)
AZS616M12X3030 mmFully ThreadedRight Hand8 mmRockwell C2585000 psi18 mmHex Head Cap Screw€60.18
AZS616M12X3535 mmFully ThreadedRight Hand8 mmRockwell C2585000 psi18 mmHex Head Cap Screw€67.21
AZS616M12X4040 mmFully ThreadedRight Hand8 mmRockwell C2585000 psi18 mmHex Head Cap Screw€73.55
AZS616M12X5050 mmFully ThreadedRight Hand8 mmRockwell C2585000 psi18 mmHex Head Cap Screw€119.17
StyleModelLengthThread StyleThread DirectionHead HeightHardnessTensile StrengthHead Dia.Screw TypePrice (ex. VAT)
AZS616M6X1010 mmFully ThreadedRight Hand4 mmRockwell C2585000 psi10 mmHex Head Cap Screw€10.86
AZS616M6X1212 mmFully ThreadedRight Hand4 mmRockwell C2585000 psi10 mmHex Head Cap Screw€11.19
AZS616M6X1616 mmFully ThreadedRight Hand4 mmRockwell C2585000 psi10 mmHex Head Cap Screw€12.21
AZS616M6X2020 mmFully ThreadedRight Hand4 mmRockwell C2585000 psi10 mmHex Head Cap Screw€13.98
AZS616M6X2525 mmFully ThreadedRight Hand4 mmRockwell C2585000 psi10 mmHex Head Cap Screw€14.90
AZS616M6X3030 mmFully ThreadedRight Hand4 mmRockwell C2585000 psi10 mmHex Head Cap Screw€15.95
AZS616M6X4040 mmFully ThreadedRight Hand4 mmRockwell C2585000 psi10 mmHex Head Cap Screw€18.49
ACCURATE MANUFACTURED PRODUCTS GROUP -

M8 x 1.25 Coarse Plain Grade 316H5 Stainless Steel Hex Machine Bolts

Machine bolts are used to fasten two pieces of wood or metals in manufacturing & construction applications. They can be paired up with a threaded nut to be inserted into pre-drilled holes and provide tightening torque for joining materials together.
They have widely spaced threads to tighten easily with few turns. Deep & thick threads for decreasing stripping or jamming when nicked / dirty / rusty. These bolts are made of stainless steel for strength and plain finish to resist oxidation on exposed surfaces.

StyleModelLengthThread StyleThread DirectionHead HeightHardnessTensile StrengthHead Dia.Screw TypePrice (ex. VAT)
AZS616M8X1616 mmFully ThreadedRight Hand5 mmRockwell C2585000 psi13 mmHex Head Cap Screw€15.07
AZS616M8X2020 mmFully ThreadedRight Hand5 mmRockwell C2585000 psi13 mmHex Head Cap Screw€15.11
AZS616M8X2525 mmFully ThreadedRight Hand5 mmRockwell C2585000 psi13 mmHex Head Cap Screw€16.01
AZS616M8X3030 mmFully ThreadedRight Hand5 mmRockwell C2585000 psi13 mmHex Head Cap Screw€17.77
AZS616M8X3535 mmFully ThreadedRight Hand5 mmRockwell C2585000 psi13 mmHex Head Cap Screw€22.26
AZS616M8X4040 mmFully ThreadedRight Hand5 mmRockwell C2585000 psi13 mmHex Head Cap Screw€24.63
AZS616M8X5050 mmFully ThreadedRight Hand5 mmRockwell C2585000 psi13 mmHex Head Cap Screw€34.21
StyleModelLengthThread StyleThread DirectionHead HeightHardnessHead Dia.Flange Dia.Price (ex. VAT)Pkg. Qty.
ASQHDG5FTZY38161121 1/2"Fully ThreadedRight Hand1/4"Rockwell C259/16"3/8"€170.5450
ASQHDG5FTZY381611"Fully ThreadedRight Hand1/4"Rockwell C259/16"3/8"€167.3550
FABORY -

1/2"-13 Coarse Black Oxide Grade A307B Steel Hex Machine Bolts

StyleModelLengthGrip SizeThread StyleThread DirectionHead HeightHardnessTensile StrengthHead Dia.Price (ex. VAT)Pkg. Qty.
AU04000.050.01501 1/2"1/4"Partially ThreadedRight Hand11/32"Rockwell B6960000 psi7/8"€27.4425
AU04000.050.01751 3/4"1/2"Partially ThreadedRight Hand11/32"Rockwell B6960000 psi7/8"€37.3425
BU04000.050.02502 1/2"1 1/4"Partially ThreadedRight Hand11/32"Rockwell B6960000 psi7/8"€40.8725
BU04000.050.02252 1/4"1"Partially ThreadedRight Hand11/32"Rockwell B6960000 psi7/8"€39.2825
BU04000.050.02752 3/4"1 1/2"Partially ThreadedRight Hand11/32"Rockwell B6960000 psi7/8"€50.1325
BU04000.050.02002"3/4"Partially ThreadedRight Hand11/32"Rockwell B6960000 psi7/8"€34.2825
BU04000.050.03003"1 3/4"Partially ThreadedRight Hand11/32"Rockwell B6960000 psi7/8"€64.8625
FABORY -

M16 x 2 Coarse Black Oxide Steel Square Machine Bolts

StyleModelLengthTensile StrengthThread StyleThread DirectionHead HeightHardnessHead Dia.Proof LoadPrice (ex. VAT)Pkg. Qty.
AM01030.160.004040 mm116030 psiFully ThreadedRight Hand16 mmRockwell C2217 mm580 N/sq. mm€218.0125
BM01030.160.005050 mm116000 psiFully ThreadedRight Hand16 mmRockwell C2217 mm580 N/sq. mm€240.7725
CM01030.160.006060 mm116000 psiFully ThreadedRight Hand16 mmRockwell C2217 mm580 N/sq. mm€265.9025
CM01030.160.007070 mm116000 psiFully ThreadedRight Hand16 mmRockwell C2217 mm580 N/sq. mm€245.5610
CM01030.160.008080 mm116030 psiFully ThreadedRight Hand16 mmRockwell C2217 mm580 N/sq. mm€150.0010
DM01030.160.009090 mm116000 psiFully ThreadedRight Hand16 mmRockwell C2217 mm580 N/sq. mm€208.8810
DM01030.160.0100100 mm116000 psiFully ThreadedRight Hand16 mmRockwell C2217 mm580 N/sq. mm€309.0110
DM01030.160.0120120 mm116000 psiFully ThreadedRight Hand16 mmRockwell C2217 mm580 N/sq. mm€197.6410
FABORY -

M20 x 2.5 Coarse Black Oxide Steel Square Machine Bolts

M20 x 2.5 coarse square head machine bolts are used in heavy machinery, construction and industrial applications for securing heavy components together, such as steel beams, machinery parts and structural elements. These bolts can withstand high loads and vibrations due to their square shape, which provides a better grip and prevents loosening over time.

StyleModelLengthThread StyleThread DirectionHead HeightHardnessTensile StrengthHead Dia.Proof LoadPrice (ex. VAT)Pkg. Qty.
AM01030.200.005050 mmFully ThreadedRight Hand20 mmRockwell C22-22 mm580 N/sq. mm€197.5410
BM01030.200.006060 mmFully ThreadedRight Hand20 mmRockwell C22116000 psi22 mm580 N/sq. mm€211.2710
BM01030.200.007070 mmFully ThreadedRight Hand20 mmRockwell C22116000 psi22 mm580 N/sq. mm€225.6510
BM01030.200.008080 mmFully ThreadedRight Hand20 mmRockwell C22116000 psi22 mm580 N/sq. mm€228.8610
CM01030.200.009090 mmFully ThreadedRight Hand20 mmRockwell C22116000 psi22 mm580 N/sq. mm€254.5810
CM01030.200.0100100 mmFully ThreadedRight Hand20 mmRockwell C22116000 psi22 mm580 N/sq. mm€255.9310
CM01030.200.0120120 mmFully ThreadedRight Hand20 mmRockwell C22116000 psi22 mm580 N/sq. mm€289.0010
FABORY -

M12 x 1.75 Coarse Black Oxide Steel Square Machine Bolts

StyleModelLengthTensile StrengthThread StyleThread DirectionHead HeightHardnessHead Dia.Proof LoadPrice (ex. VAT)Pkg. Qty.
AM01030.120.002020 mm116000 psiFully ThreadedRight Hand12 mmRockwell C2213 mm580 N/sq. mm€339.9850
AM01030.120.002525 mm116000 psiFully ThreadedRight Hand12 mmRockwell C2213 mm580 N/sq. mm€193.7550
AM01030.120.003030 mm116000 psiFully ThreadedRight Hand12 mmRockwell C2213 mm580 N/sq. mm€202.1850
BM01030.120.003535 mm-Fully ThreadedRight Hand12 mmRockwell C2213 mm580 N/sq. mm€352.2950
BM01030.120.004040 mm116000 psiFully ThreadedRight Hand12 mmRockwell C2213 mm580 N/sq. mm€229.6050
CM01030.120.005050 mm116000 psiFully ThreadedRight Hand12 mmRockwell C2213 mm580 N/sq. mm€257.9450
CM01030.120.006060 mm116000 psiFully ThreadedRight Hand12 mmRockwell C2213 mm580 N/sq. mm€285.1550
DM01030.120.007070 mm116030 psiFully ThreadedRight Hand12 mmRockwell C2213 mm580 N/sq. mm€180.0025
EM01030.120.008080 mm116000 psiFully ThreadedRight Hand12 mmRockwell C2213 mm580 N/sq. mm€291.7925
FM01030.120.009090 mm116000 psiFully ThreadedRight Hand12 mmRockwell C2213 mm580 N/sq. mm€210.9225
FM01030.120.0100100 mm116000 psiFully ThreadedRight Hand12 mmRockwell C2213 mm580 N/sq. mm€225.0325
StyleModelLengthGrip SizeThread StyleThread DirectionHead HeightHardnessTensile StrengthHead Dia.Price (ex. VAT)Pkg. Qty.
AU04200.100.03503 1/2"1 1/4"Partially ThreadedRight Hand43/64"Rockwell B6960000 psi1 5/8"€78.885
AU04200.100.04504 1/2"2 1/4"Partially ThreadedRight Hand43/64"Rockwell B6960000 psi1 5/8"€104.945
AU04200.100.04004"1 3/4"Partially ThreadedRight Hand43/64"Rockwell B6960000 psi1 5/8"€85.585
FABORY -

7/8"-9 Coarse Black Oxide Grade A307B Steel Hex Machine Bolts

StyleModelLengthThread StyleGrip SizeThread DirectionHead HeightHardnessTensile StrengthHead Dia.Price (ex. VAT)Pkg. Qty.
AU04000.087.02502 1/2"Partially Threaded1/2"Right Hand37/64"Rockwell B6960000 psi1 7/16"€29.375
AU04000.087.02252 1/4"Partially Threaded1/4"Right Hand37/64"Rockwell B6960000 psi1 7/16"€27.685
AU04000.087.02752 3/4"Partially Threaded3/4"Right Hand37/64"Rockwell B6960000 psi1 7/16"€35.315
BU04000.087.02002"Fully Threaded-Right Hand37/64"Rockwell B6960000 psi1 7/16"€33.165
CU04000.087.03503 1/2"Partially Threaded1 1/2"Right Hand37/64"Rockwell B6960000 psi1 7/16"€39.555
CU04000.087.03253 1/4"Partially Threaded1 1/4"Right Hand37/64"Rockwell B6960000 psi1 7/16"€37.405
DU04000.087.03003"Partially Threaded1"Right Hand37/64"Rockwell B6960000 psi1 7/16"€38.915
EU04000.087.04504 1/2"Partially Threaded2 1/2"Right Hand37/64"Rockwell B6960000 psi1 7/16"€41.885
CU04000.087.04004"Partially Threaded2"Right Hand37/64"Rockwell B6960000 psi1 7/16"€37.825
EU04000.087.05005"Partially Threaded3"Right Hand37/64"Rockwell B6960000 psi1 7/16"€51.195
FABORY -

1"-8 Coarse Black Oxide Grade A307B Steel Hex Machine Bolts

StyleModelLengthThread StyleGrip SizeThread DirectionHead HeightHardnessTensile StrengthHead Dia.Price (ex. VAT)Pkg. Qty.
AU04000.100.02502 1/2"Partially Threaded1/4"Right Hand43/64"Rockwell B6960000 psi1 5/8"€40.305
BU04000.100.02252 1/4"Fully Threaded-Right Hand43/64"Rockwell B6960000 psi1 5/8"€54.875
CU04000.100.03503 1/2"Partially Threaded1 1/4"Right Hand43/64"Rockwell B6960000 psi1 5/8"€59.205
CU04000.100.03253 1/4"Partially Threaded1"Right Hand43/64"Rockwell B6960000 psi1 5/8"€53.515
AU04000.100.03003"Partially Threaded3/4"Right Hand43/64"-60000 psi1 5/8"€45.185
CU04000.100.04504 1/2"Partially Threaded2 1/4"Right Hand43/64"Rockwell B6960000 psi1 5/8"€59.125
CU04000.100.04004"Partially Threaded1 3/4"Right Hand43/64"Rockwell B6960000 psi1 5/8"€79.045
DU04000.100.05005"Partially Threaded2 3/4"Right Hand43/64"Rockwell B6960000 psi1 5/8"€71.705
StyleModelLengthGrip SizeThread StyleThread DirectionHead HeightHardnessTensile StrengthHead Dia.Price (ex. VAT)Pkg. Qty.
AU04000.112.04504 1/2"2"Partially ThreadedRight Hand3/4"Rockwell B6960000 psi1 13/16"€83.715
AU04000.112.04004"1 1/2"Partially ThreadedRight Hand3/4"Rockwell B6960000 psi1 13/16"€78.035
AU04000.112.05005"2 1/2"Partially ThreadedRight Hand3/4"Rockwell B6960000 psi1 13/16"€100.045
FABORY -

1 1/4"-7 Coarse Black Oxide Grade A307B Steel Hex Machine Bolts

StyleModelLengthThread StyleGrip SizeThread DirectionHead HeightHardnessTensile StrengthHead Dia.Price (ex. VAT)Pkg. Qty.
AU04000.125.06002 3/4"Fully Threaded-Right Hand27/32"Rockwell B6960000 psi2"€126.435
BU04000.125.04504 1/2"Partially Threaded1 3/4"Right Hand27/32"Rockwell B6960000 psi2"€105.355
BU04000.125.04004"Partially Threaded1 1/4"Right Hand27/32"Rockwell B6960000 psi2"€98.575
BU04000.125.05005"Partially Threaded2 1/4"Right Hand27/32"Rockwell B6960000 psi2"€114.155
StyleModelLengthGrip SizeThread StyleThread DirectionHead HeightHardnessTensile StrengthHead Dia.Price (ex. VAT)Pkg. Qty.
AU04200.050.01501 1/2"1/4"Partially ThreadedRight Hand11/32"Rockwell B6960000 psi7/8"€61.8825
AU04200.050.01751 3/4"1/2"Partially ThreadedRight Hand11/32"Rockwell B6960000 psi7/8"€71.6425
AU04200.050.02502 1/2"1 1/4"Partially ThreadedRight Hand11/32"Rockwell B6960000 psi7/8"€254.7225
AU04200.050.02252 1/4"1"Partially ThreadedRight Hand11/32"Rockwell B6960000 psi7/8"€58.8725
AU04200.050.02002"3/4"Partially ThreadedRight Hand11/32"Rockwell B6960000 psi7/8"€39.9625
FABORY -

5/8"-11 Coarse Hot Dipped Galvanized Grade A307B Steel Hex Machine Bolts

StyleModelLengthThread StyleGrip SizeThread DirectionHead HeightHardnessTensile StrengthHead Dia.Price (ex. VAT)Pkg. Qty.
AU04200.062.01501 1/2"Fully Threaded-Right Hand27/64"Rockwell B6960000 psi1 1/16"€29.9010
BU04200.062.01751 3/4"Partially Threaded1/4"Right Hand27/64"Rockwell B6960000 psi1 1/16"€32.2110
BU04200.062.02502 1/2"Partially Threaded1"Right Hand27/64"Rockwell B6960000 psi1 1/16"€36.3510
BU04200.062.02252 1/4"Partially Threaded3/4"Right Hand27/64"Rockwell B6960000 psi1 1/16"€33.7410
BU04200.062.02752 3/4"Partially Threaded1 1/4"Right Hand27/64"Rockwell B6960000 psi1 1/16"€100.5710
BU04200.062.02002"Partially Threaded1/2"Right Hand27/64"Rockwell B6960000 psi1 1/16"€73.6310
CU04200.062.03503 1/2"Partially Threaded2"Right Hand27/64"Rockwell B6960000 psi1 1/16"€95.8210
CU04200.062.03253 1/4"Partially Threaded1 3/4"Right Hand27/64"Rockwell B6960000 psi1 1/16"€49.2810
CU04200.062.03753 3/4"Partially Threaded2 1/4"Right Hand27/64"Rockwell B6960000 psi1 1/16"€81.0110
BU04200.062.03003"Partially Threaded1 1/2"Right Hand27/64"Rockwell B6960000 psi1 1/16"€36.4710
CU04200.062.04504 1/2"Partially Threaded3"Right Hand27/64"Rockwell B6960000 psi1 1/16"€81.4210
CU04200.062.04004"Partially Threaded2 1/2"Right Hand27/64"Rockwell B6960000 psi1 1/16"€66.7910
12...89

Machine Bolts

Machine bolts are used to fasten two pieces of wood or metals in manufacturing & construction applications. Raptor Supplies offers machine bolts from brands like Proto, Texas Pneumatic Tools, Thomas & Betts, Fabory, Vulcan Hart and more. They can be paired up with a threaded nut to be inserted into pre-drilled holes and provide tightening torque for joining materials together.

Frequently Asked Questions

What is the difference between machine bolts and machine screws?

Machine bolts are often confused with machine screws. Generally, machine screws are smaller in size compared to machine bolts, but are fully threaded. Machine bolts have a flat tip, not a pointed / tapered tip as seen in screws. Screws are typically used in pre-tapped holes or driven into materials for creating their own threads when tightened. In contrast, machine bolts are often paired with nuts at the end of the bolt for torquing during installation. Nuts are not generally mated with screws.

What are the thread fits or classes in these machine bolts?

Thread fit grades or classes of a fastener indicate the degree of looseness or tightness of mating threads. Generally, the higher the class number, the tighter the fit of the attached components (like nuts). Lower thread fit grades / classes are suitable for applications requiring quick assembly & disassembly. Higher thread classes are ideal for close tolerances, safety & strength.

What do the strength grades / classes mean in machine bolts?

  • The grade or class of a machine bolt denotes its strength & compatibility with the respective nut.
  • Generally, the higher the grade, the higher the strength of the fastener.
  • SAE grades are used for Imperial-sized bolts. Bolts having the same SAE strength grade as a nut should be used together.
  • ISO classes are used for Metric-sized bolts. Bolts having the same first digit as a nut are meant to be used together.
  • ASTM grades are based on factors like strength, high pressures & high temperatures.

We are here to help!

Looking for a part not listed here?