FABORY U08361.031.0175 Elevator Bolt, 5/16-18 Thread Size, A Grade, 25PK | CG8LKE 41UJ55

FABORY U08361.031.0175 Bolt, 5/16 In - 18 Thread Size, Steel, 1 3/4 In Lg., Gr. A307A, Zn Plated, Flat, Coarse, 25PK

Item: CG8LKE Model: U08361.031.0175Cross Ref: 41UJ55
7 In Stock

Ships within 2 days via

€39.06 /pkg. of 25
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Bolt
Finish Zinc Plated
Grade Grade A307A
Hardness Rockwell B100
Head Dia. 1 3/16"
Head Height 3/32"
Head Type Flat
Length 1 3/4"
Material Steel
Neck Length 15/64"
Neck Type Square
Neck Width 21/64"
Screw Type Elevator Bolt
System Of Measurement Imperial
Thread Direction Right Hand
Thread Size 5/16"-18
Thread Style Partially Threaded
Thread Type Coarse

Shipping Info:

Ship weight (kg) 0.585
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginVaries

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FABORY U08361.031.0175 Bolt, 5/16 In - 18 Thread Size, Steel, 1 3/4 In Lg., Gr. A307A, Zn Plated, Flat, Coarse, 25PK
€39.06 /pack