KEN FORGING N2022-316SS-4-1/4 Eye Bolt, 800 Lb Working Load, Stainless Steel, 5/16-18 Thread Size | CG8WNL 19L193

KEN FORGING N2022-316SS-4-1/4 Eye Bolt, 5/16 In - 18 Thread Size, Lift With Shoulder, 800 lbs. Work Load Limit, Pln, 4 1/4 In Shank Lg.

Item: CG8WNL Model: N2022-316SS-4-1/4Cross Ref: 19L193
7 In Stock

Ships within 2 days via

€41.84 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Eyebolt
Eye Closure Closed
Eye Inside Dia. 5/8"
Eye Outside Dia. 1 1/4"
Finish Plain
Length 5.78"
Material Stainless Steel
Shank Dia. 5/16"
Shank Length 4 1/4"
Shoulder Dia. 19/32"
Shoulder Length 5/32"
Shoulder Style With Shoulder
System Of Measurement Imperial
Thread Length 2 1/2"
Thread Size 5/16"-18
Thread Style Partially Threaded
Thread Type Coarse
Type Machinery Eye Bolt
Working Load Limit 800 lbs.

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Details:

    • Includes: (1) Stainless Steel Hex Nut

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KEN FORGING N2022-316SS-4-1/4 Eye Bolt, 5/16 In - 18 Thread Size, Lift With Shoulder, 800 lbs. Work Load Limit, Pln, 4 1/4 In Shank Lg.
€41.84 /unit