GRAINGER 1TE56 Structural Bolt, Steel, A325 Type 1, Hot Dipped Galvanized, 1 1/8 Inch-7 Thread Size | CQ7ERA

GRAINGER HCI31120275GUSA-005BX Structural Bolt, 1 1/8 In - 7 Thread Size, Steel, 2 3/4 In Lg., Hot Dipped Galv, 5PK

Item: CQ7ERA Model: HCI31120275GUSA-005BXCross Ref: 1TE56
7 In Stock

Ships within 2 days via

€66.61 /pkg. of 5
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Structural Bolt
Finish Hot Dip Galvanized
Grade Grade A325
Grip Size 3/4"
Hardness Rockwell C25
Head Height 11/16"
Head Type Heavy Hex
Head Width 1 13/16"
Includes Nuts No
Length 2 3/4"
Material Steel
System Of Measurement Imperial
Tensile Strength 120000 psi
Thread Direction Right Hand
Thread Fit 2A
Thread Length 2"
Thread Size 1 1/8"-7
Thread Style Partially Threaded
Thread Type Coarse
Type Structural Bolt

Shipping Info:

Ship weight (kg) 2.745
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER HCI31120275GUSA-005BX Structural Bolt, 1 1/8 In - 7 Thread Size, Steel, 2 3/4 In Lg., Hot Dipped Galv, 5PK
€66.61 /pack