KEN FORGING N2029-8 Eye Bolt, With Shoulder, 7/8-9 X 12.06 Inch Overall Length | AD3HDU 3ZGW5

KEN FORGING N2029-8 Eye Bolt, 1 1/4 In - 7 Thread Size, Machinery, 13500 lbs. Work Load Limit, 4 In Thread Lg.

Item: AD3HDU Model: N2029-8Cross Ref: 3ZGW5
7 In Stock

Ships within 2 days via

€68.81 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Eyebolt
Eye Closure Closed
Eye Inside Dia. 1 3/4"
Eye Outside Dia. 3 1/2"
Finish Hot Dipped Galvanized
Length 12.06"
Material Steel
Shank Dia. 7/8"
Shank Length 8"
Shoulder Dia. 1 3/8"
Shoulder Length 11/32"
Shoulder Style With Shoulder
System Of Measurement Imperial
Thread Length 4"
Thread Size 7/8"-9
Thread Style Partially Threaded
Thread Type Coarse
Type Machinery Eye Bolt
Working Load Limit 7200 lbs.

Shipping Info:

Ship weight (kg) 1.422
Ship height (cm)6.35
Ship length (cm)30.48
Ship width (cm)9.53
HS code7318152095
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KEN FORGING N2029-8 Eye Bolt, 1 1/4 In - 7 Thread Size, Machinery, 13500 lbs. Work Load Limit, 4 In Thread Lg.
€68.81 /unit