KEN FORGING N2030-12 Eye Bolt, With Shoulder, Hot Dipped Galvanised, 1-8 Thread Size, 12 Inch Length | AC9ZXT 3LWA2

KEN FORGING N2030-12 Eye Bolt, 1 In - 8 Thread Size, Machinery, 10000 lbs. Work Load Limit, Galv

Item: AC9ZXT Model: N2030-12Cross Ref: 3LWA2
7 In Stock

Ships within 2 days via

€99.69 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Eyebolt
Eye Closure Closed
Eye Inside Dia. 2"
Eye Outside Dia. 4"
Finish Hot Dipped Galvanized
Length 16.73"
Material Steel
Shank Dia. 1"
Shank Length 12"
Shoulder Dia. 1 1/2" to 1.62"
Shoulder Length 0.38" to 0.44"
Shoulder Style With Shoulder
System Of Measurement Imperial
Thread Length 4"
Thread Size 1"-8
Thread Style Partially Threaded
Thread Type Coarse
Type Machinery Eye Bolt
Working Load Limit 10000 lbs.

Shipping Info:

Ship weight (kg) 2.403
Ship height (cm)3.81
Ship length (cm)42.42
Ship width (cm)10.16
HS code7318152095
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KEN FORGING N2030-12 Eye Bolt, 1 In - 8 Thread Size, Machinery, 10000 lbs. Work Load Limit, Galv
€99.69 /unit